NITTO Vinyl Tape Anti Corrosion No. 51 (Lakban Listrik)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp129.900 - Rp179.900
Spesifikasi
ColorBlack
Base MaterialPolyvinyl chloride (PVC)
Tape Length (m)10
Tape Thickness (mm)0.4
AdhesiveRubber-based
Adhesive Power (N/10mm)2.76
Tensile Strength (N/25mm)98
Operating Temperature Range (°C)-10 to 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Offers superior durability and corrosion resistance.
- Consists of flexible film and thick adhesive. Adheres well to joints and curved parts. Provides superior sealing and cushioning.

Ulasan Produk