NITTO Vinyl Tape Anti Corrosion Chloride Based (Lakban Listrik)

Sebelum PPN:
Rp91.900
Spesifikasi
MaterialBase material:Polyvinyl chloride, Adhesive:Rubber type
ColorIvory
Width (mm)50
Length (m)10
Thickness (mm)0.4
Adhesive Strength2.76N/10mm
Tensile Strength39.2N/10mm
Working Temperature Range-10 to 60degrees

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is excellent in durability and corrosion resistance and is effective in rust-corrosion protection of various types of steel pipes.UsageProtection of petrolatum-based corrosion protection tape (59 series), For rust, corrosion protection of va

Ulasan Produk

Tidak ada ulasan