X-PAPER Hard Surface Protection Boards, Films & Papers (Pelindung Permukaan Lantai)

Sebelum PPN:
Rp709.900
Spesifikasi
UNSPSC14111525
Adhesive BackingNon-Adhesive
ApplicationFloor Protection
Backing ConstructionPaper
ColorBrown
Compatible Surface MaterialHardwood
Compatible Surface TypeCabinets; Counter Tops; Floors; Stairs
Coverage Area (ft²)360
Fire-ResistantNo
For use withFoot Traffic; Paint Splatters; Scratches; Water Spills
Leak-ResistantNo
Length (ft)120
Manufacturer Part Number12360/20
MaterialPaper
Product FormRoll
Product TypeSurface Protection Paper
RecyclableYes
Slip ResistantNo
Sub BrandBuilder's Paper
Thickness (mil)11
Width (inch)36

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Kraft paper is a heavy multi-use paper made of recycled material. Kraft paper comes in rolls and can be dispensed from a stand so that the required amount can be torn from the roll and laid on flat surfaces to guard against paint drip and construction dust. It can also be used to wrap or layer between items, or to fill excess space inside packages, preventing items from shifting during transit.
Feature
Floor Protection Paper Thickness 11 mil Length 120 ft Width 36 in Material Paper Color Brown Fire-Resistant No Slip-Resistant No Leak-Resistant No Adhesive Backing Non-Adhesive Recyclable Yes Application Floor Protection Backing Construction Paper Compatible Surface Material Hardwood Compatible Surface Type Cabinets Counter Tops Floors Stairs Coverage Area 360 sq ft For Use With Foot Traffic Paint Splatters Scratches Water Spills Product Form Roll

Ulasan Produk

Tidak ada ulasan