Beli angle grinder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE Angle Grinder (Mesin Gerinda Tangan)Deskripsi:The standard head on these angle grinders is sized for material removal and cutting on surfaces without tight angles and corners. Their barrel grip positions the user's hand close just behind the grinder head to maintain control for detailed work and during one-handed use.
- FUJI INDUSTRIAL TECHNIQUE Small Angle GrinderDeskripsi:A small angle grinder for offset grindstones and shafted wheels.atribut:
- Working Air Pressure Range (MPa): 0.63
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- Uryu Angle GrinderDeskripsi:Tool for surface grinding and chamfering work. For metal grinding, deburring and chamfering.
- BOSCH Cordless Angle GrinderDeskripsi:Motor 4 kutub berperforma tinggiSpindel M14 untuk cakram 115mm pemasangan standarElectronic Cell Protection (ECP)
- SAITAMA SEIKI Mini Angle GrinderDeskripsi:2" Mini Angle Disc Grinder, rotary/safety-lever throttleatribut:
- Disc Size (mm): 50
- Speed No Load (rpm): 12500
- Air Inlet (inch PT): 1/4
- Length (mm): 160
- Air Consumption (L/minute): 540
- SP Air Angle GrinderDeskripsi:-Built-in governor mechanism to control rotation speed is safe.-For metal grinding, rust removal, bead removal work.atribut:
- Purpose of Use: For metal grinding, rust removal, bead removal work.
- Deli Lithium-ion Angle GrinderDeskripsi:With 1pcs auxiliary handleDisc not includedPacked by color boxatribut:
- Battery: 4.0Ah x2
- Charger Voltage (V/Hz): 220-240~50/60
- Disc Diameter (mm): 100
- Motor Type: Brushless Motor
- No Load Speed (rpm): 3500/6000/8500
- Packing Type: Color Box
- Rated Voltage (V): 20
- Spindle Thread: M10
- BOSCH Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
- TAIYO Abrasive Sandpaper Cloth Roll (Amplas Gulung)Deskripsi:- Aplikasi pengamplasan untuk bidang rata pada besi, tembok, dan kayu.- Pengamplasan dengan tangan (Hand Sanding).- Pasir : Alumunium Oxide.- Backing JF Clocth.
- NITTO KOHKI Air angle grinder "Myton"Deskripsi:A 4-inch low-head grinder for medium to heavy grinding, with a lock lever.atribut:
- Air Consumption (m3/min): 0.54
- Hose connection: High coupler 20PM
- Overall Length (mm): 211
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Rotation Speed at No Load (min-1[rpm]): 13000
- Specification: Forward exhaust
- Trusco Part No.: 653-3742
- suitable sanding disc, O.D.x thickness x I.D.(mm): 100x15
- DEKO Brushless Angle GrinderDeskripsi:The DEKO Tools 20V 125mm Angle Grinder is probably one of the most versatile tools to own. This sized model is light, precise and generally very easy-to-use, making it a great choice for the beginner and professional alike. Perfect for shaping, grinding, cutting tiles, pavers, masonry and other hard composite materials it should be a staple in any workshop. It is also ideal for deburring, finishing and polishing stone. Powerful tools that need more power will always benefit from brushless motors. A brushless motor provides longer run time from the battery and offers a longer life expectancy. Brushless motors also ensure the tool runs cooler. Comes with 1 pc 4.0Ah Battery and 1 pc Charger in a DEKO Tools box.atribut:
- Voltage (V): 20
- Battery Capacity (mAh): 4000
- Diameter of Grinding Wheel (mm): 125
- Spindle Thread: M14
- Charging Time (hour): 1/2
- Motor: Brushless motor
- No Load Speed (rpm): 3000-8500
- FUJI INDUSTRIAL TECHNIQUE Medium and Large Angle GrinderDeskripsi:An angle grinder that is compact, lightweight, powerful, and has safety measures.atribut:
- Total Length (mm): 213
- Exhaust: Side
- Hose attachment port: Rc3/8
- Air Consumption (m³/minute): 0.95
- Applicable Grinding Wheel Dimensions (ODxTxID) (mm): 125x6x22.0
- No Load Rotation Speed (rpm): 10900
- No-load Speed (minute): 10900
- Tip tool: grindstone
- Working Air Pressure Range (MPa): 0.63
- YASUKA Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Angle grinder adalah alat listrik genggam yang dapat digunakan untuk berbagai pekerjaan fabrikasi logam yang meliputi pemotongan, penggilingan, deburring, finishing, dan pemolesan. Jenis angle grinder yang paling umum ditenagai oleh listrik.Angle grinder cocok untuk memotong, menggiling dan menyikat logam dan batu tanpa air. Saat memotong batu, pelat harus digunakan. Jika aksesori yang sesuai dipasang pada mesin ini, maka pekerjaan akan diselesaikan dengan mudah dan cepat.Jika Anda memiliki logam dengan cat atau karat yang perlu dihilangkan, angle grinder bisa mengatasi masalah tersebut. Gelas atau roda sikat kawat dapat menjatuhkan keduanya tanpa menggali logam seperti yang dilakukan roda gerinda.Saat Anda menggunakan angle grinder untuk menggiling dan memoles logam, ada beberapa roda yang mungkin Anda gunakan. Beberapa menghilangkan material secara optimal.Selain itu, alat juga dapat digunakan untuk mengasah bilah, kapak, dan kapak mesin pemotong rumput Anda.Memiliki tenaga 650 W, 220 V, frekuensi 50 Hz, load speed 12000 rpm, dan disc sice 100 mm.Alat ini unggul karena serbaguna dan mudah digunakan. Ini adalah alat yang paling dibutuhkan di parbrik atau bengkel. Penggiling sudut lebar, kuat, cocok untuk operasi penggilingan dan pemotongan benda-benda keras.Pegangan ergonomis sehingga nyaman digenggam. Motor yang kuat untuk penggerindaan dan pemolesan yang kuat. Ukuran yang sangat indah, cocok untuk menggiling dan bagian-bagian kecil.atribut:
- Frequency (Hz): 50
- Voltage (V): 220
- KENTARO Angle Grinderatribut:
- Disc Diameter (mm): 100
- Frequency (Hz): 50
- No Load Speed (rpm): 11000
- Rated Input Power (W): 750
- Voltage (V): 220
Daftar Harga angle grinder Terbaru October 2026
| MILWAUKEE Angle Grinder (Mesin Gerinda Tangan) | Rp1.699.900 |
| FUJI INDUSTRIAL TECHNIQUE Small Angle Grinder | Rp5.799.900 |
| Makita Angle Grinder (Mesin Gerinda Tangan) | Rp449.000 |
| Uryu Angle Grinder | Rp10.999.900 |
| BOSCH Cordless Angle Grinder | Rp2.599.900 |
| SAITAMA SEIKI Mini Angle Grinder | Rp4.799.900 |
| FUJI Air Angle Grinder | Rp7.999.900 |
| SP Air Angle Grinder | Rp5.599.900 |
| INGCO Angle Grinder | Rp729.900 |
| SP Air Angle Grinder | Rp5.099.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/9vP107274355-1.jpg)

/P101578446-1.jpg)









/P103083597-2.jpg)
/hnP107697635-1.jpg)




/4oP111099168-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)