NITTO KOHKI Air angle grinder "Myton"

Sebelum PPN:
Rp10.999.900
Spesifikasi
Air Consumption (m<sup>3</sup>/min)0.54
Hose connectionHigh coupler 20PM
Overall Length (mm)211
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rotation Speed at No Load (min<sup>-1</sup>[rpm])13000
SpecificationForward exhaust
Trusco Part No.653-3742
suitable sanding disc, O.D.x thickness x I.D.(mm)100x15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 4-inch low-head grinder for medium to heavy grinding, with a lock lever.
Warning
A 4-inch low-head grinder for medium to heavy grinding, with a lock lever.
Feature
A 4-inch low-head grinder for medium to heavy grinding, with a lock lever.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait