PURERAY INSTRUMENT Analyzer RoHS (Alat Uji Kandungan Logam Berbahaya)

Sebelum PPN:
Rp489.999.900 - Rp819.999.900
Spesifikasi
HV Power Supply (kV/mA)50/1 Digital HV
Input Frequency (Hz)50
Input Voltage (V)AC100~240
Machine Size (mm)400x546x368
Noise (dB)<65
Package Size (mm)615x555x480
Rated Power (W)200
Target MaterialsWolfram
Test Chamber Size (mm)373x343x120
Window MaterialBeryllium
X-Ray Tube (kV/mA)50/1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Analysis range: Al (No.13)~U (No.92)
-Analyze up to 30 elements at the same time.
-RoHS 1.0 substances detection
-Halogen detection
-EN71 substances detection
-Support the multi-point continuous test with high efficiency.
-Optional equipment: an automatic tablet press machine

XRF-T8

XRF-T8 is a high-end X-ray fluorescence spectrometer specifically designed for environmental directives such as halogen-free, RoHS and EN71. The analyzer haves a wide range of applications and high accuracy since it is equipped with a USA AMPTEK customized Fast-SDD detector and the smart FP algorithm. It can not only analyze alloy grades, liquid, mineral powder and heavy metal in soil, but also detect hazardous substances such as lead, mercury, cadmium, hexavalent chromium, polybrominated biphenyls (PBBs) and polybrominated diphenyl ethers (PBDEs). The instrument offers fast, stable and accurate testing.
Feature
Wide application
RoHS 1.0 /halogen/soil/mineral/ alloy grades

Functional flexibility
Editable test report format

Ulasan Produk

Tidak ada ulasan