Fischer Instruments Coating Thickness Handheld Gauge (Alat ukur ketebalan)

Sebelum PPN:
Rp179.999.900
Spesifikasi
Set ContentDUALSOPE DMP40 (WITH BT), D-FN, DMP-Li-ion Battery RRC1130, Charger for Li-on Battery RRC1130

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Robust and powerful hand-held instrument for coating thickness measurement on ferrous substrates according to the magnetic inductive (DIN EN ISO 2178) and on non-ferrous metals according to the eddy current method (DIN EN ISO 2360); (ASTMD7091) with exchangeable probes.
Supports the FPR1 profile probe for determining the depth of surface profiles according to ASTM 4471.

– Ergonomic aluminum housing
– Shockproof, dustproof and waterproof (IP64)
– One-handed operation via 4 keys for optimal work
– Visual, haptic and acoustic signal for user-defined limit values of specific or all
parameters
– High contrast, color, rotating display for any viewing angle
– Robust probe connector
– USB interface for secure and fast data transfer
– Additional USB slot in battery compartment for Bluetooth dongle for wireless data transfer
– Rechargeable lithium battery with up to 24 hours of run time

– Intuitive menu navigation allows easy handling even by untrained personnel
– Graphic operating aids guide the user through each step of the process
– Memory for 250,000 values in up to 2,500 batches
– Support of digital probes and F-probes (with optional DMP-F-PROBE-ADAPTER)
– 22 languages can be set
– External charger not included (optionally available)

Scope of delivery:
– Compact carrying case
– Quick Guide in English
– Interface cable
– Rechargeable battery
– Bluetooth dongle
– Carrying strap with panic lock

Ulasan Produk

Tidak ada ulasan