Beli alkon di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Honda Power Product Pump Engine for Irrigation (Pompa Alkon)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjiratribut:
- Maximum Output (kW/rpm): 3.6/3600
- Manufacturer: HONDA
- Fuel Tank Capacity (L): 3.1
- Working Fuel: Unleaded Gasoline for Automobiles
- Honda Power Product Pump Engine for Irrigation (Pompa Alkon)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirSebagai salah satu pompa yang paling mengesankan diantara Pompa Honda, Volume Air yang dihasilkan oleh WB20XN telah dirancang sesuai dengan keinginan pelanggan, apa pun aplikasi yang anda ingin pakai. Mesin GX160 Honda 4-Stroke yang menggerakan WB20XN memastikannya mudah dihidupkan, mudah digunakan, hemat bahan bakar, emisi rendah dan daya tahan lebih lama. - Pompa Air 2 inch untuk Berbagai Kebutuhan. - Mudah dihidupkan. - Mesin Honda OHV. - Irit Bahan Bakar. - Garansi 1 Tahun & Bersertifikat SNI.atribut:
- Type: Self Priming, Centrifugal pump
- Max. Suction Head Lift (m): 7.5
- Air Cleaner: Semi Dry Type
- Bore and Stroke (mm): 68x45
- Compression Ratio: 8.5
- Displacement (cm³): 163
- Engine Type: 4-stroke, Overhead Valve Single Cylinder, inclined by 250
- Fuel Consumption (L/hour): 1.4
- Fuel Tank Capacity (L): 3.1
- Fuel Used: Unleaded Gasoline (Oktan 86 or Higher)
- Maximum Net Torque (N m): 10.3
- Net Power Output (kW): 3.6
- Oil Capacity (L): 0.58
- SUPRA (Pump) Pump Engine Irrigation (Pompa Alkon)Deskripsi:Forced air - cooled, 4-strokes, OHV single cylinderatribut:
- Power Output (HP): 6.5
- Pump Lift (m): 28
- Suction Height (m): 7
- Maximum Pump Output (L/minute): 1100
- Diameter Inlet & Outlet (inch): 3 (75mm)
- Dimensions (mm): 520x380x470
- Fuel Capacity (L): 3.6
- Non Brand Gas-Powered Trash & Utility Pump (Pompa Alkon)Deskripsi:These remote-location engine-driven trash and utility pumps are gasoline powered so they don™t need to be placed near an electrical outlet, and they run for long periods of time between refueling. They transfer large amounts of water containing medium to large solids, and they drain water using an inlet hose so the pumps don't have to be placed in the water that needs to be drained. Pumps have a tubular frame to protect the engine and the pump.
- Koshin Pump Engine for Irrigation (Pompa Alkon)Deskripsi:The KOSHIN SEH-50X motorised pump is used for domestic and municipal applications (watering gardens, pumping water from wells, filling tanks, supplying water to houses, fire-fighting). The model is equipped with a reliable Japanese Honda four-stroke engine with an output of 2.9 hp, which can pump up to 600 litres of liquid per minute. To put the pump into operation, only the pump body needs to be filled with water.atribut:
- Maximum Power (rpm): 3600
- Suction Height (ft): 26
- Suction Height (m): 8
- Koshin Pump Engine High Pressure (Pompa Alkon Tekanan Tinggi)Deskripsi:The Koshin SERH-50Z petrol motor pump with a head of 90 metres is used for firefighting and supplying clean water over long distances; It is equipped with a powerful Honda GX200 Hi-Revolution engine, which is characterised by its economical fuel consumption.New alloy elements: Silumin housing and impeller with high chrome content guarantee a long service life.atribut:
- Grain Size (mm): Max. 3
- Maximum Suction Height (M): 8
- Total Head (m): 90
- Tiger Pump Engine Gasoline Irrigation (Pompa Alkon)atribut:
- Fuel Capacity (L): 3.6
- Max. Engine (HP): 7.0
- Suction and Exhaust Diameter (mm): 50
- Water Flow Speed (L/m): 600
- MultiPro Pump Engine for Irrigation (Pompa Alkon)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjiratribut:
- Dimensions (cm): 47.5x37.5x37
- Inlet/Outlet Pipe (inch): 2
- Max. Suction Head (m): 8
- Maximum Output (hp/rpm): 6.5/3600
- Maximum Waterflow (L/minute): 600
- Oil Capacity (L): 0.6
- Tank Capacity (L) : 3.6
- Total Head (m): 28
- YamamaxPRO Pump Engine for Irrigation (Pompa Alkon)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjiratribut:
- Starting: Recoil
- Koshin Pump Engine for Clear Water (Pompa Alkon)Deskripsi:Characteristic:-New Koshin Diesel Engine KD300-Guaranteed 8M suction power-For ships and marinas.-Diesel fuel enables the use of a single fuel on board a ship.-Diesel fuel is highly flammable.-The pump was specially developed for use on ships.-Suitable for mining, shipbuilding, firefighting and construction sitesSEV-50D clear water pump is a high quality pump, made in Japan. With the new Koshin KD300 diesel engine, it offers a guaranteed suction power of 8 meters. This pump is perfect for mining, shipbuilding, firefighting and construction sites. With a connection diameter of 50mm (2″) and a male BSP pipe thread, it is easy to install. Total head is an impressive 104 feet (32 meters) and discharge volume is 166 U.S. gallons per minute (630 liters per minute). This pump is powerful and reliable, ideal for demanding tasks in various industries. Invest in the SEV-50D clear water pump and overcome any challenge effortlessly.atribut:
- Connection Thread: Outer Pipe Thread BSP
- Displacement (cm³): 296
- Maximum Power (kW): 4.4
- Maximum Power (rpm): 3600
- Maximum Suction Height (ft): 26
- Maximum Suction Height (mm): 8
- Motor: Koshin KD300
- Motor Type: Forced air-cooled 4-stroke diesel engine
- Rated Power (HP): 5.4
- Rated Power (kW): 4
- Rated Power (rpm): 3600
- Exergi Pump Engine Irrigation WP Series (Pompa Alkon)atribut:
- Inlet Diameter (inch): 3
- Outlet Diameter (inch): 3
- Suction Height (m): 8
- Capacity of Engine Oil (L): 0.6
- Capacity of Fuel Tank (L): 3.6
- FIRMAN Pump Engine Gasoline for Irrigation Auto Choke Series (Pompa Alkon)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirFGP20AC merupakan salah satu produk mesin pompa air alkon dari Firman Indonesia yang dapat digunakan dalam berbagai macam keperluan seperti seperti irigasi sawah, menguras air, sirkulasi kolam dan lain-lain. Mesin pompa air alkon ini menggunakan engine Firman SFE210 yaitu mesin penggerak 4 tak dengan kapasitas silinder 212 cc dan daya sebesar 7 HP/3600 rpm. Mesin ini memiliki kapasitas tangki bahan bakar sebesar 3.6 L dan kapasitas tangki oli sebesar 600 ml. Mesin ini juga memiliki keunggulan hemat dalam penggunaan. Dengan kapasitas tangki bahan bakar 3.6 L, mesin ini dapat digunakan hingga maksimal 4 jam (Beban 75%). Dengan menggunakan sistem penyalaan recoil (diengkol) yang ringan dan mudah, pengguna tidak akan kehabisan banyak waktu dan tenaga hanya untuk menyalakan mesin ini. Dilengkapi juga dengan fitur auto choke yang semakin memudahkan pengguna saat menyalakan mesin. Fitur auto choke ini menjaga agar karburator mesin selalu pada keadaan siap untuk dinyalakan sehingga mesin mudah dinyalakan karena tidak perlu mengengkol/starter beberapa saat untuk menaikan bensin ke karburator. Dengan diameter hisap dan diameter buangan berukuran masing-masing 2” mesin ini mampu menghisap air dengan debit maksimum mencapai 36 m³ / Jam atau 600 L / min. Selain itu, pompa ini mampu menghisap air dengan tinggi hisap mencapai 8 meter, dan tinggi dorong mencapai 28 meter. Pompa alkon ini sangat cocok untuk Anda yang memiliki usaha dalam bidang pertanian yang memerlukan pompa untuk keperluan irigasi sawah karena dengan menggunakan mesin pompa ini kegiatan irigasi akan lebih menghemat waktu pekerjaan. Selain itu mesin ini dilengkapi juga dengan frame mesin yang dapat memudahkan pengguna untuk memindahkan mesin kemana saja.atribut:
- Maximum Engine Working Power (rpm): 3600
- Fuel Tank Capacity (L): 3.6
- Cylinder Capacity (cc): 212
- Engine Oil Capacity (L): 0.6
- Yamaha Pump Engine for Irrigation (Pompa Alkon)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjiratribut:
- Cylinder Volume (cc): 179
- Fuel Tank Capacity (L): 3.6
- Fuel Type: Fuel
- Machine Type: 4-stroke, OHV, Air Cooled
- Max. High Pressure Pump (m): 27
- Max. Sunction Power (m): 8
- Operating Time (hour): 2
- Output Attached (kW/rpm): 3.1 (4.2 PS)/3600
- Pump Connection Thread: Outer Thread
- Starter System: recoil Starter
- TORA Heavy Duty Foot Valveatribut:
- Color: Blue
- Koshin Engine pump SEV-25L engine parts [KC26]Deskripsi:Engine model: KC26 Product details model: SEV-25L-AAA-3For parts replacement*Please carefully check the model and applicable parts before purchasing.Sales are in units of 1 unit, so please carefully check the required number before purchasing.atribut:
- Suitable For: SEV-25L-AAA-3
- IDEC Selector Switch Button (Saklar Selektor)Deskripsi:Rated working current (A) Resistive load: DC24V: 8, DC48V: 4, DC110V: 2.2, DC220V: 1.1, AC24V: 10, AC50V: 10, AC110V: 10, AC220V: 6, AC440V: 2 standard UL508, CSA C22.2 No. 14, EN60947-5-1, GB14048.5atribut:
- Mounting Hole Diameter P (mm): 22
Daftar Harga alkon Terbaru October 2026
| Honda Power Product Pump Engine for Irrigation (Pompa Alkon) | Rp9.899.900 |
| Honda Power Product Pump Engine for Irrigation (Pompa Alkon) | Rp6.599.900 |
| SUPRA (Pump) Pump Engine Irrigation (Pompa Alkon) | Rp1.899.900 |
| ALDO Pump Engine Gasoline Irrigation (Pompa Alkon) | Rp1.799.900 |
| Non Brand Gas-Powered Trash & Utility Pump (Pompa Alkon) | Rp669.900 |
| Koshin Pump Engine for Irrigation (Pompa Alkon) | Rp5.799.900 |
| Koshin Pump Engine High Pressure (Pompa Alkon Tekanan Tinggi) | Rp9.999.900 |
| TSUZUMI Pump Engine for Irrigation (Pompa Alkon) | Rp4.999.900 |
| Tiger Pump Engine Gasoline Irrigation (Pompa Alkon) | Rp1.499.900 |
| MultiPro Pump Engine for Irrigation (Pompa Alkon) | Rp1.899.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/fvP105535571-1.jpg)
/chP105472449-1.jpg)
%20Pump%20Engine%20Irrigation%20(Pompa%20Alkon)/2wP111082104-1.jpg)
/6sP107095244-1.jpg)
/1nP109990059-1.jpg)
/lnP111358779-1.jpg)
/jvP111358715-1.jpg)
/i7P105691655-1.jpg)
/n2P110153830-1.jpg)
/P101005499-1.jpg)
/fiP105875558-1.jpg)
/j6P111358690-1.jpg)
/m8P107057800-2.jpg)
/5eP102274194-5.jpg)
/7nP106735275-2.jpg)
/llP104048777-1.jpg)
/P102080238-1.jpg)

![Koshin Engine pump SEV-25L engine parts [KC26]](https://media.monotaro.id/mid01/small/Komponen%20Mekanikal%2C%20Laher%20%26%20Roda/Pompa/Lain%20-%20lain/Koshin%20Engine%20pump%20SEV-25L%20engine%20parts%20%5BKC26%5D/nrP114871855-1.jpg)
/pxP103210933-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)