Beli alat ukur hardness di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tsubosan Hardness Tester (HRC40-HRC65) (Alat Uji Kekerasan)
    Mulai

    Rp1.899.900

    Tsubosan Hardness Tester (HRC40-HRC65) (Alat Uji Kekerasan)
    atribut:
    • Material: Alloy tool steel
    • Total Length (mm): 175
    • File Part Length (mm): 65
    • File Diameter (mm): 4.3
    • Specification: 6 unit set.
    • Purpose of Use: Measurement tool that can easily test hardness up to Hardness HRC40-65.
  2. SNDWAY Leeb Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp4.199.900

    SNDWAY Leeb Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Portable Hardness Tester yang sangat mudah digunakan ini akan memudahkan pekerjaan anda!Teknologi yang canggih dengan layar digital memberikan hasil yang pasti!
  3. Linshang Leeb Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp10.999.900

    Linshang Leeb Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    The ability of a material to locally resist hard objects pressing into its surface is called hardness, which is an index to measure the softness and hardness of a material. Based on the principle of Leeb hardness measurement principle, LS251D Leeb Hardness Tester can detect the hardness of a variety of metal materials. It adopts advanced digital probe technology, and the digital signal processing is completed directly on the probe which means that the probe is not easy to be disturbed and provides excellent accuracy. The orientation sensors inside the probe will compensate the measurement errors in different impact directions automatically to ensure the accurate data. Providing a variety of hardness scales , such as Leeb scale (HL), Vickers scale (HV), Brinell scale (HB), Shore scale (HS), Rockwell scale (HRA/HRB/HRC), and they can make a mutual conversion to avoid cumbersome manual calculation. Besides the hardness, the instrument can measure the strength of the materials. The practical value of using LS251D Leeb Hardness Tester for hardness testing lies in its incomparable portable characteristics that bring users a perfect experience.LS251D Leeb Hardness Tester conforms to the following standards:GB/T 13794.1 Metallic materials-Leeb hardness test-Part 1: Test method GB/T 13794.2 Metallic materials-Leeb hardness test-Part 2: Verification and calibration of hardness tester GB/T 13794.4 Metallic materials-Leeb hardness test-Part 4: Tables of hardness values conversion JB/T 9378-2001 Industry standard of Leeb hardness tester JJG 747-1999 Verification regulation of Leeb hardness testerContent:Leeb Hardness Tester 1 SetStandard Leeb hardness block 1 pcsNylon Brush 1 pcsSmall support ring 1 pcs1.5V AA alkaline battery 2 pcsUser Manual 1 pcsCalibration   Report 1 pcsPlastic Case 1 pcs
    atribut:
    • Accuracy (HL): ±12, ±6 (typical)
    • Repeatability (HL): 6
    • Resolution (HL): 1
    • Storage Temperature/Humidity Range (°C/%RH): -10 to 60/0 to 85 (no condensation)
    • Working Temperature Range (°C/%RH): -10 to 50/0 to 85 (no condensation)
  4. TECLOCK Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp9.899.900

    TECLOCK Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    - Can be used to measure the hardness of soft rubber, etc.- Suitable for measuring softer materials than normal materials.Purpose:Applicable materials: soft rubber, film rolls, spinning rolls, etc.
    atribut:
    • Measurement Range (°): 0 to 100
  5. Mitutoyo Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp13.999.900

    Mitutoyo Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    - Hardness measurement is a simple operation of holding the hardness tester with your hand, pressing it against the sample, and then reading the indicated value.- This is the most widely used durometer type hardness tester for testing hardness of soft materials such as sponge, rubber, plastic
  6. Mitech Digital Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp17.999.900

    Mitech Digital Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Portable Leeb hardness tester, based on Leeb hardness measuring principle, quick and easy,on-site test the hardness of series metal materials, support free conversion between Leeb, Brinell, Rockwell hardness scale and others,It uses high-contrast  segment LCD to display , small size, light,portable, stable and reliable performance.It is widely used in failure analysis of metal processing and manufacturing, special equipment, permanent assembly, inspection and other fields.It can meet the regular hardness testing of industrial production , quality and cheap, which is the first choice for practical and economical models.
    atribut:
    • Range: (170-960)HLD
    • Accuracy: D, ±6 HLD
    • Type of Impact Device: Distance of center of the two indentations
    • Type of Impact Device C (mm): Not Less than 2
    • Type of Impact Device DL (mm): Not Less than 3
  7. Smart Sensor Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp16.999.900

    Smart Sensor Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Smart Sensor AR936 adalah yang paling serbaguna solusi all-in-one untuk pengujian kekerasan portabel. Yang Leeb hardness prinsip didasarkan pada Dinamis (rebound) metode dan sangat cocok untuk di tempat pengujian benda kerja berat, yang terpasang mesin dan bagian dirakit secara permanen mati rongga cetakan, bantalan dan bagian lainnya, analisis kegagalan kapal tekanan, generator uap dan peralatan lainnya, Pengujian permukaan kecil ruang berongga, Identifikasi material di gudang bahan logam, cepat pengujian DI BERBAGAI MACAM dan multi-mengukur area untuk skala besar benda kerja.
    atribut:
    • Measuring Range: (170-960)HLD, (17-68)HRC, (19-651)HB, (80-976)HV, (30-100)HS, (59-85)HRA, (13-100)HRB
    • Test Direction: Support 360 (plumb down, down, horizontal, inclined up, plumb up)
    • Display: Matrix LCD (128*64dot)
    • Data Store: Max 500 groups
    • Power: 4*1.5 baterai AA V
    • Dimensions (mm): 150x80x38
  8. monotaro.id Cable Ties 3.6x250mm (Pengikat / Kabel Tis)
    Mulai

    Rp14.900

    monotaro.id Cable Ties 3.6x250mm (Pengikat / Kabel Tis)
    atribut:
    • Length (mm): 250
    • Width (mm): 3.6
    • Banding range (mm): 3-65
    • Min. Loop Tensile Strength (kg): 18
    • Material: Nylon 66 (UL recognized) UL Flammability 94V.2
  9. Dasqua Rockwell Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp40.999.900

    Dasqua Rockwell Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Dasqua Hight Quality HR-150A Manual Operate Rockwell Hardness TesterThis hardness tester is used for detemining Rockwell hardness of hard alloys, quenched and unquenched steels.Manual testing process, no need for electric controlling
    atribut:
    • Maximum Load (kg): 150
    • Load Range (kg): 60,100,150
    • Initial Range Load (kg): 10
    • Maximum Test Height (m): 108
    • Depth Of Throat (m): 135
    • Maximum Depth Of Spindle Below Base (m): 50
    • Machine Height (m): 630
    • Size Of Base (m): 180x465
  10. Insize Leeb Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp12.999.900

    Insize Leeb Hardness Tester (Alat Uji Kekerasan)
    atribut:
    • Type: ASTM A 957
    • Includes: Hardness Test Block D, Small Support Ring
    • Features: Automatic Power Off, Connect with Printer Via Bluetooth, Memory of 99 Measurement Values for Browsing
    • Resolution: +/-6 HLD
    • Measuring Range: 0.1HRB, 0.1HRC, 1HB, 1HLD, 1HS, 1HV, 1MPa
    • Indenter: 0.79
    • Scales: B, HLD, HRB, HRC, Vickers HV
  11. Landtek Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp8.099.900

    Landtek Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Hardness Tester kelas industrial dari pabrikan LandtekUntuk mengukur kekerasan Fibre Plastics, Hard Rubber, Hard Plastic Materials, Plexiglas, Stiff Thermo Plastics, Formica, Print Roller, Vinyl-plate, Cellulose Acetate,
    atribut:
    • Battery Indicator: Low Battery Indicator
  12. Insize Hardness Test Block (Blok Uji Kekerasan)
    Mulai

    Rp349.900

    Insize Hardness Test Block (Blok Uji Kekerasan)
    atribut:
    • Width (inch): 3.35
    • Height (inch): 2.56
    • Length (inch): 5.71
    • For use with: Hardness Tester
  13. TEKIRO Hacksaw with Frame (Gergaji Besi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

    TEKIRO Hacksaw with Frame (Gergaji Besi)
    Deskripsi:
    Gergaji besi ini terbukti dapat memotong lebih cepat dari pada produk serupa, dikarenakan mata pisaunya yg mencapai 12 inchi mampu memotong pipa air tanpa perlu menggunakan alat bantu lainnya.TEKIRO Gergaji Besi[12Inch], gergaji besi berukuran 12 Inch dengan mata pisau yang tajam dan langsung bisa dipergunakan. Dengan material bimetal yang lembut dan keras pada bagian mata pisaunya.Fungsi : Untuk memotong Besi dan PVCMaterial : BimetalSpesifikasi:- Aluminium handle- Two-hand grip for comportable and easy operation- Soild aluminium frame- Quick and easy blade change
    atribut:
    • Size (inch): 12
    • Material: Bimetal
    • Dimension 2 (mm): 359
    • Dimension 1 (mm): 370
    • Dimension 4 (mm): 132
    • Dimension 5 (mm): 124
    • Dimension 3 (mm): 208
  14. KRISBOW Leeb Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp19.999.900

    KRISBOW Leeb Hardness Tester (Alat Uji Kekerasan)
    atribut:
    • Accuracy: +/- 6 HLD / +/- 1.5 HRC
    • Display: LCD with backlight
    • Hardness Parameter: HL, HRB, HRC, HRV, HB, HV, HS, HSD
  15. HighPoint New One Series Clerical Desk
    Mulai

    Rp1.999.900

    HighPoint New One Series Clerical Desk
    Deskripsi:
    Recreating office system legacy with robust construction, while maintaining classic bull nose profile into timeless furniture Specification Material : Particle Board density 680 kg/m3 Board thickness : Top Table 25 Modesty Panel 18 Table Leg 25 / 18 Top table profileHalf Rounded ( Bull nose profile ) Profiling process : Soft Forming Laminate material : Decorative Paper Melamine Coated Edging material : Plastic Molding Handle Material : Aluminium profileErgonomic edging ( bullnose profile ), Heat resistant, Scratch resistant, Easy to clean
    atribut:
    • Material: Laminated particle board thickness variance from 18mm to 25
    • Capacity (kg): 80
    • Color: Beech & Black
    • Edging Material: Plastic Molding
    • Handle Material: Aluminium profile
    • Board Thickness (mm): Top Table 25 Modesty Panel 18 Table Leg 25 / 18
  16. monotaro.id Cable Ties 4.8x400mm (Pengikat / Kabel Tis)
    Mulai

    Rp34.900

    monotaro.id Cable Ties 4.8x400mm (Pengikat / Kabel Tis)
    atribut:
    • Length (mm): 400
    • Material: Nylon 66 (UL recognized) UL Flammability 94V.2
    • Width (mm): 4.8
    • Banding range (mm): 3-105
    • Min. Loop Tensile Strength (kg): 22
Daftar Harga alat ukur hardness Terbaru October 2026
Tsubosan Hardness Tester (HRC40-HRC65) (Alat Uji Kekerasan)Rp1.899.900
SNDWAY Leeb Hardness Tester (Alat Uji Kekerasan)Rp4.199.900
Linshang Leeb Hardness Tester (Alat Uji Kekerasan)Rp10.999.900
TECLOCK Hardness Tester (Alat Uji Kekerasan)Rp9.899.900
Mitutoyo Hardness Tester (Alat Uji Kekerasan)Rp13.999.900
Mitech Digital Hardness Tester (Alat Uji Kekerasan)Rp17.999.900
Mitutoyo Hardness Test Block (Blok Uji Kekerasan)Rp10.999.900
Smart Sensor Hardness Tester (Alat Uji Kekerasan)Rp16.999.900
monotaro.id Cable Ties 3.6x250mm (Pengikat / Kabel Tis)Rp14.900
Dasqua Rockwell Hardness Tester (Alat Uji Kekerasan)Rp40.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)