Beli alat alat komputer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HP EliteBook Business Laptop
    Mulai

    Rp12.999.900

    HP EliteBook Business Laptop
    atribut:
    • Operating System: Windows 10 Pro
    • Processor: Intel® Core™ i7-1165G7 (up to 4.7 GHz with Intel® Turbo Boost Technology, 12 MB L3 cache, 4 cores, 8 threads)
    • Graphics: Intel® Iris® Xᵉ Graphics
    • Memory (GB): 16
    • Storage: 512 GB PCIe® NVMe™ M.2 SSD
    • Audio: Audio by Bang & Olufsen, dual stereo speakers, 3 multi array microphone
    • Connectivity: Intel® AX201 Wi-Fi 6 (2x2) and Bluetooth® 5 combo, non-vPro®
    • Display: 13.3 inch FHD (1920×1080) Anti-Glare LED UWVA 250 for HD Webcam + IR Camera
    • Ports: 2 Thunderbolt™ 4 with USB4 Type-C® 40Gbps signaling rate (USB Power Delivery, DisplayPort™ 1.4); 2 SuperSpeed USB Type-A 5Gbps signaling rate (1 charging); 1 Stereo headphone/microphone combo jack; 1 HDMI 2.0b; 1 AC power
  2. Dell Monitor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.599.900

    Dell Monitor
    Deskripsi:
    To meet the heavy demands of contracting work, use the workhorse 2-motor TYPHOON 463. It is mounted on an ergonomically designed chassis with sturdy and well positioned handles, rotating front castors and large rear wheels for easy transportation, even over kerbs and steps, while its discharge hose provides effortless, no-spill emptying of tanks.Accessories:- Flexible Hosepipe 1pc- Suction Pipe 1set- Wet Floor Tools 1pc- Dry Floor Tools 1pc- Ground Nozzle 2pcs- Sunni Filter 1pc- Filter Bag 1pc
    atribut:
    • Color Support: 16.7 million colors
    • Resolution: Full HD (1080p) 1920 x 1080 at 60 Hz
    • Aspect Ratio: 16:09
    • Contrast Ratio: 1000:1
    • Horizontal/Vertical Viewing Angle: 178
    • Diagonal Size (inch): 27
    • Brightness (cd/m²): 300
    • Built-in Devices: USB 3.2 Gen 1 hub
    • Dimensions (inch): 24x7.5x21
    • Display Type: LED-backlit LCD monitor / TFT active matrix
    • Panel Type: IPS
    • Screen Coating: Anti-glare
  3. KLEIN TOOLS Assorted Plier Set
    Mulai

    Rp3.299.900

    KLEIN TOOLS Assorted Plier Set
    Deskripsi:
    General purpose pliers sets are used in applications where insulated, ESD-safe, or other special environment pliers aren't required.
    atribut:
    • ESD Safe: No
    • Handle Color: Multicolored
    • Insulated: No
    • Plier Material: Steel
    • Tether Ready: No
  4. KLEIN TOOLS Standard Electrical Tool Set
    Mulai

    Rp3.599.900

    KLEIN TOOLS Standard Electrical Tool Set
    Deskripsi:
    The tool pouch supplied with these sets holds tools in open-top slots that keep frequently used items within reach. It attaches to a belt and provides on-the-go storage to prevent tools from being misplaced or left at a jobsite.
    atribut:
    • Insulated: Uninsulated
    • Measurement Type: SAE
  5. Dell Alienware M15 R6 Intel Core i7 Series
    Mulai

    Rp57.999.900

    Dell Alienware M15 R6 Intel Core i7 Series
    Deskripsi:
    Alienware m15 R6 - i7 11800H (8-Core, 24MB L3 Cache, up to4.6GHz with Turbo Boost) - 15.6" FHD (1920 x 1080) 165Hz 3ms with ComfortView Plus - Palmrest for 85 Keys layout Keyboard - Dark Side of the Moon with High Endurance Clear Coat and Silky SmoothFinish - 16GB DDR4 3200MHz - 512GB M.2 PCIe NVMe SSD - 6-Cell Battery, 86WHr - NVIDIA(R) GeForce RTX(TM) 3060 6GB GDDR6 - Killer(TM) Wi-Fi 6 AX1650 (2x2) 802.11ax Wireless and Bluetooth - Killer 1650 wireless driver - Alienware mSeries 4-Zone AlienFX RGB keyboard - US/International - WIN10H+OHS 2019 - 3 years Premium Support + Accidental Damage Service - BLACKINCLUDE:-ALIENWARE HEADSET AW510H-ALIENWARE GAMING MOUSE AW610M-ALIENWARE BACKPACK 15"
    atribut:
    • Color: Black
    • Screen Size (inch): 15.6
    • Processor: Intel Core i7 11800H
  6. TEKIRO Tang EVA Tray
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    TEKIRO Tang EVA Tray
    Deskripsi:
    EVA TANG SET adalah set yang dicancang khusus untuk membatu kebutuhan pertukangan dan mekanik dalam mengerjakan pekerjaan. Disatukan dalam sebuah EVA (tempat khusus) agar memudahkan penyimpanan dan pengambilan saat dibutuhkan.Material : EVA, Chrome Vanadium, dllTekiro Tang Set 4 Pcs EVA terdiri dari :Tang Kominasi 7"Tang Potong 6"Tang Lancip 6"Tang Slip Joint 6"Tang Set ini beralaskan EVA yang tebuat dari gabus solid yang membuat tools anda akan selalu rapih dan selalu terlindungi apabila terjatuh. EVA juga cocok sekali bila ditaruh di dalam Tool Box anda.
    atribut:
    • Material: Eva, Chrome Vanadium
  7. Acer Dekstop Aspire All In One C22-1650 (OHS)
    Mulai

    Rp9.099.900

    Acer Dekstop Aspire All In One C22-1650 (OHS)
    atribut:
    • Processor Manufacture: Intel
    • GPU Manufacture: Intel
    • Memory: 1 x 4GB DDR4
    • Model : C22-1650 (OHS)
    • Screen Mode: Full HD
    • Screen Resolution: 1920x1080
    • Screen Size (inch): 21.5
  8. Dell Laptop Latitude
    Mulai

    Rp16.999.900

  9. Acer Laptop Aspire 3 Series A314-35
    Mulai

    Rp5.399.900

    Acer Laptop Aspire 3 Series A314-35
    Deskripsi:
    Modern design with narrow border display, Higher performance with the latest Intel Celeron Processors - Quad Cores, Dual Storage Support with up to 1TB SSD/2TB HDD, Easy to share with 180 degree Lay Flat Design.
    atribut:
    • Processor Manufacture: Intel
    • GPU: Intel UHD Graphics
    • GPU Manufacture: Intel
    • Memory: 4GB DDR4 (onboard)
    • Memory Unplugged: Yes, Free 1X SODIMM
    • Screen Size (inch): 14
    • Storage (Gb): 256
    • Storage Type: SSD NVMe
  10. Dell Slim Entertainment Monitor 24inch
    Mulai

    Rp2.899.900

    Dell Slim Entertainment Monitor 24inch
    atribut:
    • Display Size (inch): 23.8
    • Preset Display Area (cm): 52.70x29.64
    • Display Type: LED Edelight system
    • Aspect Ratio: 16:9
    • Resolution (native): Full HD (1920x1080) at 60Hz
    • Pixel Pitch (mm): 0.2745x0.2745
    • Brightness (cd/m²): 250
    • Color Depth: 16.7 millions
    • Contrast Ratio: 1000:1
    • Dimensions (mm): 412.8x537.8x152.8
    • Display Input Type: 2x HDMI 1.4 (HDCP)
    • Interface: Audio Line Out
    • Panel Type: IPS, Anti-glare with 3H Hardness
    • Response Time (ms): 4, grey to grey in extreme mode
    • VESA Mount Compatible (mm): 100x100
  11. Acer Dekstop Aspire All In One C24-1651 (OHS)
    Mulai

    Rp14.999.900

    Acer Dekstop Aspire All In One C24-1651 (OHS)
    atribut:
    • Processor: Intel CoreTM i5-1135G7 Processor (8Mb Cache, up to 4.20Ghz)
    • Processor Manufacture: Intel
    • GPU: Intel Iris Xe Graphics NVIDIA GeForce MX 450 with 2 GB of GDDR5
    • GPU Manufacture: Intel
    • Memory: 1 x 8GB DDR4
    • Model : C24-1651 (OHS)
    • Office Home and Student: OHS
    • Operating System: Win 10 Home
    • Screen Mode: Full HD
    • Screen Resolution: 1920x1080
    • Screen Size (inch): 23.8
    • Storage (Gb): 512
    • Storage Type: SSD
    • Touch Screen: Touchscreen
  12. Dell Optiplex 7020 Tower
    Mulai

    Rp14.999.900

    Dell Optiplex 7020 Tower
    atribut:
    • Processor: 14th Gen Intel Core i5 processor 14500 (24MB cache, 14 cores, 20 threads, up to 5.0 GHz Turbo, 65W)
    • Memory (GB): 8
    • Storage (Gb): 512 (M.2 2230 PCIe NVMe Class 35 Solid State Drive)
    • Operating System: Windows 11 Home, Intel HD Graphics
    • Monitor: Dell 22 Monitor - E2222H
Daftar Harga alat alat komputer Terbaru March 2026
HP EliteBook Business LaptopRp12.999.900
Dell MonitorRp3.599.900
KLEIN TOOLS Assorted Plier SetRp3.299.900
KLEIN TOOLS Standard Electrical Tool SetRp3.599.900
Dell Alienware M15 R6 Intel Core i7 SeriesRp57.999.900
TEKIRO Tang EVA TrayRp319.900
Acer Dekstop Aspire All In One C22-1650 (OHS)Rp9.099.900
Dell Laptop LatitudeRp16.999.900
Lenovo Laptop IdeaPad Slim 3Rp6.799.900
Acer Laptop Aspire 3 Series A314-35Rp5.399.900

Data diperbarui pada 03/03/2026 (Harga belum termasuk PPN)