KLEIN TOOLS Assorted Plier Set (Set Tang)

Sebelum PPN:
Rp3.399.900 - Rp4.999.900
Spesifikasi
ESD SafeNo
Handle ColorMulticolored
InsulatedNo
Plier MaterialSteel
Tether ReadyNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose pliers sets are used in applications where insulated, ESD-safe, or other special environment pliers aren't required.
Feature
Plier Set ESD-Safe No Insulated No Number of Pliers 4 Plier Types Diagonal Lineman s Long Nose Pliers Included 8 in Diagonal Cutter 8 in Long Nose 9 in Linemans Jaw Opening Type Manual Voltage Rating None Grip Style Standard Cushion Additional Tools Included Adjustable Wrench Handle Color Multicolored Handle Style Dipped

Ulasan Produk

Tidak ada ulasan