Beli akatsuki di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Akatsuki MFG (KOD) Spirit Level with Aluminium Level Magnet (Waterpass)
    Mulai

    Rp509.900

    Akatsuki MFG (KOD) Spirit Level with Aluminium Level Magnet (Waterpass)
    atribut:
    • Material: Aluminium
    • Color (Body): Silver
    • Sensitivity: 0.66mm / m = 0.0382 degrees
    • Accuracy: +/- 2.0mm / m = +/- 0.1146 degrees or less
    • Magnet: 2 places
  2. Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)
    Mulai

    Rp2.699.900

    Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)
    atribut:
    • Material: Body:Aluminium, Bubble tube:Acrylic resin (PMMA)
    • Length (mm): 230
    • Height (mm): 56
    • Thickness (mm): 26
    • Magnet: 1 place
    • Accuracy of bubble tube: Within +-1.7mm/m = +-0.0984degrees
    • Accuracy of digital display part: +-0.05degrees(0degrees), +-0.2degrees (90degrees)
    • Power Source: Lithium coin-cell battery (CR2032) x 2 (included)
    • Bubble tube sensitivity (mm/m): 0.57 (0.0328°)
    • Purpose of Use: For inclination measurement.
  3. Ebisu Diamond Digital Level (Waterpass Digital)
    42%
    Mulai

    Rp4.799.900

    Ebisu Diamond Digital Level (Waterpass Digital)
    Deskripsi:
    Usage:Horizontal, vertical, rising, angle, gradient measurements.
    atribut:
    • Length (mm): 600
    • Thickness (mm): 26
    • Height (mm): 60.5
    • Weight (g): 748
    • Vial Sensitivity: 0.35mm/m=0.0201degree
    • Purpose of Use: For measurement of horizontal, vertical, rising, angle, or slope.
  4. ATLASBX Dry Motorcycle Battery Type MF JIS (Aki Motor Kering)
    Mulai

    Rp889.900

    ATLASBX Dry Motorcycle Battery Type MF JIS (Aki Motor Kering)
    Deskripsi:
    Merupakan Aki Bebas Perawatan ATLAS BX di dukung oleh Teknologi ISS (Idling Start Stop System) untuk Mobil Canggih masa kini.
  5. TRUSCO Helmets (MP Type) (Helm Safety)
    Mulai

    Rp239.900

    TRUSCO Helmets (MP Type) (Helm Safety)
    Deskripsi:
    When you use it for electricity, you need to do regular self-inspection. Avoid touching a hard hat directly with organic solvents like gasoline and thinner. It changes the shape or the color and falls down the quality in high-temperature environment like
    atribut:
    • Color (Hat Body): White
    • Dimensions: 226x263x153mm
    • Material: (Hat Body) ABS resin
    • Specifications: Impact Absorbing Liner, on E-Touch Buckle Chin Strap
    • Purpose of Use: For Electrical Insulation (working voltage: 7000V or less)
  6. DNY Lampu Bemper/Fog
    Mulai

    Rp139.900

    DNY Lampu Bemper/Fog
    Deskripsi:
    Lampu Led Aksesoris Dny-555 untuk Penerangan di Malam Hari untuk Mobil/Truk Spesifikasi:-Tahan Lama-Kualitas Bagus-Terang nyala nya-Hemat Listrik/Aki
    atribut:
    • Vehicle Applications: FUSO Crystal
    • Specifications: Hemat Listrik/Aki
  7. BOSCH Inklinometer Digital (Pengukur Kemiringan Digital)
    Mulai

    Rp4.499.900

    BOSCH Inklinometer Digital (Pengukur Kemiringan Digital)
    Deskripsi:
    Deskripsi:_x000D__x000D_Pengukur kemiringan digital, panjang 60cm
    atribut:
    • Measurement Accuracy Vials: ± 0.057° = ± 1 mm/m
    • Length (cm): 60
    • Measurement Range (°): 0 – 360 (4 x 90)
    • Units of Measurement: °, %, mm/m
    • Electronics Measurement Accuracy (°): ± 0.05 (0/90), ± 0.2 (at 1-89)
  8. STS Digital Level with Laser (Waterpass Digital)
    Mulai

    Rp3.099.900

    STS Digital Level with Laser (Waterpass Digital)
    atribut:
    • Weight (g): 690
    • Power: AAA batteries x2 book
    • Minimum: (Percent displayed to two decimal places in terms of units in the 0.1 degree) 0.1 degree
    • Dimension (Length L x Width W x Thickness) (mm): 600x60x27
    • Display: Buzzer sound (switchable degree /%) 0 degree / 45 degree / 90 degree position when a liquid crystal display
    • Light Source: 635nm red semiconductor laser
    • Operating Temperature and Humidity Range: -5deg C - (non-condensing) 90% less than +50 deg C
    • Beam Diameter: (- 300LX when 200 interior illuminance) phi3mm about 5m in irradiation position
    • Optical Output: Less than 1mW Class 2 (JIS C6802: 2005)
    • Purpose of Use: For horizontal, parallel, or inclination measurement. For horizontal/vertical management of strut or assembled woods. For slope management of pipe, etc.
  9. Shinwa Rules Waterpass Digital Anti Debu dan Air (Blue Level Pro2) (Sipat Digital)
    Mulai

    Rp3.499.900

    Shinwa Rules Waterpass Digital Anti Debu dan Air (Blue Level Pro2) (Sipat Digital)
    Deskripsi:
    Level that can measure rise, angle, and gradient in addition to horizontal and vertical measurements
    atribut:
    • Bubble tube accuracy: +/- 1.0mm / m = +/- 0.0573 degrees
    • Auto Power OFF: Approx. 10 minutes
    • Power Supply: 2 AAA alkaline batteries (The supplied battery is used as a monitor battery)
    • Dimensions (mm): 600x56x26
    • Material: Body, digital module: aluminum, ABS resin, polycarbonate resin, bubble tube: acrylic resin, liquid: petroleum-based liquid
    • Bubble tube sensitivity: 0.35mm / m = 0.0201 degrees
    • Digital Display: [Minimum unit] Angle: 0.05 degrees, Slope: 0.1%, Rise: 1mm / m
    • Display Accuracy: Digital: 0 degrees, 90 degrees: +/- 0.1 degrees, other than 0 degrees, 90 degrees: +/- 0.2 degrees
    • Dust And Waterproof Performance: IP65 equivalent
    • Operating Temperature Range (°C): -10 to 50
    • Weight (g): 560 (including battery)
  10. STS Digital Level (Waterpass Digital)
    Mulai

    Rp1.299.900

    STS Digital Level (Waterpass Digital)
    Deskripsi:
    -Zero setting can be performed at any angle. Additionally, values can be fixed.-With strong magnet on the measurement surface, and it can be used even on a pipe due to concave groove.-If you turn the main unit upside down, mistakes in reading are prevente-For inclination measurement.
    atribut:
    • Color: Black
    • WidthxLength: 4.5x300mm
    • Thickness: 1.5mm
    • Max Bundling Diameter: 82mm
    • Min bundling diameter: 5mm
    • Tensile Strength (N): 280
    • Purpose of Use: For inclination measurement.
  11. TRUSCO Aluminium Level (Waterpass)
    59%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    TRUSCO Aluminium Level (Waterpass)
    atribut:
    • Precision: 2.00 mm / m = + / to 0.1146 within
    • Purpose of Use: For horizontal/vertical, and 45°measurements.
    • Sensitivity: 0.66mm / m = 0.0382 degree
    • Specifications: 45degree Measurable (No Bubble Tube in 150mm)
  12. Shinwa Rules Alat Ukur Sudut Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    Shinwa Rules Alat Ukur Sudut Digital
    Deskripsi:
    - Titik referensi (00,0°) dapat diatur dari sudut mana pun yang nyaman untuk melakukan pengukuran dari titik referensi.- Dengan fungsi hold, alat ini bisa digunakan untuk mengukur tempat-tempat yang sulit dilihat. Dapat mengukur pipa dengan mudah dengan V-groove.- Menggunakan rangka aluminium yang kokoh.- Jika Anda menggunakan alat ini secara terbalik, tampilan digitalnya juga akan terbalik secara otomatis.- Dapat mengukur segala sudut.- Produk dengan proofreading tidak dapat dibatalkan setelah pemesanan. Kami hanya dapat menerima pesanan dari web untuk produk dengan dokumen kalibrasi dan traceability system diagrams.- Dokumen hanya berlaku untuk produk yang mempunyai (sertifikat kalibrasi JCSS), (sertifikat kalibrasi umum/traceability system diagrams), dan (sertifikat kalibrasi/traceability system diagrams) dalam nomor produk terlampir.
  13. Sola Spirit Level (Waterpass)
    Mulai

    Rp559.900

    Sola Spirit Level (Waterpass)
    Deskripsi:
    Waterpass ASXwith Specification:> 520 g/m> Acryclicblock> Exact
    atribut:
    • Dimension: 50 x 22 mm
    • Guarantee: 30 years
  14. TEKIRO Manual Leveling Tool (Waterpass)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    TEKIRO Manual Leveling Tool (Waterpass)
    Deskripsi:
    Tekiro Waterpas yang digunakan untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rata baik pengukuran secara vertikal/horizontal maupun pada kemiringan 45 derajat. Dilengkapi magnet untuk pengukuran pada posisi standar dan terbalik. Vials Block Acrilik melindungi dari benturan, dan kedua ujungnya dilindungi Shockproof End Caps. Dengan Tekiro Waterpas ini pengukuran akan lebih aman, cepat, mudah dan akurat.Fungsi : Untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rataMaterial : Aluminium
    atribut:
    • Material: Aluminium
    • Width (mm): 48
    • Dimension 2 (mm): 48
    • Dimension 3 (mm): 19
    • Thickness (mm): 19
  15. TRUSCO Flat Precision Level (For General Construction)
    42%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.299.900

    TRUSCO Flat Precision Level (For General Construction)
    Deskripsi:
    54
    atribut:
    • Width (mm): 48
    • Thickness (mm): 45
    • Accuracy: Within 2nd Graduation Mark
  16. Sellery Spirit Level (Waterpass)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp76.900

    Sellery Spirit Level (Waterpass)
    Deskripsi:
    > Aluminium case> 3 Vials for measuring 90, 180, 45 Degrees surfaces
    atribut:
    • Vials: Level/45 degrees/Plumb
    • Material: Aluminium case
  17. BOSCH Meteran Laser Level (Laser Line)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  18. KOD Digital Level (Waterpass Digital)
    Mulai

    Rp1.499.900

    KOD Digital Level (Waterpass Digital)
    Deskripsi:
    -Easy to see a digital display.-Pocketable compact design.-With magnet and V-shape groove on the measurement surface.-Simple procedures, with self-calibration function.-With the horizontal/vertical vial.-In scenes where any angles are measured.
    atribut:
    • Dimensions: 135x210x30mm
    • Nominal Dimension: 125mm
    • Angular Precision: Within 100mm±0.1mm
  19. TRUSCO Flat-Type Precision Level
    Mulai

    Rp22.999.900

    TRUSCO Flat-Type Precision Level
    Deskripsi:
    37
    atribut:
    • Length (mm): 200
    • Width (mm): 50
    • Thickness (mm): 55
    • Sensitivity (mm): 0.02
Daftar Harga akatsuki Terbaru October 2026
Akatsuki MFG (KOD) Spirit Level with Aluminium Level Magnet (Waterpass)Rp509.900
Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)Rp2.699.900
Ebisu Diamond Digital Level (Waterpass Digital)Rp4.799.900
ATLASBX Dry Motorcycle Battery Type MF JIS (Aki Motor Kering)Rp889.900
TRUSCO Helmets (MP Type) (Helm Safety)Rp239.900
DNY Lampu Bemper/FogRp139.900
BOSCH Inklinometer Digital (Pengukur Kemiringan Digital)Rp4.499.900
STS Digital Level with Laser (Waterpass Digital)Rp3.099.900
Shinwa Rules Waterpass Digital Anti Debu dan Air (Blue Level Pro2) (Sipat Digital)Rp3.499.900
STS Digital Level (Waterpass Digital)Rp1.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)