Beli air velocity sensor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SIEMENS Air Velocity Sensor 24VACDeskripsi:Filters improve water quality to produce purer ice cubes. Ice machine filters reduce contaminants improving the longevity of commercial ice machines in restaurants, hotels, and offices.atribut:
- UNSPSC: 41112209
- Dwyer Air Velocity Transmitteratribut:
- UNSPSC: 41112509
- Dwyer Air Velocity Meter and Anemometeratribut:
- Auto Power OFF: Yes
- Brand: DWYER
- Data Hold: Yes
- Data Logging: No
- Humidity Sensing: No
- Product Type: Anemometer
- Resolution (FPM): 0.1
- Dwyer General Purpose Pressure TransmitterDeskripsi:These pressure transmitters have a threaded process connection and pigtail-style bare wire leads with an integral cable.atribut:
- UNSPSC: 41111938
- Brand: DWYER
- Explosion/Fire Proof: No
- Intrinsically Safe: No
- Maximum Operating Temperature (°F): 200
- Minimum Operating Temperature (°F): 0
- Minimum Pressure (PSI): 0
- NIST Traceable Certificate: No
- Number of wires: 2
- Output (mA DC): 4 to 20
- Overall Height (inch): 3.5 in
- Pressure Units: psig
- Process Connection (inch): 1/4 Male NPT
- Process Connection Gender: Male
- Process Connection Type: NPT
- Response Time (msec): 300
- Standards: CE; NSF; UL Listed
- Type of Pressure: Gauge
- Weight (oz): 10
- FLOMEC Turbine Flow Meter & Totalizer (Meter Aliran)Deskripsi:Inline turbine totalizers for DEF (diesel exhaust fluid) measure the total volume of liquid moved by a system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
- Fort Kontaktor BlokDeskripsi:Contact Block for LAY5
- Fort Illuminated Selector Switch LA115 Series (Saklar Pilih)Deskripsi:2 Position stay putatribut:
- Diameter (mm): 22
- NEW FLOW Sheath Type Resistance Sensor (Pendeteksi Suhu)Deskripsi:NEW-FLOW sheath type resistance sensor is high pre-cision and reliability measuring temperature sensor.atribut:
- Head Housing Model: Weather proof HN
- Sensor Type: Spring loading hexagonal head thread type
- Sensor Connection Type: Thread Type
- Connection Size (inch): 1/2 NPT
- Conduit Connection Size (inch): 1/2 NPT Female
- Element Type: PT100Ω
- Length (mm): 22
- Outer Diameter (mm): 6
- Sheath Material: SS316/SS316L
- Dwyer Magnehelic Differential Pressure GageDeskripsi:Select the Series 2000 Magnehelic Gage for a versatile low differential pressure gage. Using Dwyer’s simple, frictionless Magnehelic gage movement, it quickly indicates air or noncorrosive gas pressures--either positive, negative (vacuum) or differential. The design resists shock, vibration, over-pressures and is weatherproof to IP67.atribut:
- Service: Air and non-combustible, compatible gases.
- Wetted Materials: Consult Factory
- Housing Material: Die cast aluminum case and bezel, with acrylic cover, Exterior finish is coated gray to withstand 168 hour salt spray corrosion test.
- Accuracy: ±2% (-HA model ±1) of FS (±3% (-HA ±1.5%) on -0, -100PA, -125PA, -10MM and ±4% (-HA ±2%) on -00, -60PA, -6MM ranges), throughout range at 70°F (21.1°C).
- Dial Size Diameter (inch): 4
- Enclosure Rating: IP67
- Overpressure (bar): Relief plug opens at approximately 1.72, standard gages only
- Pressure Limits (bar): -0.677 to 1.034
- Process Connections (inch): 1/8 Female NPT Duplicate High And Low Pressure Taps - One Pair Side And One Pair Back.
- Standard Accessories : Two 1/8 NPT plugs for duplicate pressure taps, two 1/8inch pipe thread to rubber tubing adapters and three flush mounting adapterswith screws.
- Temperature Limit (°C): -6.67 to 60, (-28 with low temperature option)
- Dwyer Air Flow Sensor (Sensor Aliran Udara)Deskripsi:These averaging plastic flow sensors have a flange with sensors. They are mounted to square and round ducts and are connected to a manometer, gauge, switch, or transmitter with flexible tubing. These sensors read pressure for monitoring and control. They are used on air and gases compatible with plastic, for HVAC zone control, sensing fan-flow rates, and for retrofitting HVAC airflow measurement.atribut:
- UNSPSC: 41111931
- Brand: DWYER
- Standards: EU Directive 2011/65/EU (RoHS II)
- Dwyer General Purpose Differential Pressure TransmitterDeskripsi:These differential pressure transmitters have no onboard display and are built with a low-profile design for surface-mounting. They have a screw terminal block and dual-pressure connections for high- and low-pressure sides of a system. They are used in HVAC applications such as filter and fan monitoring, monitoring pressure and flow, and for air handler systems. They are also used for building energy management systems, critical environments, cleanrooms, and for fume hood control.atribut:
- UNSPSC: 41112410
- Accuracy: ±2% of Full Scale
- Brand: DWYER
- Electrical Connections: Screw Terminals
- Enclosure Rating: IP20 ; NEMA 1
- Features: Push-Button Sets Back Zero and Span
- IP Rating: IP20
- Maximum Loop Resistance (ohm): 4 to 20 mA Output (DC): 1250; 4 to 20 mA Output (AC): 1200
- Maximum Operating Temperature (°F): 140
- Minimum Operating Temperature (°F): 0
- Minimum Pressure (in WC): 0
- Mounting Application: For Surface-Mounting
- NEMA Rating: NEMA 1
- NIST Traceable Certificate: No
- Overall Length (inch): 1.031
- Pressure Units: in wc
- Process Connection (inch): 1/8 Male Hose Barb; 1/4 Male Hose Barb
- Process Connection Gender: Male
- Process Connection Size (inch): 1/8; 1/4
- Process Connection Type: Hose Barb
- Series: 616KD
- Standards: CE; UL Listed
- Thermal Error: ±0.06%
- Weight (oz): 1.8
- Wetted Materials: Stainless Steel
- Width / Diameter (inch): 2.406 in
- FUNCTIONAL DEVICES INC / RIB BACnet Network Dual I/O Relayatribut:
- UNSPSC: 31160000
- FUNCTIONAL DEVICES INC / RIB BACnet MS/TP Network Relay Track Mountatribut:
- Includes: Optional End of Line Resistor (EOL)
- Item: BACnet MS/TP Network Relay
- UNSPSC: 31160000
- TACO Boiler Temperature Limit ControlsDeskripsi:Brass check valves are suited for applications with non-potable water systems. They have strong, malleable bodies that provide better heat and corrosion resistance than plastic valves.atribut:
- UNSPSC: 40102003
- Full Load Current @ 120V AC (A): 1.5
- Manufacturer Part Number: ZVC403-4
- Overall Depth (inch): 2-3/4
- Overall Dimensions HxWxD (in): 7x10-1/4x2-3/4
- Overall Height (inch): 7
- Overall Width (inch): 10-1/4
- Product Type: Zone Valve Control
Daftar Harga air velocity sensor Terbaru October 2026
| SIEMENS Air Velocity Sensor 24VAC | Rp6.099.900 |
| Dwyer Air Velocity Transmitter | Rp7.799.900 |
| Dwyer Air Velocity Meter and Anemometer | Rp11.999.900 |
| Dwyer General Purpose Pressure Transmitter | Rp4.899.900 |
| FLOMEC Turbine Flow Meter & Totalizer (Meter Aliran) | Rp6.399.900 |
| Fort Kontaktor Blok | Rp11.900 |
| Fort Illuminated Selector Switch LA115 Series (Saklar Pilih) | Rp43.900 |
| Legrand Stop Kontak Telepone Belanko Series (Telephone Socket) | Rp109.900 |
| FACOM Bit | Rp109.900 |
| NEW FLOW Sheath Type Resistance Sensor (Pendeteksi Suhu) | Rp2.399.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)























































































































































/qeP109558950-1.jpg)

/82P103843290-2.jpg)
/eoP101006528-2.jpg)

/7vP109966283-1.jpg)

/hjP109671631-1.jpg)
/3wP103643140-1.jpg)

/5xP110372213-1.jpg)
/3yP101006142-2.jpg)



/8tP102079317-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)