TACO Boiler Temperature Limit Controls

Sebelum PPN:
Rp4.799.900
Spesifikasi
UNSPSC40102003
Full Load Current @ 120V AC (A)1.5
Manufacturer Part NumberZVC403-4
Overall Depth (inch)2-3/4
Overall Dimensions HxWxD (in)7x10-1/4x2-3/4
Overall Height (inch)7
Overall Width (inch)10-1/4
Product TypeZone Valve Control

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Brass check valves are suited for applications with non-potable water systems. They have strong, malleable bodies that provide better heat and corrosion resistance than plastic valves.
Feature
Boiler Zoning Control Full Load Current @ 120V AC 1.5 A Weight 5 lb Overall Depth 2 3/4 in Overall Height 7 in Overall Width 10 1/4 in Product Type Zone Valve Control

Ulasan Produk

Tidak ada ulasan

Halaman Terkait