Dwyer General Purpose Pressure Transmitter

Sebelum PPN:
Rp4.899.900 - Rp9.399.900
Spesifikasi
UNSPSC41111938
BrandDWYER
Explosion/Fire ProofNo
Intrinsically SafeNo
Maximum Operating Temperature (°F)200
Minimum Operating Temperature (°F)0
Minimum Pressure (PSI)0
NIST Traceable CertificateNo
Number of wires2
Output (mA DC)4 to 20
Overall Height (inch)3.5 in
Pressure Unitspsig
Process Connection (inch)1/4 Male NPT
Process Connection GenderMale
Process Connection TypeNPT
Response Time (msec)300
StandardsCE; NSF; UL Listed
Type of PressureGauge
Weight (oz)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These pressure transmitters have a threaded process connection and pigtail-style bare wire leads with an integral cable.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
K4702 Pressure Transmitter Minimum Pressure 0 psi Maximum Pressure 150 psi Electrical Connections Cable Wire Leads Output 4 to 20mA DC Accuracy +/-0.25 Percent of Full Scale Number of Wires 2 Process Connection Gender Male Process Connection Size 1/4 in Process Connection Type NPT Power Required 10 to 30V DC NEMA Rating NEMA 4X IP Rating IP66 Series 626 Wiring Entry Cable Gland Maximum Operating Temperature 200 Degrees F Minimum Operating Temperature 0 Degrees F

Ulasan Produk

Tidak ada ulasan

Halaman Terkait