Dwyer General Purpose Differential Pressure Transmitter
#Grup produk P109668655
Sebelum PPN:
Rp3.599.900 - Rp3.899.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| UNSPSC | 41112410 |
|---|---|
| Accuracy | ±2% of Full Scale |
| Brand | DWYER |
| Electrical Connections | Screw Terminals |
| Enclosure Rating | IP20 ; NEMA 1 |
| Features | Push-Button Sets Back Zero and Span |
| IP Rating | IP20 |
| Maximum Loop Resistance (ohm) | 4 to 20 mA Output (DC): 1250; 4 to 20 mA Output (AC): 1200 |
| Maximum Operating Temperature (°F) | 140 |
| Minimum Operating Temperature (°F) | 0 |
| Minimum Pressure (in WC) | 0 |
| Mounting Application | For Surface-Mounting |
| NEMA Rating | NEMA 1 |
| NIST Traceable Certificate | No |
| Overall Length (inch) | 1.031 |
| Pressure Units | in wc |
| Process Connection (inch) | 1/8 Male Hose Barb; 1/4 Male Hose Barb |
| Process Connection Gender | Male |
| Process Connection Size (inch) | 1/8; 1/4 |
| Process Connection Type | Hose Barb |
| Series | 616KD |
| Standards | CE; UL Listed |
| Thermal Error | ±0.06% |
| Weight (oz) | 1.8 |
| Wetted Materials | Stainless Steel |
| Width / Diameter (inch) | 2.406 in |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These differential pressure transmitters have no onboard display and are built with a low-profile design for surface-mounting. They have a screw terminal block and dual-pressure connections for high- and low-pressure sides of a system. They are used in HVAC applications such as filter and fan monitoring, monitoring pressure and flow, and for air handler systems. They are also used for building energy management systems, critical environments, cleanrooms, and for fume hood control.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada websiteFeature
Differential Transmitter Output 0 to 10V DC 0 to 5V DC Minimum Pressure 0 in wc Maximum Pressure 1 in wc Overpressure 2 psig Accuracy +/-2 Percent of Full Scale Number of Wires 2 3 4 Process Connection Gender Male Process Connection Size 1/8 in 1/4 in Process Connection Type Hose Barb Power Required 10 to 35V DC (5V 3 Wire) 12 to 26V AC (5V 4 Wire) 16 to 36V DC (10V 2 or 3 Wire) 20 to 28V AC (10V 3 Wire) IP Rating IP20 NEMA Rating NEMA 1 Series 616KDProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
