Beli air rivet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Air Riveter (Tang Rivet Angin)Deskripsi:TEKIRO Air Riveter 7" / Air riveter-1Air Riveter merk Tekiro- Ukuran 7"- Nosepieces for : 2.4, 3.2, 4.0, 4.8 mm- Lightweight Cast Aluminum Body- Acetate Spent Mandrel Container- Ideal For Automotive and Construction Assembly Work- Easy operation in any position with one hand- The heat treatment Hardened Steel Jaws Make Sure the Steel nails Cut Quicklyatribut:
- Dimension 1 (mm): 262
- Dimension 2 (mm): 165
- Dimension 3 (mm): 78
- Dimension 4 (mm): 119
- KOBE RED LINE Mesin Rivet PneumatikDeskripsi:Pistol keling dengan empat kepala paku keling yang berbeda dengan ukuran 2.4, 3.2, 4.0, dan 4.8mm. Paku keling mudah dipasang dengan menarik pelatuk dan tanpa risiko ruas jari rusak. Di bagian belakang pistol ada bagian yang menangkap shank paku keling. Disediakan dalam kotak kit dengan koleksi paku keling, rahang, hidung, suku cadang, dan peralatan yang lengkap. Pistol ini akan bekerja pada hampir semua kompresor dengan tangki reservoir.atribut:
- Handle Style: Pistol Grip
- Noise/Vibration Information (m/s²): Vibration Emission Value Ah 101
- Overall Height (mm): 270
- Includes: 4 Packs of Rivets in sizes :2.4, 3.2, 4.0, 4.8.
- Product Number: KRK001
- NP TOOLS Air Riveteratribut:
- Air Hose Size x Intel Thread (inch): 1/4x1/4
- Traction Power (LEB.F): 2304 at 85 Psi
- Stroke length (mm): 18
- Nose Piece (inch): 3/32, 1/8, 5/32, 3/16
- Air Pressure (psi): 78-85
- Dimensions (WxH) (inch): 6.69x10.43
- Air Consumption (l/Stroke): 1.48
- BULL Air RiveterDeskripsi:Auto sedot paku rivet, Pembuangan gagang paku rivet.atribut:
- Size (mm): Max. 4.8
- Tool tension (kgf): 900
- Inlet (inch): 1/4
- OPTIBELT OMEGA 640 8M Width Range 5-100Deskripsi:TIMING BELT MADE OF CHLOROPRENEmaintenance-free, with glass-fibre tension cordatribut:
- Pitch Length (mm): 640
- Number of Teeth: 80
- Sleeve width (mm): 500
- monotaro Air Riveter (Tang Rivet Angin)Deskripsi:Since it is air, it can caulk the rivet strongly and crimp a large amount of rivet quickly.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Accessories: PT1 / 4 coupler, dedicated spanner x 2, nose piece (2.4, 3.2, 4.0, 4.8, 5.6, 6.4), replacement jaw x 3 sets, replacement jaw case, replacement jaw busher, spring
- Height (mm): 300
- Air Connection Port: PT1 / 4
- Compatible Materials: For iron, aluminum and stainless steel
- Rivet Diameter Use Range (Ø mm): 2.4, 3.2, 4.0, 4.8, 5.6, 6.4
- Stroke (mm): 14
- Working Air Pressure Range (MPa): 0.62
- LOBSTER(LOBTEX) Pneumatic RiveterDeskripsi:-A lightweight type that boldly uses resin for the main body.-Convenient small diameter frame head was adopted for work in narrow place.-Reduce shock at riveting.-The work sound is silent, environmentally friendly with the built-in silencer in the main body.
- NIPPON POP RIVETS AND FASTENERS Pneumatic Hydraulic Rivet ToolDeskripsi:Achieves higher durability! Adopts a highly durable seal that prevents oil leakage The grip has an ergonomic design and non-slip equipment to improve operability! Equipped with a large-capacity mandrel collector, safety measures that automatically stop air when removed Easy disassembly and assembly
- NIPPON POP RIVETS AND FASTENERS Pop Air RiveterDeskripsi:A POP pneumatic rivet tool with excellent durability.A mandrel storage case is standard equipment.The connector is removable and has a highly safe structure.* Some materials cannot be used even if they are within the rivet diameter usage range.atribut:
- Required Air Pressure (MPa): 0.5 to 0.6
- POP AVDEL Air-Powered Riveting ToolDeskripsi:Air-powered blind rivet installation tools compress blind rivets to join two pieces of metal. Rivets are placed into a pre-drilled hole, and the tool compresses the end and breaks the rivet mandrel to leave a clean surface. The rivet mandrel is then ejected from the tool. Blind rivets (sometimes called pop rivets) can be installed when there is access to only one side of the workpiece.atribut:
- UNSPSC: 27112402
- Duty Rating: Industrial Duty
- Exhaust Location: Bottom
- Minimum Hose Size (inch): 1/4
- Nose Dia. (inch): 1
- Nose Length (inch): 3
- Power Source: Air Powered
- Stroke Length (inch): 1
- LOBSTER (LOBTEX) Air RiveterDeskripsi:The AR011 series is a long-selling product with excellent durability.
- TEKIRO Hand Riverter (Tang Rivet)Deskripsi:TEKIRO Hand Rivet. Tang Rivet yaitu alat perkakas yang secara khusus didesain untuk membantu pekerjaan, terutama dalam memasang paku keeling pada saat dilakukan penggantian asbes, knalpot racing atau lainnya. Alat ini dapat digunakan untuk memasang berbagai ukuran paku keeling. Adapun cara kerja tang rivet sangat sederhana, yaitu dengan menarik paku keeling agar bisa membuat dua bagian yang ingin disatukan menjadi terpasang eratFungsi : Untuk memasang paku keling saat menyatukan 2 benda kerjaMaterial : Chrome vanadiumSpesifikasi:- Ukuran: 2.4, 3.2, 4.0, 4.8 mm- Aluminum Alloys- Baked Painting Finish- PVC Handle- Interchangeable Nozzle Bushings Fit Right on the Gun- Smooth, Easy, One-handed Operation- Contour Grip Handle with Vinyl Cover for Added Comfortatribut:
- Material: Chrome Vanadium
- Size (mm): 2-10
- Dimension 1 (mm): 265
- Dimension 2 (mm): 77
- Dimension 3 (mm): 106
- Dimension 4 (mm): 16
- monotaro Air Riveter SetDeskripsi:Because it is an air type, many rivets can be crimped easily.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Accessories: 1/4 coupler x 1, air hose joint (1/4 5/16 each 1), Euler x 1, rivet (3/16 5/32 1/8 3/32 1 each), nosepiece (2.4 x 1 3.2 x 2 4.0 x 2 4.8 x 1), jaw case x 1, jaw case joint x 1, jaw x 1, jaw pusher x 1, jaw pusher spring x 1, frame O ring x 2, frame backup O ring x 1, oil Position O ring x 1, oil backup O ring x 1, return spring x 2, safety cap x 1, frame cap nut x 1, frame joint backup ring x 1, frame joint O ring x 2, valve pusher O ring x 1, Valve pusher spring x 2, valve x 1, valve cap O ring x 1, air piston ring x 1, air cylinder O ring x 1, spanner x 1, spanner gauge x 1, blow case x 1, joint nut x 1
- Body Weight (kg): 1.46
- Working Pressure (MPa): 0.62
- Rivet Diameter: Range of Use(phi mm): 2.4/3.2/4.0/4.8
- Air Outlet: PT1/4
- Tool tension (kgf): 840
- Air Consumption (L/bottle): 1.1
- INGERSOLL RAND Air-Powered HammerDeskripsi:Air hammers use bits with 0.401" or 0.498" round shanks to handle most material removal and light chipping tasks. Sometimes called zip guns or chiseling hammers, they are generally lighter and more compact but less powerful than chipping hammers. They are commonly used to remove scale and slag, debur surfaces, and clean castings. Their pistol-grip design sets the barrel at a right angle to the grip, so users can control the pressure applied to the bit and hold the tool steady in a range of positions on vertical and horizontal surfaces. They have a trigger switch to activate the tool.atribut:
- Air Inlet Gender: Female
- Air Inlet Type: NPT
- Power Source: Air Powered
- KOBE RED LINE Long Air Hammer & Chisel KitDeskripsi:Supplied with flat chisel, spot weld breaker, taper punch, rivet cutter and sheet metal cutter. Hard hitting long stroke. Accepts all standard 0.401" shank tools. 1/4" NPT air inlet thread for 10mm air hose, 90psi air pressure, 4cfm* air consumption.atribut:
- Air Inlet Size: 1/4 NPT
- Air consumption (CFM): 4
- Blows per Minute (bpm): 2000
- Compatible Hose Inner Diameter (mm): 10
- Country of Origin: TW
- ECLASS Code: 21060400
- Handle Style: Pistol Grip
- Includes: Mini Oiler, Sheet Metal Cutter, Taper Punch, Rivet Cutter, Spot Weld Breaker, Set of five 0.401\" Shank Point, Flat Chisel, 1/4 NPT Nipple, Pistol Grip Hammer, Retainer Spring
- MFR Part No.: SM-0304PSR
- Material: Alloy Steel
- Overall Height (mm): 160
- Overall Length (mm): 200
- Overall Width (mm): 50
- Speed Features: Single Speed
- Stroke length (mm): 90
- UNSPSC: 23251709
Daftar Harga air rivet Terbaru October 2026
| TEKIRO Air Riveter (Tang Rivet Angin) | Rp1.299.900 |
| KOBE RED LINE Mesin Rivet Pneumatik | Rp2.999.900 |
| NP TOOLS Air Riveter | Rp1.199.900 |
| BULL Air Riveter | Rp1.099.900 |
| OPTIBELT OMEGA 640 8M Width Range 5-100 | Rp67.900 |
| monotaro Air Riveter (Tang Rivet Angin) | Rp3.899.900 |
| LOBSTER(LOBTEX) Pneumatic Riveter | Rp6.899.900 |
| Wipro Air Riveter | Rp559.900 |
| NIPPON POP RIVETS AND FASTENERS Pneumatic Hydraulic Rivet Tool | Rp21.999.900 |
| NIPPON POP RIVETS AND FASTENERS Pop Air Riveter | Rp12.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/7bP103683263-3.jpg)




/moP102246816-2.jpg)
%20Pneumatic%20Riveter/P102628931-3.jpg)




%20Air%20Riveter/dqP107131494-1.jpg)
/P101578255-1.jpg)

/P101003984-2.jpg)
/gzP111706611-1.jpg)


/ehP105264521-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)