POP AVDEL Air-Powered Riveting Tool

Sebelum PPN:
Rp31.999.900 - Rp109.999.900
Spesifikasi
UNSPSC27112402
Duty RatingIndustrial Duty
Exhaust LocationBottom
Minimum Hose Size (inch)1/4
Nose Dia. (inch)1
Nose Length (inch)3
Power SourceAir Powered
Stroke Length (inch)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Air-powered blind rivet installation tools compress blind rivets to join two pieces of metal. Rivets are placed into a pre-drilled hole, and the tool compresses the end and breaks the rivet mandrel to leave a clean surface. The rivet mandrel is then ejected from the tool. Blind rivets (sometimes called pop rivets) can be installed when there is access to only one side of the workpiece.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Rivet Tool Air Powered Air Consumption 0.61 cfm Air Inlet 1/4 in NPT Air Pressure 102 psi Max Air Pressure 90 psi Min Air Pressure 72 psi Min Hose Size 1/4 in Exhaust Location Bottom Duty Rating Industrial Duty Tool Brand Pop Avdel Pulling Force 2 320 lbf Rivet Type Blind Rivet Blind Rivet Dia - Aluminum 3/32 in 1/8 in 5/32 in Blind Rivet Dia - Stainless Steel 3/32 in 1/8 in 5/32 in Blind Rivet Dia - Steel 3/32 in 1/8 in 5/32 in 3/16 in Stroke Length 1 in

Ulasan Produk

Tidak ada ulasan