KOBE RED LINE Long Air Hammer & Chisel Kit

Sebelum PPN:
Rp1.799.900
Spesifikasi
Air Inlet Size1/4 NPT
Air consumption (CFM)4
Blows per Minute (bpm)2000
Compatible Hose Inner Diameter (mm)10
Country of OriginTW
ECLASS Code21060400
Handle StylePistol Grip
IncludesMini Oiler, Sheet Metal Cutter, Taper Punch, Rivet Cutter, Spot Weld Breaker, Set of five 0.401\" Shank Point, Flat Chisel, 1/4 NPT Nipple, Pistol Grip Hammer, Retainer Spring
MFR Part No.SM-0304PSR
MaterialAlloy Steel
Overall Height (mm)160
Overall Length (mm)200
Overall Width (mm)50
Speed FeaturesSingle Speed
Stroke length (mm)90
UNSPSC23251709

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supplied with flat chisel, spot weld breaker, taper punch, rivet cutter and sheet metal cutter. Hard hitting long stroke. Accepts all standard 0.401" shank tools. 1/4" NPT air inlet thread for 10mm air hose, 90psi air pressure, 4cfm* air consumption.
Feature
Hard hitting long stroke
Highly durable, effective chisels

Ulasan Produk

Tidak ada ulasan

Halaman Terkait