INGERSOLL RAND Air-Powered Hammer

Sebelum PPN:
Rp2.499.900 - Rp69.999.900
Spesifikasi
Air Inlet GenderFemale
Air Inlet TypeNPT
Power SourceAir Powered

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Air hammers use bits with 0.401" or 0.498" round shanks to handle most material removal and light chipping tasks. Sometimes called zip guns or chiseling hammers, they are generally lighter and more compact but less powerful than chipping hammers. They are commonly used to remove scale and slag, debur surfaces, and clean castings. Their pistol-grip design sets the barrel at a right angle to the grip, so users can control the pressure applied to the bit and hold the tool steady in a range of positions on vertical and horizontal surfaces. They have a trigger switch to activate the tool.
Feature
Air Hammer Duty Medium Duty Shank Shape Round Stroke Length 3 1/2 in Air Inlet Size 1/4 in NPT Female Kit Contents (1) Bare Tool Blows per Minute 2 000 bpm Shank Size 0.401 in Air Inlet Gender Female Air Inlet Type NPT Air Inlet Connection Size 1/4 in Compatible Collar Shape Round Retainer Type Chisel Power Source Air Powered Air Consumption 14 cfm Air Pressure 90 psi Min Hose Size 3/8 in

Ulasan Produk

Tidak ada ulasan