Beli air leak detector di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Besantek Detektor Kebocoran Air Pipa (Pendeteksi Kebocoran Pipa)Deskripsi:The BESANTEK BST-WLD02+ Pipe Water Leak Detector with LCD Touch Screen, 1 to 5000 Hz Frequency Range, is a high performance leak detector that has powerful anti-jamming and data processing capabilities. Equipped with the latest digital signal processing chip and a digital filter chip, its 16M cache integrated controller is highly responsive. In particular, it can filter with the interference of environmental noise, screening out the leakage noise, thereby allowing the operator to lock leakage points quickly.The BST-WLD02+ Pipe Water Leak Detector features a 7-inch high-definition digital color LCD touch screen with a resolution of 800 x 480 pixels; it provides eight display pages, can clearly show measurement parameters, and is intuitively designed for simple operation.The distribution of the noise signal can be displayed at each frequency in real time. The detector applies an automatic drawing continuous noise curve (point of measurement) within a certain time, so that the leakage point position is determined more quickly. The sensor uses a built-in preamp circuit, using a rubber ring seal and cushion, and the application of professional acoustic methods, making the ability to capture noise that is higher than similar products.The BST-WLD02+ Pipe Water Leak Detector adopts the latest noise detecting element and therefore sounds highly clear. The number and time of recordings is unlimited and not lost after shut down, meaning it can be analyzed at any time.Using a large capacity battery, the BST-WLD02+ Pipe Water Leak Detector can operate for more than ten hours, and can be removed for charging and online charging. The super anti-jamming circuit design, digital signal and analog signal effectively isolate and eliminate the noise generated by the digital circuit.Complette:1 - Touch Screen Display1 - Headset1 - Connecting Line1 - Connector1 - Sensor1 - Listening Rod1 - Charger1 - Carrying Case1 - Instruction Manualatribut:
- Audio Amplifier Gain: Adjustable within the class of 100
- Depth (m): 2
- Frequency Range (Hz): 1132254
- LCD (inch): 7 (HD Digital Color LCD Touch Screen)
- Operation Mode: Spectral Analysis Filter Analysis Fine Mode Point Measurement
- Power Source (V): 3.7 (40000mAh Recharge Li-ion Battery)
- Record: 8 Sections Totaling Eight Minutes of Recording, Not Lost After Shut Down
- Stand-by Time (hour): 10
- Amprobe Detektor Kebocoran Ultrasonik (Pendeteksi Bocor Gelombang Suara)Deskripsi:When equipment begins to fail due to an air or gas leak or vibration, or electrical discharge, the leakage point emits an ultrasonic sound wave that is above the natural range of human hearing. The ULD-420 Ultrasonic Leak Detector converts this ultrasonic sound into a signal that can be used to pinpoint the exact location of the equipment failure. When working in unpressurized systems or the pressure is not sufficient enough to detect or verify a leak with the Receiver alone use the Transmitter.
- Cygnus Ultrasonic Hatch Sure Cover Leak Detector (Pendeteksi Kebocoran)Deskripsi:Performing quick and effective ultrasonic testing of hatch covers on dry cargo vessels by providing the exact location and extent of the leakage. This ultrasonic hatch leak detector is accepted by P&I clubs and ABS type approved, making it the preferred choice of ship management companies across the globe!atribut:
- Battery Charger: A 6 cell charger is supplied 100 – 240 v AC 50-60 Hz supply Charge time is approx. 3 hours
- Battery Life (hour): 4-5 continuous with MaxE rechargeable battery 8-9 continuous with Alkaline battery
- Collapsed Length (m): 0.4
- Compliance: CE, BS EN 60945:2002 (Maritime navigation and radio communication equipment and systems – General requirements – Methods of testing and required test results)
- Dimensions (mm): Hatch Sure Receiver 110x185x45
- Elements (mm): 19x16 diameter 40 KHz ultrasound emitters
- Environment: CE, UKCA, RoHS
- Extended Length (m): 1.215
- Frequency (kHz,Hz): Bandwidth 40.000 ,+/-200
- Frequency Hatch Sure Transmitter (kHz,Hz): 40.000, +/- 80 Bandwidth Frequency modulated
- Hatch Sure Receiver Enclosure: ABS plastic with orange shock-absorbing outer boot Outdoor all weather soft-pouch with mounted belt strap
- Hatch Sure Transmitter Enclosure: ABS plastic Padded soft-pouch with protective weather cover and 4 points for attaching rope for lowering into holds
- Max. Power (dB): 130 (SPL)
- Output: 6 selectable pre-set power levels – full power 5 selectable lower outputs in 11 dB steps
- Power (V): 9 PP3 battery -2 x MaxE Rechargeable batteries supplied
- Protection Hatch Sure Receiver: IP65 (IP66 in soft-pouch)
- Protection Hatch Sure Transmitter: IP40 in soft-pouch with emitters exposed (normal use) IP42 in soft-pouch with cover flat secured (storage)
- Quantity: Hatch Sure Inspection Microphone : 2 x flexible inspection microphones supplied
- Temperature Range (°C): Hatch Sure Transmitter & Hatch Sure Transmitter :Operating: -20 to 50, Storage: -10 to 60
- CRC HVAC Leak Detector (Pendeteksi Kebocoran Gas)Deskripsi:CRC® HVAC Leak Detector diformulasikan secara khusus untuk mendeteksi kebocoran gas atau udara dengan cepat dan mudah. Formula berbasis air sehingga tidak berbau, tidak mudah terbakar, tidak mengandung minyak, silikon, atau pelarut berbahaya lainnya.CRC HVAC Leak Detector dengan cepat dan andal menemukan kebocoran dengan membentuk gelembung yang terlihat saat diaplikasikan pada kebocoran apa pun.- Mendeteksi dan menemukan kebocoran gas dalam sistem bertekanan dengan membentuk gelembung- Kompatibel dengan logam dan plastik- Produk Biodegradable (OECD 301B: 31%)Cara Penggunaan :1. Semprotkan CRC HVAC Leak Detector pada area yang akan diuji secara merata2. Gunakan tabung ekstensi untuk bagian yang sulit dijangkau3. Gelembung akan muncul tepat di lokasi yang mengalami kebocoran4. Saat digunakan pada sistem plastik, tembaga atau oksigen, segera bersihkan residu dengan menggunakan air5. Tidak untuk digunakan pada peralatan berenergi listrikatribut:
- Size (g): 510
- Philips Essential SmartBright All-in-one Solar Streetlight (Lampu Jalan PJU)Deskripsi:Integrated solar street light with Lithium Ferro Phosphate battery, solar panel and charger built into the luminaire. Optional pole mounting bracket. Microwave based motion sensor for optimizing battery autonomy.atribut:
- Color: Cool Daylight
- Correlated Color Temperature (CCT): 6500K
- Battery Voltage (V): 3.2
- IP Protection: IP 65
- Panel Voltage (V): 4.5
- SUPERIOR ACCUTRAK Detektor Kebocoran Ultrasonik ACCUTRAK (Pendeteksi Bocor Ultrasonik ACCUTRAK)atribut:
- UNSPSC: 41111809
- Brand: SUPERIOR ACCUTRAK
- REED INSTRUMENTS Detektor Kebocoran Ultrasonik (Pendeteksi Kebocoran Ultrasonik)atribut:
- UNSPSC: 41111809
- AC Frequency Response (kHz): 40 to 40
- Brand: REED INSTRUMENTS
- Function: Pinpoints Leaks Generated By Pressure, Vacuum, Water, Gas or Air
- Includes: (2) Batteries; Carrying Case; Headphones; Transmitter
- Product Type: Ultrasonic Leak Detector
- Landtek Ultrasonic Leakage DetectorDeskripsi:Used for measuring Leakage of system. Applicable to detect Leaks in refrigeration and air condition systems, Leaks in heating system, Internal leaks in steam transfers, Compressed air leaks, Tire & tube leaks, Engine seals, Electrical arcing, The bearing problems, Bake system.With the Ultrasonic transmitter, it is applicable to Air leaks around door & window gaskets & seals, Water leaks in roofs, Conduit & pipe identification, Door & trunk seals, Windshield leaks.Human ear can hear sound frequency up to 18 KHz. The sound frequency above 20 KHz is categorized as ultrasonic sound which is not audible.Ultrasonic sound is very directional in nature. We can utilize this nature to pinpoint the exact origin of the sound source where the leak is located.Physics tells us that the gas always flows from the higher pressure region to the lower one. When the pressuredifference is only a small opening, the turbulence created by the gas through the small hole then generates ultrasonic sound.In the non pressurized state, the ultrasonic transmitter is applicable, ultrasonic wave can leak from the small hole.Ultrasonic gas leakage detector is designed based on the above simple physicsatribut:
- Frequency Response (Hz): 20K to 100K
- Leakage Sensitivity Indicator: LED display panel & audible tone. (LED display is a relative measurement only. Audible tone is the frequency of the received ultrasonic sound divided by 32.)
- Operating Condition Humidity: Max. 80% RH.
- Power Consumption (mA): Approx. DC 25
- Power Supply (V): 4x1.5 AAA(UM-4) battery
- Operating Condition Temperature (°C): 0 to 50
- Operating Conditions (°F): 32 to 122
- Size (HxWxD) (inch): 9.3x2.5x1.0
- Size (HxWxD) (mm): 236x63x26
- TESTO Detektor Kebocoran (Alat Deteksi Bocor)Deskripsi:Leaks on a refrigeration system have very serious consequences: the required cooling capacity is reduced and, in the worst case scenario, the system may suffer damage. This can cause environmental damage and result in unnecessary cost to your customer. This makes it all the more important for you to be able to detect even the smallest of leaks quickly and reliably - using the testo 316-4 leak detector, for example. Advantages of the testo 316-4 set 2 leak detectorIdeal for ammonia: the testo 316-4 leak detector (set 2) is a fast, reliable leak detector for ammoniaPractical sensor technology: thanks to permanent sensor monitoring, malfunctions or contaminations are shown on the display. If dirty, the leak detector's sensor can be easily cleaned and is then ready for use again straight away. Its flexible gooseneck means that it can be positioned close to the pipework or the measuring locationHigh sensitivity: with a very high sensitivity of ˂3g/a in accordance with EN 14624, the leak detector can detect even the smallest of leaks. Maximum leakages are indicated via the drag pointer function - making it easier to locate leaksReliable warning functions: an acoustic signal indicates that a leak has been detected. The display also changes from green to red. The earphones included in the set also enable the testo 316-4 leak detector to be used in loud environmentsProduct Includes: testo 316-4 leak detector including refrigerant sensor head, case, mains unit and earphones.atribut:
- Operating Humidity: 20 to 80 %RH
- Operating Temperature (°C): -20 to +50
- Reaction Time: < 1 s
- Sensitivity: 3 g/a
- Standards: EN 14624:2012
- Alarm Function: Optical; audible
- Battery Life: 6 h (Continuous Operation)
- Battery Type: 1 battery block (6 cells NiMh)
- Detectable: R134a; R22; R404A; H₂ and all common refrigerants such as CFC, HCFC, HFC NH₃ (separate sensor Head)
- Dimensions (mm): 190x57x42
- Leakage alarm: optical and audible alarm
- Length of gooseneck (mm): 370
- Product Color : Black
- Start-up Time: < 50 s (0 ... +50 °C); < 80 s (-20 ... 0 °C)
- Storage Temperature: -25 to +70 °C
- Weight (g): 348
- ASADA Leak Detector (Pendeteksi Kebocoran)Deskripsi:-Equipped with an infrared type(NDIR type)leak sensor for accurately detecting leaks.-Automatically switches among 3 stage sensitivity depending on the amount of leak.-Equipped with LED light at the tip of probe, making it easy to search for refrigerant leakage in dark place.-For detecting refrigerant leakage of large freezer/refrigerator, large air conditioning unit, packaged air conditioning, display case, etc.-Detection target: Fluorocarbon gas, HFO-1234yf, HFO-1234ze, HFO-1233zd, etc.-Leak check bottle-Spare filterx5-AC Adapter-Main unit cover-Storage Case
- Weicon Leak Detection Spray (Pendeteksi Kebocoran Gas)atribut:
- Size (ml): 400
- TRUSCO Leak Check Defect Detector Spray (Pendeteksi Kebocoran Gas)atribut:
- Color: Transparant
- Material: Principal components:Surfactants, Water
- Volume (ml): 354
- Purpose of Use: Discovery of gas leaks at welded joints and welds of various gas appliances and piping systems. Discovering refrigerant leaks in equipment such as air conditioners, refrigerators and piping junctions.
- Tasco Detektor Kebocoran Presisi Tinggi (Alat Deteksi Bocor Akurasi Tinggi)Deskripsi:Primary Specification - Detectable Refrigerants : R410A,R407C,R404A,R134a,R22,R32 etc.- Maximum sensitivity : 3g/yr(Hi), 20gr(Mi), 40gr/yr(Lo). R410A- Indicator : Buzzing alarm/seven level LED visual indicator(3 colors)- Warm-up Time : Approx. 45atribut:
- Weight (g): 420 (include battery)
- Dimensions (mm): 66x222x51
- Operating Temperature (°C): 0-45
- Warm Up Time: 45seconds
- Philips SmartBright Road (Lampu Jalan PJU)atribut:
- CE mark: CE mark
- Dimmable: No
- Driver included: Yes
- SPECTROLINE Detektor Kebocoran Ultrasonik (Pendeteksi Bocor Ultrasonik)Deskripsi:Ultrasonic leak detector kits contain an ultrasonic leak detector and various accessories that increase its capabilities or allow for easy transport to and from a jobsite.atribut:
- UNSPSC: 41111809
- Standards: CE Certified
- Product Type: Ultrasonic Leak Detector
- Includes: Ductwork; Gasket; Other Non- Pressurized Enclosures; Ultrasonic Emitter; Weather Stripping in Doors; Windows
- Maximum Operating Temperature (°F): 122
- Batteries Included: Yes
- Battery Chemistry: Alkaline
- Battery Size: D
- Calibration Certificate Type: Not Certified
- Digital Display Screen Type: LED Indicators
- Display Type: No Display
- Maximum Frequency Response (kHz): 44
- Minimum Frequency Response (kHz): 36
- Minimum Locating Distance (inch): 0.004
- Minimum Operating Temperature (°F): 32
- Number of Batteries Required: 2
- Testing Functions: Air Leakage; Electrical Discharge; Gas Leakage; Refrigerant Leakage; Vacuum Leakage
- HONEYWELL Gas Detector Alert Microclipatribut:
- Size: XL
- Autonics Pressure Transmitter TPS30 SeriesDeskripsi:The TPS30 series compact stainless steel pressure transmitters are ideal for measuring gas, liquid, or oil pressure in tight spaces or small machinery. The robust build allows measurement of high pressure (0 to 60 MPa / 0 to 600 bar) and low pressure (0 to 2 MPa / 0 to 20 bar) in temperature conditions ranging from -40° to 125°C. The transmitters are available in 5 different connector types and can be applied across diverse applications from packaging machines to heavy machinery, factories, and shipbuilding.
Daftar Harga air leak detector Terbaru October 2026
| Besantek Detektor Kebocoran Air Pipa (Pendeteksi Kebocoran Pipa) | Rp199.999.900 |
| Amprobe Detektor Kebocoran Ultrasonik (Pendeteksi Bocor Gelombang Suara) | Rp50.999.900 |
| Cygnus Ultrasonic Hatch Sure Cover Leak Detector (Pendeteksi Kebocoran) | Rp279.999.900 |
| CRC HVAC Leak Detector (Pendeteksi Kebocoran Gas) | Rp239.900 |
| Philips Essential SmartBright All-in-one Solar Streetlight (Lampu Jalan PJU) | Rp789.900 |
| SUPERIOR ACCUTRAK Detektor Kebocoran Ultrasonik ACCUTRAK (Pendeteksi Bocor Ultrasonik ACCUTRAK) | Rp14.999.900 |
| REED INSTRUMENTS Detektor Kebocoran Ultrasonik (Pendeteksi Kebocoran Ultrasonik) | Rp9.999.900 |
| BOSCH Concrete Detector (Alat Uji Beton) | Rp26.999.900 |
| Landtek Ultrasonic Leakage Detector | Rp6.199.900 |
| TESTO Detektor Kebocoran (Alat Deteksi Bocor) | Rp16.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/drP111205495-1.jpg)
/adP106086373-1.jpg)
/mbP111273803-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Inspeksi%2C%20Pendeteksi%20Cacat/Pendeteksi%20Kebocoran%20Gas/CRC%20HVAC%20Leak%20Detector%20(Pendeteksi%20Kebocoran%20Gas)/l0P107318756-1.jpg)
/00P109123000-1.jpg)
/9dP109674337-1.jpg)
/8vP109674319-1.jpg)
/4yP105530178-2.jpg)

/1bP105735047-1.jpg)
/P102862863-1.jpg)
/9vP106086355-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Inspeksi%2C%20Pendeteksi%20Cacat/Pendeteksi%20Kebocoran%20Gas/TRUSCO%20Leak%20Check%20Defect%20Detector%20Spray%20(Pendeteksi%20Kebocoran%20Gas)/P102007815-1.jpg)
/P103069302-1.jpg)
/laP103852766-2.jpg)
/bfP110224411-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Analisis%20Gas%20%26%20Perlengkapan%20Terkait%20Lainnya/HONEYWELL%20Gas%20Detector%20Alert%20Microclip/P101526270-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)