Kondisi Barang:
Authorized Partner
Spesifikasi
| Operating Humidity | 20 to 80 %RH |
|---|---|
| Operating Temperature (°C) | -20 to +50 |
| Reaction Time | < 1 s |
| Sensitivity | 3 g/a |
| Standards | EN 14624:2012 |
| Alarm Function | Optical; audible |
| Battery Life | 6 h (Continuous Operation) |
| Battery Type | 1 battery block (6 cells NiMh) |
| Detectable | R134a; R22; R404A; H₂ and all common refrigerants such as CFC, HCFC, HFC NH₃ (separate sensor Head) |
| Dimensions (mm) | 190x57x42 |
| Leakage alarm | optical and audible alarm |
| Length of gooseneck (mm) | 370 |
| Product Color | Black |
| Start-up Time | < 50 s (0 ... +50 °C); < 80 s (-20 ... 0 °C) |
| Storage Temperature | -25 to +70 °C |
| Weight (g) | 348 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Leaks on a refrigeration system have very serious consequences: the required cooling capacity is reduced and, in the worst case scenario, the system may suffer damage. This can cause environmental damage and result in unnecessary cost to your customer. This makes it all the more important for you to be able to detect even the smallest of leaks quickly and reliably - using the testo 316-4 leak detector, for example. Advantages of the testo 316-4 set 2 leak detectorIdeal for ammonia: the testo 316-4 leak detector (set 2) is a fast, reliable leak detector for ammoniaPractical sensor technology: thanks to permanent sensor monitoring, malfunctions or contaminations are shown on the display. If dirty, the leak detector's sensor can be easily cleaned and is then ready for use again straight away. Its flexible gooseneck means that it can be positioned close to the pipework or the measuring locationHigh sensitivity: with a very high sensitivity of ˂3g/a in accordance with EN 14624, the leak detector can detect even the smallest of leaks. Maximum leakages are indicated via the drag pointer function - making it easier to locate leaksReliable warning functions: an acoustic signal indicates that a leak has been detected. The display also changes from green to red. The earphones included in the set also enable the testo 316-4 leak detector to be used in loud environments
Product Includes: testo 316-4 leak detector including refrigerant sensor head, case, mains unit and earphones.
Product Includes: testo 316-4 leak detector including refrigerant sensor head, case, mains unit and earphones.
Feature
Extremely high sensitivity of ˂3g/a enables detection of even the smallest leaks**Visual and acoustic alarm for optimum leakage detection**Permanent sensor check, ensuring that your work is both safe and fast**Earplug connection for safe leakage detection in loud environments**The testo 316-4 set 2 with leak detector for ammonia (NH3) including refrigerant sensor head, case, mains unit and earphones – for fast, reliable leak location.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/1bP105735047-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
