Besantek Detektor Kebocoran Air Pipa (Pendeteksi Kebocoran Pipa)
#Grup produk P111205495
Spesifikasi
| Audio Amplifier Gain | Adjustable within the class of 100 |
|---|---|
| Depth (m) | 2 |
| Frequency Range (Hz) | 1132254 |
| LCD (inch) | 7 (HD Digital Color LCD Touch Screen) |
| Operation Mode | Spectral Analysis Filter Analysis Fine Mode Point Measurement |
| Power Source (V) | 3.7 (40000mAh Recharge Li-ion Battery) |
| Record | 8 Sections Totaling Eight Minutes of Recording, Not Lost After Shut Down |
| Stand-by Time (hour) | 10 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The BESANTEK BST-WLD02+ Pipe Water Leak Detector with LCD Touch Screen, 1 to 5000 Hz Frequency Range, is a high performance leak detector that has powerful anti-jamming and data processing capabilities. Equipped with the latest digital signal processing chip and a digital filter chip, its 16M cache integrated controller is highly responsive. In particular, it can filter with the interference of environmental noise, screening out the leakage noise, thereby allowing the operator to lock leakage points quickly.
The BST-WLD02+ Pipe Water Leak Detector features a 7-inch high-definition digital color LCD touch screen with a resolution of 800 x 480 pixels; it provides eight display pages, can clearly show measurement parameters, and is intuitively designed for simple operation.
The distribution of the noise signal can be displayed at each frequency in real time. The detector applies an automatic drawing continuous noise curve (point of measurement) within a certain time, so that the leakage point position is determined more quickly. The sensor uses a built-in preamp circuit, using a rubber ring seal and cushion, and the application of professional acoustic methods, making the ability to capture noise that is higher than similar products.
The BST-WLD02+ Pipe Water Leak Detector adopts the latest noise detecting element and therefore sounds highly clear. The number and time of recordings is unlimited and not lost after shut down, meaning it can be analyzed at any time.
Using a large capacity battery, the BST-WLD02+ Pipe Water Leak Detector can operate for more than ten hours, and can be removed for charging and online charging. The super anti-jamming circuit design, digital signal and analog signal effectively isolate and eliminate the noise generated by the digital circuit.
Complette:
1 - Touch Screen Display
1 - Headset
1 - Connecting Line
1 - Connector
1 - Sensor
1 - Listening Rod
1 - Charger
1 - Carrying Case
1 - Instruction Manual
The BST-WLD02+ Pipe Water Leak Detector features a 7-inch high-definition digital color LCD touch screen with a resolution of 800 x 480 pixels; it provides eight display pages, can clearly show measurement parameters, and is intuitively designed for simple operation.
The distribution of the noise signal can be displayed at each frequency in real time. The detector applies an automatic drawing continuous noise curve (point of measurement) within a certain time, so that the leakage point position is determined more quickly. The sensor uses a built-in preamp circuit, using a rubber ring seal and cushion, and the application of professional acoustic methods, making the ability to capture noise that is higher than similar products.
The BST-WLD02+ Pipe Water Leak Detector adopts the latest noise detecting element and therefore sounds highly clear. The number and time of recordings is unlimited and not lost after shut down, meaning it can be analyzed at any time.
Using a large capacity battery, the BST-WLD02+ Pipe Water Leak Detector can operate for more than ten hours, and can be removed for charging and online charging. The super anti-jamming circuit design, digital signal and analog signal effectively isolate and eliminate the noise generated by the digital circuit.
Complette:
1 - Touch Screen Display
1 - Headset
1 - Connecting Line
1 - Connector
1 - Sensor
1 - Listening Rod
1 - Charger
1 - Carrying Case
1 - Instruction Manual
Feature
Product Features:Powerful anti-jamming and data processing capabilities
Highly responsive 16M cache integrated controller with digital signal processing chip and digital filter chip
Filters interference from environmental noise and screens out leakage noise, allowing operator to quickly lock leakage points
7 in. HD digital color LCD touch screen with 800x480 resolution and intuitive menu design
Screen provides eight display pages and clearly shows measurement parameters
Distribution of noise signal can be displayed at each frequency in real time
Automatic drawing of continuous noise curve (point of measurement) within a certain time, allowing leakage point position to be determined more quickly
Sensor applies professional acoustic methods to capture noise that is higher than similar products
The BST-WLD02+ Pipe Water Leak Detector adopts the latest noise detecting element and therefore sounds highly clear
Unlimited number and time of recordings, which can be analyzed at any time
Rechargeable, large capacity battery operates for more than ten hours
Super anti-jamming circuit design, digital signal, and analog signal effectively isolate and eliminate noise generated by the digital circuit
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/drP111205495-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
