Cygnus Ultrasonic Hatch Sure Cover Leak Detector (Pendeteksi Kebocoran)

Sebelum PPN:
Rp279.999.900
Spesifikasi
Battery ChargerA 6 cell charger is supplied 100 – 240 v AC 50-60 Hz supply Charge time is approx. 3 hours
Battery Life (hour)4-5 continuous with MaxE rechargeable battery 8-9 continuous with Alkaline battery
Collapsed Length (m)0.4
ComplianceCE, BS EN 60945:2002 (Maritime navigation and radio communication equipment and systems – General requirements – Methods of testing and required test results)
Dimensions (mm)Hatch Sure Receiver 110x185x45
Elements (mm)19x16 diameter 40 KHz ultrasound emitters
EnvironmentCE, UKCA, RoHS
Extended Length (m)1.215
Frequency (kHz,Hz)Bandwidth 40.000 ,+/-200
Frequency Hatch Sure Transmitter (kHz,Hz)40.000, +/- 80 Bandwidth Frequency modulated
Hatch Sure Receiver EnclosureABS plastic with orange shock-absorbing outer boot Outdoor all weather soft-pouch with mounted belt strap
Hatch Sure Transmitter EnclosureABS plastic Padded soft-pouch with protective weather cover and 4 points for attaching rope for lowering into holds
Max. Power (dB)130 (SPL)
Output6 selectable pre-set power levels – full power 5 selectable lower outputs in 11 dB steps
Power (V)9 PP3 battery -2 x MaxE Rechargeable batteries supplied
Protection Hatch Sure ReceiverIP65 (IP66 in soft-pouch)
Protection Hatch Sure TransmitterIP40 in soft-pouch with emitters exposed (normal use) IP42 in soft-pouch with cover flat secured (storage)
QuantityHatch Sure Inspection Microphone : 2 x flexible inspection microphones supplied
Temperature Range (°C)Hatch Sure Transmitter & Hatch Sure Transmitter :Operating: -20 to 50, Storage: -10 to 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Performing quick and effective ultrasonic testing of hatch covers on dry cargo vessels by providing the exact location and extent of the leakage. This ultrasonic hatch leak detector is accepted by P&I clubs and ABS type approved, making it the preferred choice of ship management companies across the globe!
Feature
- Allows a rapid and thorough test of hatch cover weather tightness
- Environmentally friendly – can be used in place of hose testing
- Inspections can be carried out with cargo in place
- Lightweight 3.8 kg – suitable to be hand-carried onto aircraft
- Digital calibration controls
- The transmitter has 6 selectable pre-set power levels to suit different sizes or types of cargo holds
- Open Hatch (OH) value and sound level in Decibels (dB) are simultaneously displayed
- Easy transportation in a rucksack-style carry case
- Receiver supplied with neck and waist straps for hands-free use
- Transmitter supplied with a sling & 4 anchor points allowing it to be suspended in cargo hold
- Quick and easy to operate, with minimal training or assistance of other crew members.

Locate Leakage in Hatch Covers or Doors with Pinpoint Accuracy

Purpose-built for weather tightness testing of cargo hatch covers, the Cygnus Hatch Sure ultrasonic leak detector can identify the exact location of leakage accurately and swiftly. And what’s more, the transmitter features adjustable power to suit different sizes or types of cargo holds as well as smaller areas such as cargo hold entrance hatches, inspection hatches, yacht and boat hatches.

Cygnus Hatch Sure Technology

Sea water ingress is one of the major sources of damage to cargo resulting in expensive insurance claims.

Cygnus Hatch Sure provides a quick and effective method of evaluating hatch seals and consists of a battery powered transmitter, lightweight receiver and telescopic extension inspection microphones:

- The battery powered transmitter contains 19 ultrasound emitters (40 kHz). These emitters are arranged to produce an omni-directional sound field, uniformly distributed throughout the cargo hold.
- The receiver displays the sound energy level that passes through gaps in the enclosed cargo hold to enable the location of leaks to be quickly and accurately identified.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait