AS ONE Water Leak Detector with Shut-Off Valve Series

Sebelum PPN:
Rp3.499.900
Spesifikasi
AS ONE Part Number4-6628-02
Cable Length (m)1.5
ConnectionG1/2\" male
Dimensions (mm)Body: 71.5 x 56 x 38.3
Mass (g)140
Material (Valve)POM
Maximum Operating Pressure0.6MPa
Measuring ItemWater
Power Supply9V alkaline battery x 1 (included for testing)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When the sensor at the bottom of the unit detects a water leak, it automatically shuts off the flow path and sounds a buzzer to alert you.

Ulasan Produk

Tidak ada ulasan