Tasco Detektor Kebocoran (Pendeteksi Kebocoran)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp11.999.900
Spesifikasi
Content SetMain unit ; AC/USB adapter for charging ; USB cable for charging ; Dedicated carrying case
Depth (mm)198
Detection Display MethodBuzzer sound and 9-stage LED indicator
Detection Sensitivity (g/year)3.0 (TURBO), 10 (Hi), 50 (Mid), 100 (Lo)
Height (mm)42.5
Power SupplyLithium-ion battery 100V rechargeable (via AC adapter)
Target GasesR410A, R32, R407C, R404A, R134a, R1234yf, R22, R12, etc.
Width (mm)70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Uses an infrared detection method (NDIR method), which reduces false detection and makes it easy to identify leak points.
- The leak level is clearly displayed in 9 levels with LED lamps (green ⇒ orange ⇒ red).
- Equipped with a turbo mode that increases sensitivity to the highest level and reliably reacts to even the slightest leak (slow leak).
Use
Identification of refrigerant leak locations.

Ulasan Produk

Tidak ada ulasan