Beli air hose compressor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Air Hose Reel (Selang Angin / Selang Gulung Otomatis)atribut:
- Material: Hose:Polyurethane (Braided)
- Total Hose Length (m): 10
- Width (mm): 300
- Depth (mm): 111
- Height (mm): 330
- Usage Pressure: 1.4MPa (14kgf/cm2)
- Specification: Ratchet Stopper, Automatic Thread Rewind, Reinforced Resin Coupler Design
- Accessories: Mounting Bracket Set, Primary-side Hose 1
- Kennedy Stud Puller SetDeskripsi:Chrome vanadium clamping rollers grip worn or rounded fixings by compressing onto the fixing as the socket is turned, applying pressure to grip, turn and remove. Unscrews left and right hand threads. Set Contents: 6mm, 8mm, 10mm, 12mm.atribut:
- Product Type: Stud Extractor Set
- Product Range: 6 - 12mm
- Number of Pieces: 4
- AEROQUIP Air-Compressor Discharge HoseDeskripsi:These vehicle air-compressor discharge hoses have a PTFE (polytetrafluoroethylene) inner tube that reduces carbon buildup, and they can withstand high temperatures. These hose assemblies come with fittings on both ends for connecting to compatible equipment.atribut:
- UNSPSC: 40142002
- Bend Radius (in): 5
- Burst Pressure (psi): 8000
- Hose Color: Silver
- Hose Cover Material: 304 Stainless Steel
- Hose Inside Dia.: 3/8
- Hose Length (ft): 50
- Hose Outside Dia.: 1/2
- Hose Reinforcement Material: Stainless Steel
- Hose Tube Material: PTFE
- Safety Factor: 4:1
- Standards: SAE 100R14A
- Temperature Range (°F): -65 to 450
- Wipro Air Hose LPG Heavy Duty (Selang Angin / Selang Kompresor)atribut:
- Size (mm): (10.5x18)x2B
- Inside Diameter(mm): 10.5
- Wall Thickness (mm): 4
- Working Pressure (Bar): 34.5
- Hose Length (m): 100
- Firebird Air Hose Compressor (Selang Angin / Selang Kompresor)atribut:
- Size (inch): 5/16
- Maximal Pressure (bar): 30
- Maximal Pressure (PSI): 435
- Size (mm): 8
- Firebird Air Hose (Selang Angin)atribut:
- Length (m): 100
- YOKOHAMA Hose Rubber HTW Series for High Temperature Water (Selang Tahan Panas / Selang Karet)Deskripsi:This hose can be easily assembled by simply inserting the hose into the metal fittings (no band tightening or crimping work is required), and can be used with water or hot water up to 120°C.atribut:
- Material Inner Tube/outer Cover: Heat-resistant synthetic rubber
- Color: Black
- Maximum Operating Pressure (MPa): 1
- Fluid Temperature Range (°C): 120
- Fluid Used: Water/Hot Water
- Recommended Ambient Temperature (°C): 5–60
- Reinforcement Layer: Special synthetic fibers
- Togawa Super Air Hose (Selang Angin)Deskripsi:-It is lighter than rubber hoses and has excellent workability and weather resistance, so it is hardly to be cracked.-Compressor, maintenance for automobiles, sheet metal coating, quarrying, etc.atribut:
- Fluid Temperature: Follows the braided hose to be used
- Holding Ring Materials: Polyacetal
- Inner Materials: Stainless steel(SUS304)
- Working Fluid: Air, Water
- Working Pressure: Follows the braided hose to be used
- INGCO Spiral Air Hose (Selang Sepiral / Selang Angin)Deskripsi:INGCO Spiral Air Hose (15 M) // Selang Angin Kompresor Recoilatribut:
- Material: PU
- Length (m): 15
- Diameter (mm): 5/8
- Enerpac Pump Hydraulic Electric Unit (Pompa Udara Hidrolik Pneumatik)Deskripsi:Corded lightweight electric hydraulic pump units are lighter and easier to relocate than other corded units. They connect to a nearby outlet to operate double-acting cylinders and tools.atribut:
- UNSPSC: 40151533
- Charger Input Voltage (V): 115 AC
- Control Pendant Size (ft): 10
- Current (A): 9.5
- Cylinder Compatibility: Single Acting
- Displacement at 100 Psi (cu.inch/minute): 200
- Displacement at 200 Psi (cu.inch/minute): 200
- Displacement at 5000 Psi (cu.inch/minute): 25
- Duty cycle: Intermittent
- Frequency (Hz): 50; 60
- Max. Horsepower (HP): 1/2
- Maximum Sound Level (dBA): 85
- Media Intake Connection Type: NPTF
- Motor Type: Universal
- Nameplate Voltage (V): 115 AC
- Enerpac Hydraulic Cylinder 100 Ton (Double Acting) Hollow PlungerDeskripsi:Product Lines : Industrial Tools- Relief valves prevent damage in case of over-pressurization- Baked enamel finish for increased corrosion resistance- Collar threads enable easy fixturing- Double-acting operation for fast retraction- Nickel-plated, floating center tube increases product life- Hollow plunger allows for both pull and push forces- CR-400 couplers and dust caps included on all models- Plunger wiper reduces contamination, extending cylinder lifeatribut:
- Maximum Operating Pressure (bar): 700
- Capacity Class (tonnage): 100
- Maximum Cylinder Capacity Advance (kN): 931
- Cylinder Effective Area Advance (cm²): 133
- Cylinder Effective Area Retract (cm²): 87.4
- Material: Steel
- Plunger Type: Hollow
- Return Type: Double-Acting, Hydraulic Return
- Surface Treatment: Paint
- Enerpac Hydraulic Hand Pump, 2 SpeedDeskripsi:Enerpac memiliki range produk Hydraulic Hand Pump yang lengkap dengan tekanan dari 13-700 Bar kuat dan teruji biasa digunakan untuk pembangunan gedung, konstruksi, jalan, dan industriatribut:
- Maximum Operating Pressure (bar): 700
- Pressure Rating 1st Stage (bar): 13
- Pressure Rating 2nd Stage (bar): 700
- Cylinder Compatability: Single-acting
- Maximum Flow Rated Pressure (cm³/stroke): 0.90
- Piston Stroke (mm): 12.7
- Power Source: Manual
- Pump Type : Two Speed
- Valve Operation: Manual
- Enerpac Hydraulic Cylinder 100 Ton (Single Acting)Deskripsi:Product Lines : Industrial Tools- Unique GR2 Bearing Design, reduces wear, extending life- Base mounting holes enable easy fixturing- Designed for use in all positions- High strength alloy steel for durability- Redesigned cylinder thread protector for ease of use- Heavy-duty, pretensioned spring improves retraction speed- Baked enamel finish for increased corrosion resistance- CR-400 coupler and dust cap included on all models- Plunger wiper reduces contamination, extendingatribut:
- Maximum Operating Pressure (bar): 700
- Capacity Class (tonnage): 100
- Maximum Cylinder Capacity Advance (kN): 933
- Base Mounting Holes Thread Depth Z (mm): 25
- Base to Advance Port H (mm): 41
- Collar Thread Length X (mm): 44
- Collar Thread W (inch): 6 7/8-12UN
- Cylinder Bore Diameter E (mm): 130.2
- Cylinder Effective Area Advance (cm²): 133.1
- Material: Steel
- Outside Diameter D (mm): 178
- Plunger Diameter F (mm): 104.8
- Plunger Type: Solid
- Return Type: Single-Acting, Spring Return
- Saddle Diameter J (mm): 71
- Surface Treatment: Paint
- TEKIRO Spiral Recoil Air Hose AT Series (Selang Angin)Deskripsi:Berfungsi untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyurethene
- INGCO Vacuum Cleaneratribut:
- Tank Material: Stainless Steel
- Enerpac Hydraulic Cylinder 100 Ton (Double Acting)Deskripsi:Product Lines : Industrial Tools- Collar threads, plunger threads and base mounting holes for easy fixturing- Baked enamel finish for increased corrosion resistance- Removable hardened saddles protect plunger during lifting and pressing- Built-in safety valve prevents accidental over-pressurization- Plunger wiper reduces contamination, extending cylinder life- CR-400 included on all modelsatribut:
- Maximum Operating Pressure (bar): 700
- Capacity Class (tonnage): 100
- Maximum Cylinder Capacity Advance (kN): 933
- Cylinder Effective Area Advance (cm²): 133.3
- Cylinder Effective Area Retract (cm²): 62.2
- Material: Steel
- Plunger Type: Solid
- Return Type: Double-Acting, Hydraulic Return
- Surface Treatment: Paint
- INGCO Air Blow GunDeskripsi:INGCO Air Blow Gun // Semprotan Duster Tiup Peniup Angin
- Enerpac Hydraulic Cylinder 100 Ton (Single Acting) Hollow PlungerDeskripsi:Product Lines : Industrial Tools- Hollow plunger design allows for both pull and push forces- Single-acting spring return- Nickel-plated, floating center tube on models over 20 tons increases product life- Baked enamel finish for increased corrosion resistance- Collar threads for easy fixturingFeatures CR400 Coupleratribut:
- Maximum Operating Pressure (bar): 700
- Capacity Class (tonnage): 100
- Maximum Cylinder Capacity Advance (kN): 931
- Stroke (mm): 76
- Collapsed Height A (mm): 254
- Extended Height B (mm): 330
- Base Mounting Holes Bolt Circle U (mm): 50,8
- Base Mounting Holes Thread V: 5/16inch-18 unc
- Base to Advance Port H (mm): 25
- Collar Thread Size W: 2 3/4inch-16
- Collar Thread W (inch): 2 3/4-16
- Cylinder Bore Diameter E (mm): 165.1
- Cylinder Effective Area Advance (cm²): 133
- Material: Steel
- Oil Capacity Advance (cm³): 1011
- Outside Diameter D (mm): 212
- Plunger Diameter F (mm): 35.1
- Plunger Type: Hollow
- Return Type: Single-Acting, Spring Return
- Surface Treatment: Paint
Daftar Harga air hose compressor Terbaru October 2026
| TRUSCO Air Hose Reel (Selang Angin / Selang Gulung Otomatis) | Rp4.699.900 |
| SHPI Hose Nylon Tube (Selang Nilon / Selang Angin) | Rp549.900 |
| Kennedy Stud Puller Set | Rp1.999.900 |
| AEROQUIP Air-Compressor Discharge Hose | Rp8.799.900 |
| Yukido Air Hose Compressor (Selang Angin / Selang Kompresor) | Rp119.900 |
| Wipro Air Hose LPG Heavy Duty (Selang Angin / Selang Kompresor) | Rp4.399.900 |
| Firebird Air Hose Compressor (Selang Angin / Selang Kompresor) | Rp27.900 |
| Firebird Air Hose (Selang Angin) | Rp2.599.900 |
| YOKOHAMA Hose Rubber HTW Series for High Temperature Water (Selang Tahan Panas / Selang Karet) | Rp389.900 |
| Togawa Super Air Hose (Selang Angin) | Rp359.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/dmP101504490-2.jpg)
/bkP103672416-2.jpg)


/5uP115943210-1.jpg)
/keP105448734-2.jpg)
/icP109969660-1.jpg)
/P101002245-1.jpg)
/ksP110904748-4.jpg)
/o4P102850868-2.jpg)
/rrP106806999-2.jpg)
/kaP109556730-1.jpg)
%20Hollow%20Plunger/ddP105575481-1.jpg)

/kgP105576736-1.jpg)
/6nP103642239-3.jpg)

/cvP105575463-1.jpg)
%20Hollow%20Plunger/e2P105575506-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)