Enerpac Hydraulic Cylinder 100 Ton (Single Acting) Hollow Plunger

Sebelum PPN:
Rp159.999.900
Spesifikasi
Maximum Operating Pressure (bar)700
Capacity Class (tonnage)100
Maximum Cylinder Capacity Advance (kN)931
Stroke (mm)76
Collapsed Height A (mm)254
Extended Height B (mm)330
Base Mounting Holes Bolt Circle U (mm)50,8
Base Mounting Holes Thread V5/16inch-18 unc
Base to Advance Port H (mm)25
Collar Thread Size W2 3/4inch-16
Collar Thread W (inch)2 3/4-16
Cylinder Bore Diameter E (mm)165.1
Cylinder Effective Area Advance (cm²)133
MaterialSteel
Oil Capacity Advance (cm³)1011
Outside Diameter D (mm)212
Plunger Diameter F (mm)35.1
Plunger TypeHollow
Return TypeSingle-Acting, Spring Return
Surface TreatmentPaint

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product Lines : Industrial Tools
- Hollow plunger design allows for both pull and push forces
- Single-acting spring return
- Nickel-plated, floating center tube on models over 20 tons increases product life
- Baked enamel finish for increased corrosion resistance
- Collar threads for easy fixturing
Features CR400 Coupler

Ulasan Produk

Tidak ada ulasan

Halaman Terkait