Beli air flow di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Draeger Flow test for air, set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

    Draeger Flow test for air, set
    atribut:
    • Part Number: CH00216
  2. TESTO Air Flow Meter
    Mulai

    Rp14.999.900

    TESTO Air Flow Meter
    Deskripsi:
    The testo 417 vane anemometer allows you to measure air flow speed, volumetric flow rate and temperature simultaneously. The integrated vane makes it ideal for carrying out measurements at air inlets and outlets. The optionally available testovent 417 funnel set allows you to carry out measurements at ventilation grilles and disk valves. There is also an air flow rate rectifier for carrying out quick and reliable measurements at diffusers.The vane anemometer is designed to provide you with the following valuesThe easy-to-read display shows all important data including air flow direction - ie. whether the air is being sucked in or blown out - air flow speed and the volumetric flow rate as well as the actual temperature.The mean time value and average value provide you with information regarding the average volumetric flow rate, air flow speed and the temperature measurement. In order to carry out the volumetric flow rate simply enter the area of the duct or use the optionally available funnel set.   In addition, there is also a hold function which allows you to compare the measurement you have just take with previous measurements. Min and max values are also available at the touch of a key. And thanks to the testo 417’s backlit display you can read the measurements in the dark or in poor lighting. Product Includes: testo 417 vane anemometer with integrated 100 mm vane, calibration protocol, battery.Measurement of volumetric flow, flow velocity and temperature Every duct inlet and outlet should only contain the volumetric flow that according to calculations is a basic prerequisite to an efficient functional system. Particularly large vane anemometers are suitable for measuring the volumetric flows at duct outlets, as these integrate the flow velocity over a larger area thereby determining disturbance from the air grille (loop method). A volumetric flow rate funnel and a large vane are ideal when taking readings at the suction or blowing vents of air grilles and poppet valves. The entire volumetric flow is recorded with the aid of the funnel without the need for conversion on the basis of the flow velocity and area. This method of flow measurement is simple and reliable.The compact anemometer testo 417 with integrated flow/temperature vane (Ø 100 mm) is ideal for measuring the flow velocity, volumetric flow and temperature at duct outlets. The optional funnel set allows measurements at ventilation grilles and poppet valves.
    atribut:
    • Operating Temperature (°C): 0 to +50
    • Storage Temperature: -40 to +70 °C
    • Weight (g): 230
    • Battery Life: 50 h
    • Battery Type: 9V block battery, 6F22
    • Dimensions (mm): 277x105x45
    • Product/Housing Material: ABS
  3. Tenmars Air Velocity Meter
    Mulai

    Rp5.899.900

    Tenmars Air Velocity Meter
    Deskripsi:
    - 30mm 6 plastics vane- Light air response 0.4m/s.- Air flow calculates function.
    atribut:
    • Power Supply: Battery 9V (NEDA 1604, IEC 6F22 or JIS 006P)
    • Battery Life (hour): Approx continuous used 100
    • Shutoff Rate Power (uA): 3
    • Operate Maximum Power (mA): 25
    • Cable Length (cm): 95
    • Instrument Dimension (LxWxH) (mm): 130x56x38
    • Measuring Range: Velocity : 0.4~20m/s, 1.5~72Km/hr(Kph), 0.9~44mph, 0.8~38Knots(kts), 79~4000ft/min(fpm), 1~8Beaufort; Air Flow Calc : 0~9999CMM, 0~9999CFM; Temp : -20~60°C, -4~140°F; Humidity : 20~80/<20,>80%RH; Absolute Pressure : 350~1100hPa, 263~825mmHg, 10.3~32inHg
    • Measuring Unit: Velocity : m/s, Km/hr(Kph), mph, Knots(kts), ft/min(fpm), Beaufort; Air Flow Calculation : CMM, CFM; Temperature : °C, °F; Humidity : %RH; Absolute Pressure : hPa, mmHg, inHg
    • Probe Dimension (LxWxH) (mm): 195x47x30
    • Resolution: Velocity : 0.1-1; Air Flow Calc : 1; Temp : 0.1; Humidity : 0.1; Absolute Pressure : 0.1
  4. TESTO Pocket-Sized Absolute Pressure Meter
    Mulai

    Rp4.699.900

    TESTO Pocket-Sized Absolute Pressure Meter
    Deskripsi:
    The testo 511 is normally used to measure absolute pressure, e.g. for density compensation in flow measurement in ducts, laboratories and production processes. Other measurement parameters are barometric air pressure (= air pressure at sea level) and altitude above sea level.Advantages of the testo 511 absolute pressure meterThe testo 511 absolute pressure meter is very handy, small and easy to use. It measures the absolute pressure with an accuracy of +/-3 hPa and is ideal for absolute pressure compensation in flow measurements. This is then converted to barometric air pressure by entering the on-site altitude above sea level. You can also use the measuring instrument to measure barometric altitude between two points. Product Includes: testo 511 absolute pressure meter including protective cap, belt pouch, batteries and calibration protocol.
    atribut:
    • Accuracy: ±3 hPa ± 1 Digit
    • Measuring Range: 300 to 1200 hPa
    • Measuring Rate: 0.5 s
    • Operating Temperature: 0 to +50 °C
    • Protection Class: IP40
    • Resolution: 0.1 hPa
    • Battery Life: 200 h (average, without display illumination)
    • Battery Type: 2 AAA micro batteries
    • Dimensions (mm): 119x46x25 (incl. protective cap)
    • Seceltable units: hPa, mbar, Pa, mmH₂O, inH₂O, inHg, mmHg, psi
    • Storage Temperature: -40 to +70 °C
    • Weight (g): 90 (with batteries and protective cap)
  5. KOFLOC Flow Meter Compact
    Mulai

    Rp2.799.900

    KOFLOC Flow Meter Compact
    atribut:
    • Precision: FS±10%
    • Effective Scale: 10:1
    • Connection size: Rc1/8
    • Pressure Resistance Guarantee: 0.5MPa
    • Heat Resistant Temperature: 60°C
    • Purpose of Use: For device incorporation. For gas purge measurement.
  6. Draeger Air-flow test tubes
    Mulai

    Rp1.499.900

    Draeger Air-flow test tubes
    atribut:
    • Part Number: CH25301
  7. DAB Indonesia Pompa Celup Sumur Dalam (Pompa Rendam)
    Mulai

    Rp3.599.900

  8. monotaro Simple Digital Anemometer (Pengukur Kecepatan Angin)
    Mulai

    Rp979.900

    monotaro Simple Digital Anemometer (Pengukur Kecepatan Angin)
    Deskripsi:
    An anemometer convenient for simple measurement.Wind speed measurement and ambient temperature measurement are also possible.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Resolution Capability: 0.1 (m/s), 0.3 (km/h)
    • Operating Temperature and Humidity Range: 0 to 45 ° C 80% RH or less
    • Dimensions (Width W x Height H x Depth D) (mm): 67 x 192 x 44
    • Power: Square square 9V dry battery x 1 (sold separately)
    • Measurement Item: Wind speed
    • Measuring Range: Wind speed: 0.8 to 30 m/s, Temperature: 0 to 45 ° C
    • Weight (g): 165
    • Precision: ± 5%
  9. KRISBOW Anemometer Hot Wire
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.499.900

    KRISBOW Anemometer Hot Wire
    atribut:
    • Air Temperature (°C): 0 to 50 Deg.C / 32 to 122 Deg. F (0.1 Deg. C / 0.1 Deg. F;1 Deg.C / 1. 8 Deg.F)
    • Dimensions (mm): 198x78x51
  10. RYU Mesin Bor Duduk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

  11. Wipro Manometer Minyak 4inch
    Mulai

    Rp259.900

    Wipro Manometer Minyak 4inch
    atribut:
    • Size (mm): 109x36x132
    • Size (inch): 4x3/8
    • Standard: JIS-Japan Standard
    • Lens Material: Kaca
  12. BOSCH Aki Kering Mobil SM Mega Power Maintenance Free
    Mulai

    Rp659.900

    BOSCH Aki Kering Mobil SM Mega Power Maintenance Free
    Deskripsi:
    Aki Kering Mobil SM Mega Power (Maintenance Free) Performa Optimal. Teknologi Calcium - Calcium untuk tenaga start yang handal. Umur pakai yang lama. Tersegel, bebas perawatan membuatnya minim self-discharge guna pemakaian lebih tahan lama. Daya tahan yang tinggi. Dirancang dan disesuaikan untuk kendaraan jenis penumpang, truck dan kendaraan komersial. Jaminan Keamanan. Desain labirin pada penutup dengan penangkal api memberi keamanan maksimal. Aki Bosch S3 Maintenance Free: Perpaduan keamanan dan daya tahan. Aki Bosch S3 Maintenance Free ekonomis dan cocok untuk pengunaan pada seluruh jenis kendaraan penumpang, truk dan kendaraan niaga lainnya dengan konsumsi energi yang tidak terlalu besar. Memberikan daya start yang selalu dapat diandalkan dan memberikan kemudahan berupa "maintanance free". Dengan teknologi kalsium dan kisi perpanjangan, S3 maintanance free menggabungkan daya start handal dengan umur pakai lebih panjang. Sekilas Manfaat Anda : - Teknologi kalsium modern dan "maintanance free". - Solusi terbaik untuk pengganti Aki konvensional. - Gabungan performa tinggi dengan umur pakai panjang. - Ekonomis dan cocok untuk kendaraan konvensional dengan beberapa komponen penyita energi.
  13. Wipro Bench Drill
    Mulai

    Rp2.199.900

  14. KRISBOW Anemometer Digital
    Mulai

    Rp1.599.900

    KRISBOW Anemometer Digital
    atribut:
    • Display: LCD 4 digits, dual line
    • Power Supply: 9V battery
    • Dimensions (mm): 185 x 55 x 38
    • Air Temperature Range: -10 to 60 deg C
    • Knots Range: 2.2 to 48.0
    • Air Velocity Range (m/s): 1.10 to 15.00
    • Air Velocity Range (km/hour): 4.0 to 90.0
  15. Makita Router
    Mulai

    Rp2.999.900

    Makita Router
    Deskripsi:
    High performance and durability at less expenseStraight Guide, Guide Holder Assembly, Collet Sleeve (6mm or 1/4inch), Collet Sleeve (8mm or 3/8inch), Straight Bit, Wrench
    atribut:
    • Collet Capacity (mm): 12
    • Plunge Capacity (mm): 0-60
    • Dimensions (LxWxH) (mm): 284x148x300
    • Continuous Rating Input (W): 1650
    • No Load Speed (rpm): 22000
    • Power Supply Cord (m): 2.0
    • Sound Level (dBA): 97
  16. 3M Disposable Protective Coverall 4515 (Baju Sekali Pakai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp99.000

    3M Disposable Protective Coverall 4515 (Baju Sekali Pakai)
    atribut:
    • Closure Type: Two-way Zipper
    • Primary Material: Polypropylene
    • Color: White
    • Style: 2 Panel Hood, Elastic Cuff, Elastic Waist, Elastic Waist & Ankle
  17. Draeger DT Hydrogen Sulfide
    Mulai

    Rp7.599.900

    Draeger DT Hydrogen Sulfide
    atribut:
    • Part Number: CH29101
  18. FLUKE Vane Anemometer
    Mulai

    Rp8.999.900

    FLUKE Vane Anemometer
    Deskripsi:
    The Fluke 925 is an economical and durable vane anemometer designed to measure wind speed, air flow and wind temperature conveniently. With a separate air flow sensor and display, the Fluke 925 provides the user the flexibility to measure air flow in a variety of locations. Vane anemometers are well suited to measure air flow in residential and commercial buildings as part of regular maintenance checks.
    atribut:
    • Display: Dual-screen 4-digit (9999 points) LCD screen
  19. DAB Indonesia Pompa Air Semi Jet
    Mulai

    Rp1.499.900

    DAB Indonesia Pompa Air Semi Jet
    Deskripsi:
    DAB Indonesia memiliki range produk Pump Semi Jet (Pompa Air) yang lengkap dengan kapasitas flowrate 42-85 L/min sangat cocok digunakan pada rumahan, gedung, konstruksi dan industri
    atribut:
    • Suction Power (m): 11
    • Temperature (°C): 35
    • Type: Semi Jet
  20. Lutron Manometer
    Mulai

    Rp3.299.900

    Lutron Manometer
    Deskripsi:
    MANOMETER, 2000 mbar, differential inputModel : PM-9100- Dual & differential input, 2000 mbar x 1 mbar.- mbar, PSI, Kg/cm2, inch/Hg, mm/Hg, inch/H20, meter/H2O, Atmosphere.- Data hold, Memory ( Max., Min. ), RS232.- Application : Industrial, laboratory, schools,heating, ventilation, hospital, medical.
    atribut:
    • Dimensions (mm): 180x72x32
    • Standard Accessory: Instruction Manual, Hard Carrying case
Daftar Harga air flow Terbaru December 2025
Draeger Flow test for air, setRp2.599.900
TESTO Air Flow MeterRp14.999.900
Tenmars Air Velocity MeterRp5.899.900
TESTO Pocket-Sized Absolute Pressure MeterRp4.699.900
KOFLOC Flow Meter CompactRp2.799.900
Draeger Air-flow test tubesRp1.499.900
DAB Indonesia Pompa Celup Sumur Dalam (Pompa Rendam)Rp3.599.900
monotaro Simple Digital Anemometer (Pengukur Kecepatan Angin)Rp979.900
KRISBOW Anemometer Hot WireRp3.499.900
RYU Mesin Bor DudukRp1.899.900

Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)