Kondisi Barang:
Authorized Partner
Spesifikasi
| Operating Temperature (°C) | -20 to +50 |
|---|---|
| Storage Temperature | -20 to +50 °C |
| Weight (g) | 250 |
| Battery Life | 12 h (typically vane Measurement) |
| Battery Type | 3 AA mignon 1.5 V |
| Connectable Probes | 1xdigital Probe with Cable or 1xTemperature NTC TUC, 1xdigital Bluetooth Probe or testo Smart Probe, 1xTemperature TC Type K |
| Dimensions (mm) | 154x65x32 |
| Interface | Bluetooth; USB |
| Product Color | Black/Orange |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Use the testo 440 air velocity and IAQ measuring instrument in combination with high-quality probes to measure and store all air velocity and IAQ parameters (please order probes separately). Up to 3 probes can be connected simultaneously: a Bluetooth probe, a wired probe and a temperature probe with type K thermocouple connector. Automatic probe detection and clearly structured measurement menus guarantee simple operation and will make your day-to-day work easier.
Measure in just a few clicks with the testo 440 multifunction measuring instrumentCarry out your measurements quickly and easily: the air velocity and IAQ measuring instrument automatically detects each connected probe. This means that there is no need for you to manually reset the parameters when changing probes. Clearly structured measurement menus for measuring the volume flow in ducts/at outlets, funnel measurement, measuring the degree of turbulence, determining the cooling/heating output, mould detection and long-term measurement provide you with optimum support during your day-to-day work.
Wireless and space-saving: more applications, less equipmentEndlessly versatile: a universal handle can be connected to all probe heads - so you can master more applications using less equipment and save space.
The Bluetooth handle makes it more convenient to carry out your measurement and guarantees less cable clutter in the case. It makes it possible to carry out measurements without any bothersome cable connection and it transfers readings up to a distance of 20 m. Or as a practical alternative, use the cable handle to connect testo probe heads. This is an advantage if Bluetooth signals are not permitted.
Practical measurement data managementThe multifunction measuring instrument stores up to a max. 7500 measurement protocols, which can be read via a USB port and further processed as a CSV file on your computer (e.g. with Excel). With the testo BLUETOOTH/IRDA printer (please order separately), you have the option of producing a report printout of the measurement data directly on site.
Intelligent calibration concept for maximum precisionYou can rely on accurate measurement results when using our digital probes, because the measuring instrument makes measurement uncertainty a thing of the past. You only need to send the probes in for calibration. The multifunction measuring instrument can therefore remain in continuous use. Advantages of measuring with the testo 440 air velocity and IAQ measuring instrumentPrecise and reliable in ducts and at air outlets
Large range of connectable probes: hot wire and vane probe (Ø 16 mm) for measurements in ducts; large vane probes of Ø 100 mm for measurements at air/ceiling outlets Calculate volume flow quickly: in the measurement menu, simply configure the dimensions and geometry of the duct cross-section and see the volume flow displayed on the measuring instrument straight away You will even find it easy to carry out measurements in particularly large ducts. This is because the extendable telescope on the hot wire and vane probe (Ø 16 mm) with universal handle can be further extended using the telescope extension - enabling you to attain a total length of 2 metres Carry out measurements at air/ceiling outlets effortlessly and without using a ladder. Fit the vane probe (Ø 100 mm) with the extendable telescope with 90° angle and, if necessary, with the telescope extension (both can be ordered separately) Use the vane probes in conjunction with the testovent measurement funnels and flow straighteners to test incoming / outgoing air at plate outlets, ventilation grilles and swirl outlets Practical Bluetooth interface: use the air velocity probes to measure without having to deal with any bothersome cables, operate the measuring instrument by pressing the button on the handle of the probe, e.g. start or stop a timed mean calculation Use the practical magnets to securely attach the multifunction measuring instrument to metal surfaces (e.g. ventilation ducts)
Long-term monitoring of indoor air quality
The right probe for your requirements: probes for CO2, CO, air temperature and humidity are available as variants with Bluetooth or with fixed cable Easy to use: enter the measurement period and interval in the menu for long-term measurement and track it over the course of the day Internal memory for up to 7500 measurement protocols
Turbulence measurement in accordance with EN ISO 7730 / ASHRAE 55
Attain a high level of accuracy, even at low air velocities, with a turbulence probe Automatic calculation of draught risk and degree of turbulence in accordance with EN ISO 7730/ASHRAE 55 For convenient measurements at varying heights, we recommend using our measuring tripod for comfort level measurement. This makes it very easy to position turbulence probes in compliance with the standards
Range of probes for cleanrooms and laboratories
Fume cupboard probe for high-precision air velocity measurement on fume cupboards Thanks to the low start-up speed of 0.1 m/s, the high-precision vane probe (Ø 100 mm) is ideal for laminar flow measurements in cleanrooms. Available as a variant with Bluetooth or with fixed cable High-precision temperature/humidity probe (0636 9771 or 0636 9772) with an accuracy of ±(0.6% RH + 0.7 % of m.v.) in the range 0 to 90% RH for measuring the humidity in cleanrooms
Product Includes: testo 440 air velocity and IAQ measuring instrument, 3 x AA batteries, USB cable and calibration protocol.Convenience and maximum flexibility for duct and outlet measurements With our large range of air velocity probes (please order separately), you can carry out simple and convenient measurements even at locations that are difficult to access in ventilation ducts or at air outlets:you will even find it easy to carry out measurements in particularly large ducts. This is because the extendable telescope on the hot wire and vane probe (Ø 16 mm) with universal handle can be further extended using the telescope extension – enabling you to attain a total length of 2 metres.Carry out measurements at air/ceiling outlets effortlessly and without using a ladder. Fit your vane probe (Ø 100 mm) with the telescope with 90° angle and, if necessary, with the telescope extension (both can be ordered separately).Greater freedom thanks to Bluetooth: the air velocity probes with Bluetooth have no inconvenient cable connection to the measuring instrument, and they transmit readings up to a distance of 20 m. Press the button on the probe to operate the measuring instrument – for example, to start and stop a series of measurements (timed mean calculation).Attach the testo 440 air velocity and IAQ measuring instrument to metal surfaces (e.g. ducts) easily using the practical magnets.Benefit from fast calculation of the volume flow: in the "volume flow” measurement menu of the multifunction measuring instrument, configure the dimensions and geometry of the duct cross-section – the measuring instrument shows you the volume flow straight away. Long-term monitoring of indoor air quality Poor indoor air quality due to excessive concentrations of CO2 can cause tiredness, lack of concentration and even illness. With its menu for recording readings, the testo 440 air velocity and IAQ measuring instrument is ideal for monitoring the indoor air quality. Enter the measurement time and the measuring cycle – and, for example, track the change in CO2 concentration or humidity and temperature values over the course of the day. Simply choose between probes with Bluetooth or fixed cable for CO2, CO or humidity (please order probes separately). Turbulence measurement in accordance with EN ISO 7730 / ASHRAE 55 Determine the degree of turbulence and the draught risk in the workplace: draught restricts the comfort level and is the most common cause of complaints about the indoor climate. The turbulence probe (please order separately) measures air velocity and air temperature, and automatically calculates the draught risk and the degree of turbulence in accordance with EN ISO 7730/ASHRAE 55.For convenient measurements at varying heights, we recommend using our measuring tripod for comfort level measurement (please order separately). This makes it very easy to position turbulence probes in compliance with the standards. Range of probes for cleanrooms and laboratories The testo 440 air velocity & IAQ measuring instrument is also ideal for a wide variety of applications in cleanrooms and laboratories in conjunction with the following probes: High-precision flow measurement in fume cupboards with the fume cupboard probeThanks to the low start-up speed of 0.1 m/s, the high-precision vane probe (Ø 100 mm) is ideal for laminar flow measurements in cleanrooms. It is available as a variant with Bluetooth or with fixed cableTo measure the humidity in cleanrooms, we recommend the high-precision humidity/temperature probe (0636 9771 or 0636 9772). With an accuracy of ±(0.6 %RH + 0.7% of m.v.) (0 to 90 %RH), it also meets the requirements for humidity measurements in this particularly sensitive areaUse the high-precision digital Pt100 temperature probes, for example, for high-precision comparative measurements in calibration laboratories, temperature measurements in chemical laboratories or in the cosmetics industry as well as for determining the temperature distribution in refrigerators and conditioning cabinets
Feature
Intuitive: clearly structured measurement menus for volume flow, degree of turbulence, cooling/heating output, mould detection and long-term measurement, such as CO₂**Wireless: Bluetooth probes for extra convenience when measuring and less cable clutter in the measuring case (please order probes separately)**Clear overview: large graphic display with parallel display of 3 readings**Safe and reliable: internal data storage and USB port for data export**Precise, reliable measurement of all air velocity and IAQ parameters with just one measuring instrument: the multifunction measuring instrument features intuitive operation with clearly structured measurement menus. Adjusting air conditioning and ventilation systems, monitoring air quality or carrying out comfort level measurements – thanks to versatile options for combining with high-quality, digital probes, you are ideally equipped to carry out your measuring task (please order probes separately).**This meter uses a sensor to start up.**Click here for filter selection.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
