Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp19.999.900 - Rp35.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Operating Temperature (°C) | -5 to +50 |
|---|---|
| Radio Range | 20 m |
| Storage Temperature | -20 to +60 °C |
| Battery Type | 4xtype AA batteries |
| Data transfer | Bluetooth |
| Product Color | Black/Orange |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Use the vane probe with the compatible testo multifunction measuring instrument (please order separately) to determine air velocity, volume flow and air temperature. The vane probe has a measuring range of +0.6 to +50 m/s and features maximum accuracy from 5 m/s.
Vane probe with Bluetooth including temperature sensor - featuresThe readings of the vane probe are transmitted to your measuring instrument via Bluetooth, up to a distance of 20 m.
The vane probe is equipped with a telescope, which can be extended to a maximum length of 1.0 m. The immersion depth is easy to read, even if visibility is poor, thanks to the high-contrast scaling.
The clearly structured measurement menu for volume flow enables the measuring instrument to be operated intuitively. The volume flow is precisely calculated thanks to convenient input of the size and geometry of the duct cross-section. Timed and multi-point mean calculation, average volume flow, current reading and min./max. values are displayed in the measuring instrument.
Particularly useful: press the button on the vane probe to operate the measuring instrument. For example, to store individual readings for multi-point mean calculation or to start and stop measurement series for mean calculation over time.
Wireless and space-saving: more applications, less equipmentEndlessly versatile: a universal handle can be connected to all probe heads - so you can master more applications using less equipment and save space. The Bluetooth handle makes it more convenient to carry out your measurement and guarantees less cable clutter in the case.
Or order the cable handle to connect testo probe heads. This is an advantage if Bluetooth signals are not permitted. If the vane needs to be replaced in the distant future, you can change the probe head.
If required, you can also fit the vane probe with the telescope extension (available to order separately). You can therefore attain a total length of 2 metres, making it easy to carry out measurements on large ventilation systems.
Intelligent calibration conceptYou will get exceptionally accurate measurement results with the digital vane probe, because the measuring instrument makes measurement uncertainty a thing of the past. You only need to send the probe in for calibration - so the measuring instrument remains in continuous use.
Areas of application for the vane probeVentilation ducts: Use the vane probe to carry out convenient measurements of air velocity and air temperature, even at locations that are difficult to access in ventilation ducts.
If required, the vane probe with extendable telescope and easy-to-read scaling can easily be extended to a total length of up to 2 m using the telescope extension (please order separately). This also makes it possible to carry out measurements on large ventilation systems.
Product Includes: Vane probe (Ø 16 mm) with Bluetooth including temperature sensor (consisting of 16 mm vane probe head, 1 m long extendable telescope, handle adapter and Bluetooth handle), 4 x AA batteries and calibration protocol.
Feature
Intuitive: clearly structured measurement menu for volume flow and parallel determination of air velocity, volume flow and air temperature**Precise: accurate measurement results from +0.6 to +50 m/s**Convenient: Bluetooth connection between measuring instrument and probe, with a practical button on the handle for storing individual readings, convenient measurement in any cross-section with scaled telescope (up to 1 m), optionally extendable to 2.0 m**Intelligent calibration concept**For measurements in ventilation ducts: use the vane probe (with the compatible measuring instrument) to measure air velocity, volume flow and air temperature. The readings are transmitted directly to your measuring instrument via Bluetooth, making your measurements particularly convenient.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
