Kondisi Barang:
Authorized Partner
Spesifikasi
| Operating Temperature (°C) | -20 to +50 |
|---|---|
| Storage Temperature | -20 to +50 °C |
| Weight (g) | 250 |
| Battery Life | 12 h (typically vane Measurement) |
| Battery Type | 3 AA mignon 1.5 V |
| Connectable Probes | 1xdigital Probe with Cable or 1xTemperature NTC TUC, 1xdigital Bluetooth Probe or testo Smart Probe, 1xTemperature TC Type K |
| Dimensions (mm) | 154x65x32 |
| Interface | Bluetooth; USB |
| Product Color | Black/Orange |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Kit for carrying out measurements in laboratories: The testo 440 air velocity & IAQ measuring instrument and the glass-coated, digital laboratory probe (Ø 6 mm) with Pt100 temperature sensor are all safely stowed away in the case. So you can get down to work straight away!
Products in set
testo 440 - Air velocity and IAQ measuring instrument
Order-Nr. 0560 4401
Intuitive: clearly structured measurement menus for volume flow, degree of turbulence, cooling/heating output, mould detection and long-term measurement, such as CO₂
Wireless: Bluetooth® probes for extra convenience when measuring and less cable clutter in the measuring case (please order probes separately)
Product details
Glass-coated laboratory probe (digital) - with Pt100 temperature sensor
Order-Nr. 0618 7072
For measurements in corrosive media
Ideal for use in laboratories and in industry
Product details
Product Includes: testo 440 air velocity & IAQ measuring instrument, 3x AA batteries, USB cable and calibration protocol (0560 4401)Glass-coated digital Pt100 laboratory probe (0618 7072)Basic case for testo 440 and 1 probeRange of probes for cleanrooms and laboratories The testo 440 air velocity & IAQ measuring instrument is also ideal for a wide variety of applications in cleanrooms and laboratories in conjunction with the following probes: High-precision flow measurement in fume cupboards with the fume cupboard probeThanks to the low start-up speed of 0.1 m/s, the high-precision vane probe (Ø 100 mm) is ideal for laminar flow measurements in cleanrooms. It is available as a variant with Bluetooth or with fixed cableTo measure the humidity in cleanrooms, we recommend the high-precision humidity/temperature probe (0636 9771 or 0636 9772). With an accuracy of ±(0.6 %RH + 0.7% of m.v.) (0 to 90 %RH), it also meets the requirements for humidity measurements in this particularly sensitive areaUse the high-precision digital Pt100 temperature probes, for example, for high-precision comparative measurements in calibration laboratories, temperature measurements in chemical laboratories or in the cosmetics industry as well as for determining the temperature distribution in refrigerators and conditioning cabinets
Feature
Intuitive: Structured measurement menu for long-term measurements**Precise: Laboratory probe with Pt100 sensor for accurate measurement results**Reliable: Internal data storage and USB port for flexible data export**Adapted to the challenges that you face: Interchangeable probe coating made of laboratory glass (Duran) for safe use in aggressive mediaProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
