TSI Duct Leakage Tester
#Grup produk P107195818
Spesifikasi
| Flow Volume Range (CFM) | Hi: (21-424), low: (2-275) |
|---|---|
| Flow Volume Unit | cmh, cfm, l/s |
| Flow Volume Accuracy | +/-2.5% |
| Pressure unit | Pa, In H2O, mm Hg |
| Pressure Range (Pa) | +/- 3.735 |
| Pressure Accuracy (Pa) | +/-1 |
| Barometric Pressure Accuracy (%) | +/- 2 |
| Barometric Pressure Range (hPa) | 690-1241 |
| Barometric Pressure Unit | hPa, In Hg, mm Hg |
| Material | Rig & Accessories: (Metal, aluminium, rubber, plastic), Meter: (Overmolded case) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Positive and Negative Duct Accreditation (PANDA) system provides contractors, commissioning engineers, and research and development technicians with the best in class choice of test equipment to quantify air leakage in ductwork and other areas as well as the ability to measure the performance of ducted systems. The PANDA provides a fast, accurate, automated solution and helps to ensure compliance with EN12237, EN1507, EUROVENT 2/2 and SMACNA standards, enhancing energy savings in buildings.
AKSESORIS
2 instrumen:
TA465-P-NB Multi-Function Meter
PVM610 Micromanometer
Low flow nozzle
Primary duct adapter spigot (to fit to test duct)
Cam lock primary spigot (flexi-duct to PANDA)
(2) Ø4-in (100-mm) adjustable over lock straps
13-ft (4-m) long Ø4in (100-mm) plastic flexible duct
(2) 20-in (500-mm) silicone tubes (red)
(2) 20-in (500-mm) silicone tubes (blue)
16-ft (5-m) silicone tube (blue)
K-type thermocouple probe
(3) Instrument adapter
Instrument box
Flex Duct Carry tube
Sertifikat Kalibrasi
AKSESORIS
2 instrumen:
TA465-P-NB Multi-Function Meter
PVM610 Micromanometer
Low flow nozzle
Primary duct adapter spigot (to fit to test duct)
Cam lock primary spigot (flexi-duct to PANDA)
(2) Ø4-in (100-mm) adjustable over lock straps
13-ft (4-m) long Ø4in (100-mm) plastic flexible duct
(2) 20-in (500-mm) silicone tubes (red)
(2) 20-in (500-mm) silicone tubes (blue)
16-ft (5-m) silicone tube (blue)
K-type thermocouple probe
(3) Instrument adapter
Instrument box
Flex Duct Carry tube
Sertifikat Kalibrasi
Feature
- Positive and Negative Duct Leakage Testing in one rig- Energy savings by testing and minimizing duct leaks
- Compliant with the following standards:
- EN12237 Ventilation for Buildings—Ductwork Strength and Leakage of Circular Sheet Metal Ducts
- EN1507 Ventilation for Buildings—Sheet Metal ducts with Rectangular Section—Requirements for Strength and Leakage
- EUROVENT 2/2 Air Leakage Rate in Sheet Metal Air Distribution Systems
- SMACNA Air Duct Leakage Testing
- Accuracy is ± 2,5% of volume flow
- Unique performance and fan speed control charge up of duct system to test static pressure within minutes
- Carry weight 45 kg (99 lbs.)
- Fits in the back of vans and estate cars
- Model PAN341-NB comes with standard Airflow TA465-P-NB
Multi-Function Instrument and PVM610 Micromanometer.
- Automatically calculates leakage rate in real time
- Simultaneous displays flow leakage rate and static pressure
- Provides a pass/fail indication for a given tightness class
- Automatically corrects actual volume flow leakage rate toStandard Temperature and Pressure (STP)
- Monitors barometric pressure and temperature in real time
- Stores data that can be downloaded for report generation and documentation
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
