AIR HANDLER Air Filter Pad Holding Frame (Bingkai Penyangga Filter Udara)

Sebelum PPN:
Rp479.900 - Rp899.900
Spesifikasi
UNSPSC40161525
Air Filter ItemFilter Pad Holding Frame
For use withFilter Pad
Frame or Header MaterialGalvanized Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Air filter pad holding frames provide support for air filter pads and help keep them in place in HVAC systems. Instead of purchasing a disposable filter and then throwing the entire air filter away when it's spent, users can just change the filter media in these air filter frames to maintain the air filter's performance.
Feature
Filter Pad Holding Frame Actual Height 15 1/2 in Actual Width 24 1/2 in Actual Depth 3/4 in Frame or Header Material Galvanized Steel For Use With Filter Pad Nominal Filter Size 16x25x1 Nominal Height 16 in Nominal Width 25 in Nominal Depth 1 in Filter Pad Holding Frame

Ulasan Produk

Tidak ada ulasan