AIR HANDLER Air Purifier Odor Removal Panel Filter (Filter Penjernih Udara)

Sebelum PPN:
Rp179.900 - Rp2.699.900
Spesifikasi
CCL4 Activity (%)60
Filter Efficiency - Air Filters (%)25
Filters OutOdor Removal
Frame or Header MaterialBeverage Board
Gasket LocationNone
Gasket MaterialNone
Max. Velocity (fpm)500
Media ColorBlack
Performance RatingOdor Removal
Recommended Final Resistance (in wc)1
StandardsASHRAE
Style - Air FiltersPanel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These odor removal panel air filters are ideal for removing nuisance odors such as pet smells, tobacco smoke, food odors, and mustiness from the air.
Feature
Odor Removal Pleated Air Filter Style - Air Filters Panel Nominal Filter Size 16x24x1 Filter Efficiency - Air Filters 25 Percent Media Material Impregnated Carbon Common Applications Nuisance Odor Removal Carbon Concentration 20 g /sq ft CCL4 Activity 60 Percent Frame or Header Material Beverage Board Media Color Black Media Area 4 sq ft Performance Rating Odor Removal Pleats per Linear Foot 9 Filters Out Odor Removal Air Flow @ 300 fpm 800 cfm Air Flow @ 500 fpm 1 333 cfm

Ulasan Produk

Tidak ada ulasan