Beli aerator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RESUN Pump Aerator Low Noice LP Series (Pompa Aerator)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp969.900

  2. ABANAKI Oil Skimmer Aerator
    Mulai

    Rp1.499.900

    ABANAKI Oil Skimmer Aerator
    atribut:
    • UNSPSC: 47101514
    • Features: Airstone Diffuser; Extends Coolant Life; Prevents Anaerobic Bacteria from Building Up and Spreading
    • For use with: Sump Pumps
    • Housing Material: Plastic
    • Includes: Air Supply Tube
    • Tube Included: Yes
    • Type: Aerator
  3. YASUNAGA Pump Aerator (Pompa Aerator)
    Mulai

    Rp9.999.900

    YASUNAGA Pump Aerator (Pompa Aerator)
    atribut:
    • Voltage (V): 230 (AC)
    • Frequency (Hz): 50
    • Rated Pressure (kPa): 20
    • Rated Flow (L/minute): 240
    • Outlet Diameter (mm): phi 26 (VP 13)
    • Input Power (W): 250
    • Noise Level (dB): 48 (-1m)
  4. DAYTON Aerator Air Mancur
    Mulai

    Rp41.999.900

    DAYTON Aerator Air Mancur
    Deskripsi:
    These aerators turn over pond water by spraying water into the air. Fountain aerators float and have a power cord to reach the shore.
    atribut:
    • UNSPSC: 40151517
    • Cord Length (ft): 100
    • Duty cycle: Continuous
    • Horsepower (HP): 1/2
    • Includes: (3) Nozzle Spray Patterns
    • Manufacturer Part Number: 2VJ23
    • Maximum RPM: 3450
    • Maximum Spray Height (ft): 30
    • Maximum Spray Width (ft): 30
    • Minimum Depth Required (ft): 5
    • Nameplate Voltage (V): 115 AC
    • Number of Spray Patterns: 3
    • Overall Height (inch): 32
    • Overall Length (inch): 14.5
    • Overall Width (inch): 14.5
    • Spray Patterns: Sky Cannon; Trumpet; Water Lily
    • Surface Acreage (acre): 1/2
    • Thermal Overload Protection: Yes
  5. ATLANTIC Diffused Aerator
    Mulai

    Rp45.999.900

    ATLANTIC Diffused Aerator
    Deskripsi:
    These diffuser systems come with a shore-mounted air compressor, tubing, and tube aerators for a full aerating solution. The tube diffusers create air bubbles to turn over and aerate water.
    atribut:
    • UNSPSC: 31160000
    • Includes: (2) 0.375 in x 100 ft Weighted Tubing; (2) Shallow Water Diffuser; TPS Aeration Cabinet - Two Outlets
    • Discharge Type: Diffuser; Tube
    • Compatible Intake Pipe Size (inch): 3/8
    • Compatible with Media Type: Water
    • Active Surface Area (acre): 0.25
    • Air Tubing Diameter (inch): 3/8
    • Air Tubing Roll Length (ft): 100
    • Cabinet Depth (inch): 24
    • Cabinet Height (inch): 20
    • Cabinet Width (inch): 22
    • Diffuser Type: Shallow Water Diffuser
    • Intake Type: Tube
    • Maximum Air Flow Rate (lpm): 110
    • Minimum Depth Required (ft): 6
    • Number of Air Tubing Rolls: 2
    • Number of Compressors: 1
    • Number of Diffusers: 2
    • Tubing Diameter (inch): 3/8
  6. OASE Diffused Aerator
    Mulai

    Rp7.499.900

    OASE Diffused Aerator
    Deskripsi:
    These diffuser systems come with a shore-mounted air compressor, tubing, and tube aerators for a full aerating solution. The tube diffusers create air bubbles to turn over and aerate water.
    atribut:
    • UNSPSC: 40151503
    • Bubble Type: Fine
    • Cord Length (ft): 15
    • Diffuser Frame Material: ABS
    • Diffuser Height (inch): 5
    • Diffuser Length (inch): 9
    • Diffuser Type: Diffuser System
    • Diffuser Width (inch): 9
    • Display Qty: 1
    • Display Sell UOM: EA
    • Duty cycle: Continuous
    • Features: Easy Handling; Flexible Placement; Lightweight; Rated for Outdoor Use; Safe and Efficient
    • Frequency (Hz): 60
    • Includes: (2) 15 ft Air Tubes; (2) Air Stones; 12V Transformer
    • Manufacturer Part Number: 50041
    • Maximum Air Flow Rate (scfm): 1
    • Number of Air Tubing Rolls: 2
    • Number of Compressors: 1
  7. Penguin Water Filter Manual
    Mulai

    Rp2.999.900

    Penguin Water Filter Manual
    Deskripsi:
    FB35 CAR clear series Manual: PENYARING RESIDU KIMIA, KLORIN, BAU DAN RASAManfaat menyaring residu kimia dan klorin pada air:• Air lebih aman digunakan mencuci bahan makanan• Air lebih segar tanpa bau dan rasa akibat residu kimia• Polusi pada sumber air dan tanah akibat residu kimia yang meresap saat menyiram tanaman berkurang.FRP 1035 – Manual SeriesFilter air serbaguna dengan tabung yang dilapisi FRP, yang dilengkapi valve manual untuk pengaturan arah aliran, pembersihan media dan perawatan media filter secara berkala.Paket yang didapat :- 1 Unit Filter Air FB-35-CAR-Manual- 1 Unit Media – Activated carbon
    atribut:
    • Tube Material: PVC Reinforce Fiber
    • Tube Diameter (cm): 25.4
    • Tube Height (cm): 88.9
    • Maximum Pressure (bar): 10
    • Operating Temperature (°C): 49
    • Connector System: Ulir
  8. Taffware Aerator Aquarium Fish Tank Oxygenator USB 1W (Pompa Akuarium)
    Mulai

    Rp23.900

    Taffware Aerator Aquarium Fish Tank Oxygenator USB 1W (Pompa Akuarium)
    Deskripsi:
    Memiliki ikan hias membutuhkan perawatan yang telaten, terutama soal oksigen. Karena ikan hias dalam akuarium membutuhkan oksigen agar dapat tetap hidup, khususnya ikan hias air tawar. Bagi Anda yang memiliki ikan hias, maka membutuhkan aerator aquarium yang satu ini. Alat ini dapat menghasilkan gelembung udara yang berfungsi untuk menghasilkan tambahan oksigen pada akuarium. Agar ikan hias dapat tetap bertahan meskipun bukan di habitat aslinya. Bekerja dengan satu pompa udara sehingga menghasilkan oksigen yang cukup bagi ikan hias Anda
    atribut:
    • Cable Length (cm): 90
    • Hose Length (cm): 100
    • Machine Dimensions (cm): 8 x 3.5 x 3.5
    • Aerator Stone Dimensions (cm): 2 x 2.3 x 2.3
    • Voltage (V): 5
    • Power (W): 1
    • Material: Plastik
  9. Ebara Pump Centrifugal (Pompa Sentrifugal)
    Mulai

    Rp16.999.900

    Ebara Pump Centrifugal (Pompa Sentrifugal)
    Deskripsi:
    Pompa belum termasuk motor
    atribut:
    • Liquid Name: Clean Water
    • Temperature (°C): Below 80
    • Maximum Working Pressure (bar): 10
    • Casing Material: Cast Iron
    • Impeller Material: Bronze Casting
    • Shaft Material: 403 Stainless Steel
  10. TOSITA Pump Submersible Wedo (Pompa Celup)
    Mulai

    Rp2.099.900

    TOSITA Pump Submersible Wedo (Pompa Celup)
    atribut:
    • Voltage (V): 220
    • Flow Capacity (L/minute): 10
  11. ALDO Pump Submersible (Pompa Celup)
    Mulai

    Rp539.900

    ALDO Pump Submersible (Pompa Celup)
    atribut:
    • Ouput Diameter (inch): 1
    • Input Power (W): 80
    • Voltage (V): 12
    • Maximum Height (m): 5
  12. Leo Pump Pump Submersible Stainless Steel Impeller Borehole (Pompa Celup)
    Mulai

    Rp4.999.900

  13. GREATECH Root Blower
    Mulai

    Rp33.999.900

    GREATECH Root Blower
    Deskripsi:
    Include: Main Blower, Motor, Inlet Silencer, Air Filter, Common Base, Belt Cover, T Joint, Anti Fibration Pad Are Include, (Without Outlet Silincer)
  14. Futsu Root Blower Only
    Mulai

    Rp33.999.900

    Futsu Root Blower Only
    Deskripsi:
    Include : Main Body Blower, Pulley Blower, Base Plate, Pully Cover, Inlet Silencer (Sunction) dan Adaptor / T-Joint + Accessories (Pressure Safety Valve - Pressure Gauge Ball - Ball Valve)Exclude : Elektro Motor, Pully Elektro Motor, Van Belt dan Baut
  15. RESUN Electromagnetic Air Pump (Pompa Air Elektromagnetik)
    Mulai

    Rp1.199.900

    RESUN Electromagnetic Air Pump (Pompa Air Elektromagnetik)
    atribut:
    • Power (W): 80
    • Diameter of Outlet (mm): 10
    • Specification of Divider: 8
    • Dimensions (mm): 245x132x155
    • Rated Voltage (V): 220
    • Airflow Output (L/minute): 90
    • Frequency (Hz): 50
    • Rated Pressure (MPa): 0.04
  16. Goldentech Pressure Roots Blower GT Series
    Mulai

    Rp20.999.900

    Goldentech Pressure Roots Blower GT Series
    Deskripsi:
    GOLDENTECH provides you with the most professional wastewater treatment devices.GOLDENTECH is a leading aeration tank pump manufacturer. Pressure Tri-lobe Roots Blowers is a new series designed for sewage treatment equipment to provide high-efficiency pneumatic conveying solutions. With the powerful airflow volume, they can stably transmit the oxygen to the aeration tank, achieving the required oxygen demand (BOD/COD), and activating the microorganisms in the water to improve filtration and sewage purification efficiency. The sturdy and durable rotors by GOLDENTECH advanced CNC technology of manufacturing and design provide wastewater treatment equipment with reliable performance, low noise, and low pulsation compression.Include: Main Body Blower, Pulley Blower, Base Plate, Pully Cover, Rubber Flexible Joint, Inlet Silencer (Suction), Adaptop/T-Joint + Assesories (Pressure Safety Valve - Pressure Gauge - Ball Valve) dan Check Valve.Exclude: Elektro Motor, Pully Elektro Motor, Van Belt dan Baut.
Daftar Harga aerator Terbaru October 2026
RESUN Pump Aerator Low Noice LP Series (Pompa Aerator)Rp969.900
TOTO Bubble Wrap Cap (Penutup Kepala Keran)Rp789.900
ABANAKI Oil Skimmer AeratorRp1.499.900
YASUNAGA Pump Aerator (Pompa Aerator)Rp9.999.900
DAYTON Aerator Air MancurRp41.999.900
ATLANTIC Diffused AeratorRp45.999.900
RESUN Pump Aerator Electromagnetic (Pompa Aerator)Rp509.900
OASE Diffused AeratorRp7.499.900
Penguin Water Filter ManualRp2.999.900
Taffware Aerator Aquarium Fish Tank Oxygenator USB 1W (Pompa Akuarium)Rp23.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait