OASE Diffused Aerator

Sebelum PPN:
Rp7.499.900
Spesifikasi
UNSPSC40151503
Bubble TypeFine
Cord Length (ft)15
Diffuser Frame MaterialABS
Diffuser Height (inch)5
Diffuser Length (inch)9
Diffuser TypeDiffuser System
Diffuser Width (inch)9
Display Qty1
Display Sell UOMEA
Duty cycleContinuous
FeaturesEasy Handling; Flexible Placement; Lightweight; Rated for Outdoor Use; Safe and Efficient
Frequency (Hz)60
Includes(2) 15 ft Air Tubes; (2) Air Stones; 12V Transformer
Manufacturer Part Number50041
Maximum Air Flow Rate (scfm)1
Number of Air Tubing Rolls2
Number of Compressors1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These diffuser systems come with a shore-mounted air compressor, tubing, and tube aerators for a full aerating solution. The tube diffusers create air bubbles to turn over and aerate water.
Feature
Diffuser System Diffuser Type Diffuser System Air Flow Rate (Maximum) 1 scfm Bubble Type Fine Number of Air Tubing Rolls 2 Number of Compressors 1 Cord Length 15 ft Diffuser Frame Material ABS Diffuser Height 5 in Diffuser Length 9 in Diffuser Width 9 in Duty Cycle Continuous

Ulasan Produk

Tidak ada ulasan

Halaman Terkait