Beli a di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AND Moisture Analyzer- Accessories
    Rating:
    100% of 100
    (2)
    Mulai

    Rp319.900

    AND Moisture Analyzer- Accessories
    Deskripsi:
    Moisture Analyzer-Accessories:AX-MX-31 : Sample Pan (100pcs)AX-MX-32-1 : Filtration Glass Fiber Sheet (100 sheets)AX-MX-32-2 : Glass Fiber Sheet (100 sheets)AX-MX-33 : Sodium Tartrate Dihydrate (30gx12pcs)AX-MX-34 : Halogen LampAX-MX-43 : Temperature Calibrator for MX
  2. A D WEIGHING Digital Scale Bench (Timbangan Digital)
    Mulai

    Rp4.299.900

    A D WEIGHING Digital Scale Bench (Timbangan Digital)
    Deskripsi:
    These compact counting scales offer digital operation. Counting scales can be powerful asset for parts counting in applications such as inventory and quality inspections in warehouse or production environments.
    atribut:
    • Digital/Mechanical: Digital
    • Scale Display: LCD
    • Scale Item: Compact Bench Scale
    • Washdown: No
  3. A&D Digital Scale with Certification SJ Series (Timbangan Digital)
    Mulai

    Rp1.699.900

    A&D Digital Scale with Certification SJ Series (Timbangan Digital)
    Deskripsi:
    Low overall height, easy loading and unloading of weighing objects Large LCD character height 25 mm Auto power off function. Automatically turns off the power if it does not operate for 5 minutes or more. Tare function Can display zero with the container on it. Easy-to-carry structure with handle Selectable power supply for AC adapter (sold separately) or dry battery (sold separately)For transactions and certification. Certified products that can be used in laboratories, factories, agriculture, kitchens, and various other places*For certified scales, order codes are divided by applicable region as needed. Please check the applicable region. *If you require a product with a calibration certificate, please select a product that indicates this in the model number. *For products with JCSS and general calibration documents, the relevant documents will be included when shipped. If you require the name and address of the person requesting the certificate, be sure to provide this information in the options settings when placing your order. If you do not provide this information, the name and address of the person requesting the certificate will be left blank. *Products with a calibration certificate will take approximately two weeks to be delivered, as calibration is performed after your order is confirmed. (However, please note that additional days may be required during the New Year holidays and long holidays.) *We cannot accept cancellations or returns after an order has been placed. *Only available for online orders. *For other details, please refer to the instruction manual.
    atribut:
    • Battery Life: Approximately 2000 hours (at 20°C, using alkaline batteries)
    • Certification: With certification
    • Display: 7-segment LCD, character height 25 mm
    • Included Accessories: Instruction manual
    • Operating Temperature/Humidity Range: -10 to 40°C, 85% RH or less (no condensation)
    • Outer Dimension D (mm): 250
    • Outer Dimension H (mm): 106
    • Outer Dimension W (mm): 265
    • Power Supply: 4 AA batteries (R20P / LR20) (sold separately) or AC adapter (AX-TB294) (sold separately)
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Weighing Pan Dimension D (mm): 190
  4. AND Platform Scale
    Mulai

    Rp11.999.900

    AND Platform Scale
    atribut:
    • Weighing Tray Dimensions (mm): 300x380
  5. AND External Controller
    Mulai

    Rp9.999.900

    AND External Controller
    atribut:
    • Display: Easy to see LED Display. Height of characters is 11mm.
    • Note: According to the model of the connecting measuring instrument, or the connection method, specification of connection cable of the standard accessories is different. Please specify connection model and connection method when ordering.
    • Connection cable: Connection cable to measurement instrument equipped as standard. (for RS-232C connection, Approx 2m)
    • Package Size (mm): 155x270x195
  6. AND Infared Thermometer Water Proof type
    Mulai

    Rp799.900

    AND Infared Thermometer Water Proof type
    atribut:
    • Measurement Temperature Range (°C): -33 to 180
    • Minimum Temperature Display (°C): 0.2 / 1
    • Distance to measurement range ratio (D to S): 1
    • Emissivity setting: 0.95 (fixed)
    • Distance (D): Measurement range (S)
    • Laser marker: None
    • External dimensions (HxWxL) (mm) / Body mass (g): 18x18x82/ approx. 21 (including batteries)
    • Power Supply: Button type alkaline battery (LR44)x2 (included)
    • Battery Life (hour): Approximately 30 (when used continuously)
    • Dimensions (mm): 18x18x82
  7. A D WEIGHING Digital Scale Shipping & Receiving Bench (Timbangan Digital)
    Mulai

    Rp2.899.900

    A D WEIGHING Digital Scale Shipping & Receiving Bench (Timbangan Digital)
    Deskripsi:
    Compact counting bench scales can measure both the weight of items to be shipped and the total number of parts to be shipped. A sample of one item is used to calculate the entire quantity of items. An LCD and LED display is located on the front of the scale, rather than on the extended neck included with platform scales.
    atribut:
    • Batteries Required: Yes
    • Battery Type: Alkaline
    • Bench Scale Type: General Purpose
    • Calibration Certificate: No Certificate
    • Color: White
    • Display Type: LCD
    • Number of Batteries Required: 4
    • Product Type: Bench Scale
    • Scale Display: LCD
    • Washdown: No
  8. AND High Capacity Precision Balance GFX-M Series
    Mulai

    Rp39.999.900

    AND High Capacity Precision Balance GFX-M Series
    Deskripsi:
    This software is for users who wish to install the GX-M/GF-M balance in an automated weighing system and adjust its response settings beyond the standard settings.External Input/OutputRS-232C interface (standard)Quick/bi-directional USB interface*4 (standard)Comparator relay output/buzzer/external key input interface (optional)Analog output interface (optional)*4 Users can toggle between the Quick USB mode (plug-and-play with weighing data output to a PC only) and the Virtual COM mode (for bi-directional communication) with internal settings. For the latter, a special driver (available for download here) needs to be installed on the PC (except for those with Windows 10).
    atribut:
    • Counting Mode Number of Samples (piece): 10, 25, 50 or 100 Pieces
    • External Dimensions (WxDxH) (mm): 300 x 355 x 111
    • Percent Mode Readability (%): 0.01, 0.1 or 1 (Depends on The Reference Mass Stored)
    • Stabilization Time (Typical when set to FAST) (s): Approx. 1.5
    • Weighing Pan Size (mm): 270 x 210
  9. A D WEIGHING Digital Scale Lab (Timbangan Digital)
    Mulai

    Rp3.599.900

    A D WEIGHING Digital Scale Lab (Timbangan Digital)
    Deskripsi:
    Precision Balance Scales provide outstanding weighing performance and can be used for many different things for example, pharmaceuticals, chemical companies, and more.
    atribut:
    • Digital/Mechanical: Digital
    • Scale Item: Compact Bench Scale
    • Washdown: No
  10. AND Digital Scale Compact Bench Scales SJ-HS Series (Timbangan Digital)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.399.900

    AND Digital Scale Compact Bench Scales SJ-HS Series (Timbangan Digital)
    Deskripsi:
    AND Compact Bench Scales SJ-HS Series with
    atribut:
    • Pan Size (LxW) (mm): 230x190
  11. DM Pita Scotlight Reflektor (Skotlet)
    Mulai

    Rp139.900

    DM Pita Scotlight Reflektor (Skotlet)
    Deskripsi:
    Pita sctolight reflektif berfungsi untuk meningkatkan visibilitas pengguna, khususnya saat malam hari atau di area minim pencahayaan. Cocok diaplikasikan pada mantel, rompi parkir, rompi safety, tas, dan perlengkapan kerja lainnya.
    atribut:
    • Width (cm): 5
  12. AND Semi-Micro Analytical Balance
    Mulai

    Rp39.999.900

    AND Semi-Micro Analytical Balance
    Deskripsi:
    Semi-Micro Analytical BalanceSemi-micro, 0.01 mg resolution up to 42 g (GR-202). Handy lever on the front to open either side of the weighing chamber for quick and efficient access. Small footprint of 249 mm by 330 mm to save space.Features- Semi-
    atribut:
    • Minimum Weighing Value (mg): 0,1
    • Sensitivity Drift (10°C-30°C) (ppm/°C): ±2 (when automatic self calibration is not used)
    • Weighing Pan (mm): Ø 85
  13. AND Digital Scale Compact (Timbangan Digital)
    Mulai

    Rp1.199.900

    AND Digital Scale Compact (Timbangan Digital)
    atribut:
    • Minimum Display (g): 0.1
  14. Mama Lemon Sabun Cuci Piring Cair Pouch
    Rating:
    98% of 100
    (33)
    Mulai

    Rp10.900

    Mama Lemon Sabun Cuci Piring Cair Pouch
    atribut:
    • Packaging: Pouch
  15. monotaro.id Kain Lap Mikrofiber 40x40cm 320gsm
    Rating:
    99% of 100
    (32)
    Mulai

    Rp11.900

    monotaro.id Kain Lap Mikrofiber 40x40cm 320gsm
    Deskripsi:
    Lap Microfiber adalah kain lap yang terbuat dari jenis serat umum dengan kombinasi 80% Polyester + 20% Polyamide. Umum nya kain lap pembersih biasanya digunakan hanya untuk mendorong dan memindahkan kotoran dan debu dari satu tempat ke tempat lainnya. Sedangkan untuk Lap Microfiber dapat mengangkat debu dan membersihkan kotoran melalui serat serat benangnya dan mampu menyerap air 7 kali lebih banyak dibandingkan lap biasa. Lap Microfiber memiliki 3 ukuran yaitu ukuran 30x30cm, 35x35cm dan 40x40cm yang dapat di sesuaikan dengan kebutuhan area yang akan di bersihkan.
    atribut:
    • Size (cm): 40x40
    • Weight (gsm): 320
    • Material: 80% Polyester + 20% Polyamide
    • Model : 1 Sisi
  16. AND Moisture Analyzer
    Mulai

    Rp37.999.900

    AND Moisture Analyzer
    Deskripsi:
    - 400W straight halogen lamp heating system with SRA filter and SHS weighing technology. - Measurement unit: Wet base/Dry base/Dry content/Ratio/Weight. - Sample pan size : Diameter 85mm.
    atribut:
    • Pan Size Diameter (mm): 85
  17. KRISBOW Digital Platform Scale (Timbangan Duduk Digital)
    Mulai

    Rp2.099.900

    KRISBOW Digital Platform Scale (Timbangan Duduk Digital)
    Deskripsi:
    Timbangan digital platform dengan kapasitas besar dan pembacaan cepat melalui layar LCD. Cocok untuk penimbangan dalam gudang, logistik, dan produksi.
Daftar Harga a Terbaru October 2026
AND Moisture Analyzer- AccessoriesRp319.900
A D WEIGHING Digital Scale Bench (Timbangan Digital)Rp4.299.900
A&D Digital Scale with Certification SJ Series (Timbangan Digital)Rp1.699.900
AND Thermo-HygrometerRp819.900
AND Platform ScaleRp11.999.900
AND External ControllerRp9.999.900
ARO Muffler for Double Diaphragm PumpRp369.900
AND Infared Thermometer Water Proof typeRp799.900
A D WEIGHING Digital Scale Shipping & Receiving Bench (Timbangan Digital)Rp2.899.900
AND High Capacity Precision Balance GFX-M SeriesRp39.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)