A D WEIGHING Digital Scale Lab (Timbangan Digital)

Sebelum PPN:
Rp3.599.900 - Rp44.999.900
Spesifikasi
Digital/MechanicalDigital
Scale ItemCompact Bench Scale
WashdownNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Precision Balance Scales provide outstanding weighing performance and can be used for many different things for example, pharmaceuticals, chemical companies, and more.
Feature
Scale Sub-Category Precision Balance Compact Bench Scale Digital/Mechanical Digital Capacity 600 g Scale Graduations 0.01 g Scale Display LCD Weighing Surface Depth 4 1/4 in Weighing Surface Width 4 1/4 in Overall Length 7 1/2 in Overall Width 8 1/2 in Overall Height 2 1/4 in Application Modes Counting and Percent Weighing Power Unit AC Adapter Scale Connection Ports RS-232 Platform Material Stainless Steel Housing Material ABS Plastic Standards CE cUL ISO 9000 UL

Ulasan Produk

Tidak ada ulasan