A D WEIGHING Digital Scale Shipping & Receiving Bench (Timbangan Digital)

Sebelum PPN:
Rp2.899.900 - Rp21.999.900
Spesifikasi
Batteries RequiredYes
Battery TypeAlkaline
Bench Scale TypeGeneral Purpose
Calibration CertificateNo Certificate
ColorWhite
Display TypeLCD
Number of Batteries Required4
Product TypeBench Scale
Scale DisplayLCD
WashdownNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact counting bench scales can measure both the weight of items to be shipped and the total number of parts to be shipped. A sample of one item is used to calculate the entire quantity of items. An LCD and LED display is located on the front of the scale, rather than on the extended neck included with platform scales.
Feature
Bench Scale Scale Application General Purpose Scale Type Platform Bench Scale Display LCD Weighing Surface Depth 7 1/2 in Weighing Surface Width 9 in Weight Capacity 26 lb Weighing Units kg lb oz Scale Graduations 0.005 kg/0.01 lb Overall Width 10 1/4 in Overall Depth 9 3/4 in Overall Height 4 1/4 in Weighing Surface Height 4 in Basic Power Source Battery/Electric Bench Scale Type General Purpose Display Type LCD Scale Functions Net Weight Weight

Ulasan Produk

Tidak ada ulasan