AND Infared Thermometer Water Proof type

Sebelum PPN:
Rp799.900
Spesifikasi
Measurement Temperature Range (°C)-33 to 180
Minimum Temperature Display (°C)0.2 / 1
Distance to measurement range ratio (D to S)1
Emissivity setting0.95 (fixed)
Distance (D)Measurement range (S)
Laser markerNone
External dimensions (HxWxL) (mm) / Body mass (g)18x18x82/ approx. 21 (including batteries)
Power SupplyButton type alkaline battery (LR44)x2 (included)
Battery Life (hour)Approximately 30 (when used continuously)
Dimensions (mm)18x18x82

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Since continuous measurement is possible, it is convenient to grasp the temperature distribution of the object.

With auto power off function.

The temperature can be checked instantly without touching the object to be measured. Safe and hygienic.

Waterproof structure IP67 so it can be washed with water. (Not suitable for submersion)

Since continuous measurement is possible, it is convenient to grasp the temperature distribution of the object.

Compact and lightweight design, convenient to carry.

For food storage temperature and surface temperature control. For inspection of machines and equipment.

With auto power off function.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait