A&D Digital Scale with Certification SJ Series (Timbangan Digital)

Sebelum PPN:
Rp1.699.900 - Rp2.899.900
Spesifikasi
Battery LifeApproximately 2000 hours (at 20°C, using alkaline batteries)
CertificationWith certification
Display7-segment LCD, character height 25 mm
Included AccessoriesInstruction manual
Operating Temperature/Humidity Range-10 to 40°C, 85% RH or less (no condensation)
Outer Dimension D (mm)250
Outer Dimension H (mm)106
Outer Dimension W (mm)265
Power Supply4 AA batteries (R20P / LR20) (sold separately) or AC adapter (AX-TB294) (sold separately)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Weighing Pan Dimension D (mm)190

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low overall height, easy loading and unloading of weighing objects Large LCD character height 25 mm
Auto power off function. Automatically turns off the power if it does not operate for 5 minutes or more. Tare function Can display zero with the container on it. Easy-to-carry structure with handle
Selectable power supply for AC adapter (sold separately) or dry battery (sold separately)
For transactions and certification. Certified products that can be used in laboratories, factories, agriculture, kitchens, and various other places
*For certified scales, order codes are divided by applicable region as needed. Please check the applicable region. *If you require a product with a calibration certificate, please select a product that indicates this in the model number. *For products with JCSS and general calibration documents, the relevant documents will be included when shipped. If you require the name and address of the person requesting the certificate, be sure to provide this information in the options settings when placing your order. If you do not provide this information, the name and address of the person requesting the certificate will be left blank. *Products with a calibration certificate will take approximately two weeks to be delivered, as calibration is performed after your order is confirmed. (However, please note that additional days may be required during the New Year holidays and long holidays.) *We cannot accept cancellations or returns after an order has been placed. *Only available for online orders. *For other details, please refer to the instruction manual.
Feature
=Specification&"
"&*Minimum measurement amount: 0.20 kg *Maximum subtractable tare amount: 19.98 kg

Ulasan Produk

Tidak ada ulasan

Halaman Terkait