Beli Wood Moisture di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DV Wood Moisture Meter
    Mulai

    Rp229.900

    DV Wood Moisture Meter
    Deskripsi:
    Digital Meter & Auto Fire Off. Best Quality, Affordable Price.
    atribut:
    • Test Range (%): -5 to 40 (±1.0%)
    • Battery: 1x9V (square)
  2. INGCO Wood Moisture Meter
    Mulai

    Rp619.900

    INGCO Wood Moisture Meter
    Deskripsi:
    INGCO Wood Moisture Meter // Alat Ukur Kadar Air Kelembaban Kayu Semen Gipsum Bata Hebel
    atribut:
    • Moisture Measurement Range (%): 2-70
    • Moisture Measurement Accuracy (%): ±2
    • Temperature Range (°C): 0 to 40
    • Environment Temperature (°C): 0 to 40
    • Response Time (s): <1
  3. Benetech Wood Moisture Meter
    Mulai

    Rp649.900

    Benetech Wood Moisture Meter
    Deskripsi:
    Sanfix GM610 Wood Moisture Meter adalah sebuah alat uji digital yang berfungsi untuk mengukur kandungan kadar air atau tingkat kekeringan suatu bahan atau benda. Moisture meter banyak juga disebut dengan tester kadar air. Alat ini juga dapat menghitung kelembaban dalam segala kondisi, baik terhampar, maupun dalam keadaan tersimpan disuatu tempat tertentu.
    atribut:
    • Resolution (%): 0.5
    • Temperature Range (°C): -10 to 60
    • Humidity Range (%RH): 20 - 90
    • Humidity Response Speed: <1s
    • Measuring Error: -0.01
    • Display: LCD
    • Power: 2 x 1.5V (AAA Battery)
  4. UNI-T Wood Moisture Meter
    Mulai

    Rp549.900

    UNI-T Wood Moisture Meter
    Deskripsi:
    UT377A is a digital meter designed to measure the moisture content of wood, paper, plywood, and other wooden materials. This device classifies wood into four categories based on material density, and applies temperature compensation algorithm to ensure measurement accuracy. UT377A's miniature design, low power consumption, and high precision all make this a great product choice for measuring wood moisture content.
    atribut:
    • Wood Moisture Measurement (%): Range : 2-40; Resolution : 0.10; Accuracy : ±2%
    • Refresh Rate (time/s): 2
    • Working Temperature (°C): 0-40
    • Power (V): 1.5 Battery (R03)
    • Display (mm): 35x32
    • Product Color : Red and Grey
    • Product Size(mm): 135x53x28
    • Standard Accessories : Batteries
    • Standard Carton Measurement (mm): 272x225x215
    • Standard Individual Packing : Gift box, bubble bag, English manual
  5. Lutron Moisture Meter
    Mulai

    Rp3.199.900

    Lutron Moisture Meter
    Deskripsi:
    - Designed to check the moisture level of wood, concrete, and other non-wood material- 6 % to 40 % moisture range on wood.- 0 to 100% relative moisture value for Concrete and other non-wood material.- Red LED bar graph indicator and LCD digital display.- All in one, meter build in the test pins- Optional separate probe, available for remote measurement- Microprocessor circuit assures maximum possible accuracy, provides special functions and features- Records Maximum & Minimum reading with recall.- Data hold function to freeze the desired value on display- Heavy duty & compact housing case, designed for easy carry out & operation- Built-in low battery indicator
    atribut:
    • LCD Size (mm): 51x37
    • Digit Size (mm): 16
    • Material Range: Material 1 : 0 to 100% relative moisture value for Concrete. and other non-wood material. Material 2 : 6 % to 40 % moisture range on wood.
    • Resolution (%): 0.1
    • Probe: 2 pins moisture electrode.
    • Data Hold: By push button on front panel.
    • Memory Recall: Records Maximum & Minimum reading value
    • Operating Temperature (°C): 0 to 50
    • Humidity (%RH): 80
    • Power Current (mA): Approx. DC 16
    • Dimensions (mm): 216.5x68.5x29.7
    • Sampling Time (s): Approx. 0.8
  6. Extech Moisture
    Mulai

    Rp4.099.900

    Extech Moisture
    Deskripsi:
    The MO280 provides Non-invasive moisture measurements in wood and other building materials with virtually no surface damage. Meter uses electro-magnetic technology to quickly indicate the moisture content of wood and building materials. Select from 10 wood types and measurement ranges. The LCD displays % moisture of wood or material being tested. It has a measurement depth to 0.75 in. (22mm) below the surface. The meter also features an automatic internal test and calibration and low battery indication. Complete with 9V battery and pouch case.
    atribut:
    • Sensor Type: Non-Penetrating
  7. TESTO Moisture Meter
    Mulai

    Rp3.499.900

    TESTO Moisture Meter
    Deskripsi:
    The testo 616 professional moisture meter provides you with a precise and non-destructive means of measuring the moisture content of wood and building materials and of monitoring the drying process after water damage. Simply select the characteristic curve and place the meter’s measuring claw against the surface of the material you would like to measure. The meter shows you the moisture content as a weight percentage compared to the dry weight. Press the relevant key to save the reading to your meter.Although the measuring claw only comes into contact with the surface, wall or flooring that is being measured, it is able to determine the moisture content of the wood or other material down to a depth of 5 cm.Ideal areas of use for the testo 616 moisture meterThe testo 616 moisture meter is a professional measuring device that can be used in areas as diverse as water damage restoration or carpentry or joinery.Moisture damage detection: the non-destructive method for finding moisture in walls and floorsMonitoring drying processes: from carrying out moisture inspections to meeting building schedules to controlled drying after water damage - the non-destructive method for determining the moisture content in wood and building materialsMoisture in wood: for checking the moisture content of wood that has been stored prior to processingtesto 616 moisture meter with 10 characteristic curvesSoft woodHard woodPressboardAnhydrite screedCement screedLime sand brickGas concreteConcreteHigh insulation bricksBrickwork Product Includes: testo 616 moisture meter for wood and building materials, calibration protocol, batteries.Determining moisture in wood Moisture content is a decisive factor in the further processing and use of timber products. If wood is installed with the wrong moisture content this may result in mechanical deformations (contracting and swelling) at the site where the material is subsequently used, and therefore damage to pieces of furniture or entire supporting structures in buildings. Therefore, before being made into furniture or supporting material by a joiner/carpenter, the suitability of the wood has to be assessed by measuring the moisture content. The testo 616 enables the quick and non-destructive examination of the material moisture characteristics in timber. Characteristic curves are available for measuring wood moisture in soft and hard woods, and chipboard. These characteristic curves were developed in cooperation with the LPI institute.The measurement results are calculated up to a depth of 5 cm and can be recorded at the touch of a button. The readings are displayed in percent by weight in comparison to the dry mass of the material. Monitoring drying processes Whether freshly laid screed, or monitored drying of moisture damage, timely determination of the required moisture level will save time and therefore money. Screeds are laid in the in interior works stage, generally after plastering. The flooring and painting and decorating then follow. The drying behaviour is therefore a significant factor in the works schedule, primarily because the laying of flooring depends on this.The moisture measurement establishes readiness for flooring; liability for the flooring is thus transferred to the respective trade installing the flooring. An important part of this work is therefore documentation and assurance in the testing for readiness for flooring. What is the extent of moisture damage? This question has to be answered in order to decide which instruments are to be used to speed up the drying process.The testo 616 can be used to quickly and non-destructively examine the material moisture in building materials. It also makes work easier when drying processes for floors, walls and surfaces have to be observed. Diagnosing building moisture Moisture may penetrate walls, floors and ceilings due to pipes bursting or water ingress. Some of this moisture damage may not be detected immediately. Rising or ingressing water, faulty rain and waste water drains, or even blocked drains and inadequate seepage capacity may be the cause. Depending on where it is getting out or in, the moisture can spread in different ways; enormous damage may be done if discovered too late. Therefore, measurement of the material moisture in the affected places is necessary to be able to identify the source of the damage. The testo 616 can be used to quickly and non-destructively examine the material moisture in building materials. The measuring clamp is laid on the surface; the value can be read immediately. The measurement results are calculated up to a depth of 5 cm and can be recorded at the touch of a button. The readings are displayed in percent by weight in comparison to the dry mass of the material. For easy, quick handling, characteristics are already stored in testo 616 for the following construction materials: anhydrite screed, cement screed, lime sand brick, aerated concrete, concrete, vertically perforated brick and solid brick; these aid detection of wet places in the construction materials.
  8. Tanel Concrete and Mortar Wood Moisture Meter
    Mulai

    Rp4.099.900

    Tanel Concrete and Mortar Wood Moisture Meter
    Deskripsi:
    Wood moisture meterMICRO+ is a miniature electronic device for approximate measuring of moisture contens in wood and concrete.
    atribut:
    • Resolution (%): 0.1
    • Electrodes Length (mm): ϕ 2.0x8
  9. CONSTANT Wood Moisture Tester
    Mulai

    Rp3.599.900

    CONSTANT Wood Moisture Tester
    atribut:
    • Measuring Principle: Electrical Resistant
    • Electrode Length (mm): 8
    • Measuring Range (%): 6 to 99.9
    • Resolution: 0.001
    • Standard Accesories: Temperature Probe, Moisture Probe, Batteries, Soft Pouch, Instruction Manual, Warranty Card
    • Size (mm): 180x50x31
    • Weight (g): 175
  10. General Moisture Meter
    Mulai

    Rp1.599.900

    General Moisture Meter
    atribut:
    • UNSPSC: 41112304
    • Brand: GENERAL
  11. Benetech Moisture Meter
    Mulai

    Rp1.299.900

    Benetech Moisture Meter
    Deskripsi:
    Benetech GM630 merupakan alat ukur kadar air pada kayu dengan teknologi induksi, tanpa perlu menusuk kayu. Humidometer induksi yang dapat mengukur kadar air dengan cara meletakkannya pada permukaan kayu secara rapat tanpa merusak permukaan kayu.Cara pakai alat cukup ditempelkan diatas kayu yg akan diukur. Bisa mengukur sampai kedalaman 5 centimeter ( 50 milimeter). Anda dapat memilih roda gigi yang berbeda (total 8) untuk mengukur berdasarkan kepadatan kayu. Rentang pengukuran cocok untuk kebanyakan jenis kayu.
    atribut:
    • Temperature Range (°C): -10 to 60
    • Humidity Measuring Range (%RH): 20 to 95
    • Fork (mm): 147
    • Moisture: Spc1:5 to 40%, Max Error : ± 1%+0.5, Resolution : 0.5%, Spc2:6 to 50%, Max Error : ± 1%+0.5, Resolution : 0.5%, Spc3:7.5 to 60%, Max Error : ± 1%+0.5, Resolution : 0.5%, Spc4:9 to 70%, Max Error : ± 1%+0.5, Resolution : 0.5%
    • Operating Environment (°C): Temperature:0 to 40, Humidity:20%RH~95%RH
    • Size (mm): 144x55x29.4(meter only), 278x36x36(meter with fork)
  12. monotaro Digital Moisture Analyzer
    Mulai

    Rp2.399.900

    monotaro Digital Moisture Analyzer
    Deskripsi:
    A compact, lightweight size, convenient style for carrying mobile phones. Data hold function with fixed measurement value. With maximum value/minimum value/average value display function.With auto power off function to prevent battery drain due to forgetting (cancellation possible).Convenient backlight function when working in the dark. To check moisture of timber, cement and other building materials.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Measurement Pricision: ± 1%
    • Operating Temperature and Humidity Range: 0 to + 50 ° C, 70% RH or less (with no condensation)
    • Sampling: 1 time / s
    • Storage Temperature/Humidity Range: -20 to + 60 ° C, 80% RH or less (with no condensation)
    • Accessories: Instruction manual, strap, protective cover
    • Measuring Range: 8.8 to 54.8% (beech, spruce, larch, birch, cherry, walnut),. 7.0 - 47.9% (oak, pine, maple, ash tree, rice bran, melan tea),. 0.9 to 22.1% (cement, concrete, plaster),. 0.0 to 11.0% (gypsum),. 0.7 to 8.6% (cement mortar),. 0.6 to 9.9% (lime mortar),. 0.1 to 16.5% (brick)
    • Measurement Item: Moisture percentage
    • Batteries: Two AAA (1.5 V) batteries
    • Resolution Capability: 0.10%
    • Weight (g): Approximately 119 (with protective cover installed, batteries included)
    • Battery Life (continuous use): About 150 (when using alkaline dry batteries)
    • Dimensions (mm): 50.9x132.9x24.7
  13. REED INSTRUMENTS Moisture Meter
    Mulai

    Rp5.499.900

    REED INSTRUMENTS Moisture Meter
    atribut:
    • UNSPSC: 41112304
    • Battery Type: (3) AAA
    • Brand: REED INSTRUMENTS
    • Data Hold: Yes
    • Display: LCD
    • For use with: Tiles, Wood and Building Materials
    • Humidity Range (% RH): 0 to 85%
    • Includes: Batteries
    • Min./Max. Memory: Yes
    • Moisture Content: 0 - 100%
    • Product Type: Pinless Moisture Meter,0-100 Moisture
    • Temperature Range (°F): 32 to 104
  14. Flir Moisture Meter
    Mulai

    Rp3.199.900

    Flir Moisture Meter
    Deskripsi:
    FLIR MR160 Imaging Moisture Meter adalah yang pertama dari jenisnya. Dilengkapi dengan kamera termal built-in, MR160 adalah satu-satunya pengukur kelembaban dengan kekuatan untuk menunjukkan dengan tepat di mana Anda harus mengukur, Menampilkan teknologi Infrared Guided Measurement (IGM), MR160 membantu Anda memindai dan menargetkan masalah kelembapan dengan cepat, memandu Anda secara visual ke tempat di mana Anda dapat melakukan pengukuran dan menganalisis pembacaan dengan percaya diri.
  15. TESTO Material Moisture Meter
    Mulai

    Rp5.299.900

    TESTO Material Moisture Meter
    atribut:
    • AS ONE Part Number: 1-6453-01
    • TGK Part Number: 540-68-08-01
    • Measurement Accuracy: (Material moisture) +/- 1% (with respect to measured electric conductivity)
    • Battery: 2xAAA alkaline batteries
    • Measurement Range: (Material moisture) 0-54.8 mass%
    • Resolution: (Material moisture) 0.1%
    • Accessories: Shipping inspection, strap, belt holder, protective cap, dry cell
    • Battery Life (hour): 200 (when backlight is off)
    • External Dimensions (mm): 119x46x25 (excluding protective cap device)
    • TRUSCO Number: 333-7481
    • Weight (g): 45 (excluding battery)
  16. Extech Moisture Meter
    Mulai

    Rp1.599.900

    Extech Moisture Meter
    Deskripsi:
    MO260 is a Combination Pin/Pinless Moisture Meter which measures Relative Moisture in wood and other building materials using pinless technology plus % of Moisture in sheetrock and other materials using the direct pin method. Measurements are displayed on a digital LCD with backlighting and a tri-color LED bargraph. Pinless non-invasive measurement depth to 0.75 Inch (22mm) below the surface. Complete with 9V battery, replacement pins, protective cap, and pouch case.
  17. AND Moisture Analyzer
    Mulai

    Rp37.999.900

    AND Moisture Analyzer
    Deskripsi:
    - 400W straight halogen lamp heating system with SRA filter and SHS weighing technology. - Measurement unit: Wet base/Dry base/Dry content/Ratio/Weight. - Sample pan size : Diameter 85mm.
    atribut:
    • Pan Size Diameter (mm): 85
  18. STANLEY Moisture Meter
    Mulai

    Rp699.900

    STANLEY Moisture Meter
    atribut:
    • Battery Type: 4xAAA
    • Battery Life: 1100measurements
    • Display Type: LCD
    • Electrode Pin (mm): 2x8
    • Detection Range/Accuracy (wood) (%): 6-44% (+/-2%)
    • Detection Range/Accuracy (building materials) (%): 0.2-2.0% (+/-0.1%)
    • Humidity (%): 80
    • Operating Temperature (°C): 0-37
  19. Landtek Concrete Soil Wood Moisture Meter
    Mulai

    Rp5.699.900

    Landtek Concrete Soil Wood Moisture Meter
    Deskripsi:
    Landtek MC-7825PS merupakan alat pengukur kelembaban atau kadar air yang menggabungkan berbagai penyempurnaan desain dan fitur-fitur canggih.Multi-function meter yang mendeteksi kelembaban tidak hanya untuk bahan serat kayu, barang kayu, obat tradisional, tembakau, kertas kapas, bangunan, tanah dan bahan serat lainnya tetapi juga di material beton, tanah, dll.
    atribut:
    • Dimensions (mm): 165x62x26
    • Measuring Pin (mm): 71x65x22
    • Measurement Codes: 30
Daftar Harga Wood Moisture Terbaru March 2026
DV Wood Moisture MeterRp229.900
INGCO Wood Moisture MeterRp619.900
Benetech Wood Moisture MeterRp649.900
UNI-T Wood Moisture MeterRp549.900
Lutron Moisture MeterRp3.199.900
Extech MoistureRp4.099.900
TESTO Moisture MeterRp3.499.900
Tanel Concrete and Mortar Wood Moisture MeterRp4.099.900
CONSTANT Wood Moisture TesterRp3.599.900
General Moisture MeterRp1.599.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)