Beli Water Pressure Sensor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Battery Type Digital Pressure SensorDeskripsi:
- kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)atribut:
- Set Contents: Pressure gauge, Pressure hose 1m, Union coupling 1/2, Bushing 1/2 x 1/4
- Discharge Quantity (ml/time): 13
- Water Tub Capacity (L): 4.5
- Discharge Port Diameter: G1/4
- Accessories: Pressure gauge, Pressure Hose 1m, Union Couplings 1/2, Bushing 1/2x 1/4
- Shark Air Compressor Medium Pressure, Auto+Motor Hitachi (Kompresor Angin)Deskripsi:Shark Medium Pressure MWP-8005 5HP merupakan jenis kompresor 2 stage dengan 3 silinder berdaya 5HP/3,7 kW. dengan tekanan kerja 12 bar. Diperuntukkan untuk pengisian angin ban armada pertambangan dan aplikasi industri yang membutuhkan tekanan sampai dengan 12 bar
- NAGANO KEIKI Pressure GaugeDeskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- SMC Air Catch Sensoratribut:
- Porting Specifications: Rc1/8
- Omega Air Electronic Condensate DrainDeskripsi:Electronic condensate drains EMD series is designed for fully automatic discharging of condensate or any other non-aggressive fluid from compressed air system. The units can be installed as external drain on any application specified. Condensate accumulates in the collecting reservoir. When the level is high enough condensate is being discharged from the system without any air losses. Fluid level is detected by precise capacitive level sensor. Special self-cleaning direct acting valve assures reliable operation. Electronic condensate drains - EMD series is also equipped with operation alarm, led indicator, test button and internal strainer. Version with Service Network for diagnostics parameter setting and alarm output is also available.atribut:
- Operating pressure: 16
- Operating Temperature Range (°C): 1.5-65
- Inlet Connection (NPT Option): G 1/2\"
- Outlet Connection (NPT Option): Push conn. for tube o8
- Medium: Condensate (air, water, oil)
- Protection Class: IP54
- Shimge Pompa Airatribut:
- Voltage (V): 220
- NILFISK Hot Water High Pressure CleanerDeskripsi:Hot Water High Pressure Cleaner is the right choice to clean surface from stubborn oil, grease, etc. Combination between cleaning impact and appropriate water temperature will give maximum cleaning result and speed.atribut:
- Motor Specification (rpm): 1450
- monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge)Deskripsi:Produk ini juga sering disebut dengan Pressure Gaugeatribut:
- The outer diameter ( phi mm): 100
- Thickness (mm): 36
- The connecting portion screw: G3 / 8
- Case Shape: Vertical collarless
- Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
- Accuracy: +/- 2.5% FS
- Measurement Range (MPa): -0.1 to 0.0
- monotaro General-Purpose Pressure Gauge (R / Vertical)Deskripsi:Pneumatic, hydraulic, Other commonly used pressure measurement.atribut:
- Case Shape: Vertical collarless
- Thickness (mm): 29.3
- Accuracy: +/- 2.5% FS
- The outer diameter ( phi mm): 60
- Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
- Measurement Fluid: Pneumatic, hydraulic, other
- Measurement Range (MPa): 0-1.0
- The connecting portion screw: R1 / 4
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
- Manostar Differential Pressure GaugeDeskripsi:- Easy-to-read wide-angle scale- A small lightweight type that can be placed in any spaceatribut:
- Gaseous body to be measured: Air and noncorrosive gas
- Pressure measuring method: Differential pressure type
- Pressure receiving element: Diaphragm
- Working Ambient Humidity: 90%RH or less(but free of condensation)
- Working Ambient Temperature: -10 to +50degrees(No icing)
- FESTO Pressure Sensor SPAU Seriesatribut:
- Note on Materials: RoHS-compliant
- KC Characters: KC EMC
- Temperature of Medium (°C): 0 - 50
- CE Marking (See Declaration of Conformity): As per EU EMC directive As per EU RoHS directive
- Information on Operating and Pilot Media: Operation with oil lubrication possible
- Tasco Digital Thermometer Standard Kit Including Air SensorDeskripsi:We have included the most suitable and most frequently used air sensor inside this perfect air conditioner installation kit.Contents :- Main Unit x 1 (TA410-110)- Surface sensor x 1 (TA410-1)- Extension compensating wire(φ4 x 1000mm) x 1 (TA410-4)- Air sensor x 1 (TA410-3)- Alumium carrying case x 1 (TA410AB-30)
- NAGANO KEIKI Sealed-Type Pressure GaugeDeskripsi:-By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
- PISCO Compact Pressure Sensor (Analog Output Type) for Negative Pressureatribut:
- Protection Structure: Equivalent to IEC standard IP 40
- Analog Output: OutputVoltage/1 to 5V. Zero pointVoltage/1 ± 0.1V.mAximum rated pressure pointVoltage/5 ± 0.1V. Output current/1mAmAx. (Load resistance/5 kω). Linearity/ ± 0.5% F.S.mAx. (At Ta = 25°C)
- Display Part: No pressure indication
- Consumption Electric Current: 20mA or less (24V DC no load)
- Detection Method: Pressure: Diffusion semiconductor pressure switch
- Electric Supply Source: DC 10.8 to 30 V (including ripple)
- Fluid: Air, inert gas
- Model : Pressure sensor for positive pressure
- Operating Temperature and Humidity Range: Temperature/0-60°C (no freezing). Humidity/35 to 85% RH (without condensation)
- Storage temperature range: -20 to 70°C (atmospheric pressure, humidity 60% RH or less)
- PISCO Compact Pressure Sensor (Switch Output Type) for Negative Pressureatribut:
- Protection Structure: Equivalent to IEC standard IP 40
- Display Part: No pressure indication
- Fluid: Air, inert gas
- Consumption Electric Current: 20mA or less (24V DC no load)
- Detection Method: Pressure: Diffusion semiconductor pressure switch
- Model : Pressure sensor for negative pressure
- Operating Temperature and Humidity Range: Temperature/0-60°C (no freezing). Humidity/35 to 85% RH (without condensation)
- Storage temperature range: -20 to 70°C (atmospheric pressure, humidity 60% RH or less)
- PISCO Compact Pressure Sensor (Analog Output Type) for Positive Pressureatribut:
- Protection Structure: Equivalent to IEC standard IP 40
- Operating Pressure Range: 0 to 1MPa
- Output Form: Analog output
- Analog Output: OutputVoltage/1 to 5V. Zero pointVoltage/1 ± 0.1V.mAximum rated pressure pointVoltage/5 ± 0.1V. Output current/1mAmAx. (Load resistance/5 kω). Linearity/ ± 0.5% F.S.mAx. (At Ta = 25°C)
- withstanding Pressure: 1.5MPa
- Display Part: No pressure indication
- Consumption Electric Current: 20mA or less (24V DC no load)
- Detection Method: Pressure: Diffusion semiconductor pressure switch
- Electric Supply Source: DC 10.8 to 30 V (including ripple)
- Fluid: Air, inert gas
- Model : Pressure sensor for positive pressure
- Operating Temperature and Humidity Range: Temperature/0-60°C (no freezing). Humidity/35 to 85% RH (without condensation)
- Storage temperature range: -20 to 70°C (atmospheric pressure, humidity 60% RH or less)
- PISCO Compact Pressure Sensor (Switch Output Type) for Positive Pressureatribut:
- Protection Structure: Equivalent to IEC standard IP 40
- Operating Pressure Range: 0 to 1MPa
- Output Form: NPN open collector output
- withstanding Pressure: 200MPa
- Display Part: No pressure indication
- Fluid: Air, inert gas
- Consumption Electric Current: 20mA or less (24V DC no load)
- Detection Method: Pressure: Diffusion semiconductor pressure switch
- Model : Pressure sensor for negative pressure
- Operating Temperature and Humidity Range: Temperature/0-60°C (no freezing). Humidity/35 to 85% RH (without condensation)
- Storage temperature range: -20 to 70°C (atmospheric pressure, humidity 60% RH or less)
- Autonics Proximity Sensor Cylindrical Roundatribut:
- Type: Cylindrical round (PR Series)
- Sensing Distance: 4 mm
- Harder Dimension/ Square: 12 mm
- Shield: Non Shield
- Connection Type: 2 m cable loose leads
- Voltage: 12 - 24 VDC
- Wire Type: DC 3-wire
- Output Type: NPN
- Frequency: 500 Hz
Daftar Harga Water Pressure Sensor Terbaru January 2026
| TRUSCO Battery Type Digital Pressure Sensor | Rp62.900 |
| kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan) | Rp3.899.900 |
| Shark Air Compressor Medium Pressure, Auto+Motor Hitachi (Kompresor Angin) | Rp20.999.900 |
| NAGANO KEIKI Pressure Gauge | Rp319.900 |
| SMC Air Catch Sensor | Rp3.199.900 |
| Omega Air Electronic Condensate Drain | Rp4.699.900 |
| Shimge Pompa Air | Rp1.699.900 |
| NILFISK Hot Water High Pressure Cleaner | Rp63.999.900 |
| monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge) | Rp149.900 |
| monotaro General-Purpose Pressure Gauge (R / Vertical) | Rp109.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




















































































































































/P102027561-1.jpg)
/qbP104618947-2.jpg)





%20(Pressure%20Gauge)/d1P103193469-2.jpg)
/mwP103176824-2.jpg)





%20for%20Negative%20Pressure/P102533235-1.jpg)
%20for%20Negative%20Pressure/P102533244-1.jpg)
%20for%20Positive%20Pressure/P102533226-1.jpg)
%20for%20Positive%20Pressure/P102538708-1.jpg)