KIMO Flushmount Multifunction Pressure Sensor

Sebelum PPN:
Rp72.999.900
Spesifikasi
AlarmBuzzer (70dB at 10cm) / Blinking of the value
Display2-line display
Ethernet CommunicationNo
Height (mm)234
IP ProtectionIP 65
Length (mm)92
Measuring UnitPa, mbar, hPa, inWg, mmH2O, mmHg, daPa
Measuring range (Pa)CPE 310-S: from -100 to +100 and CPE 311-S: from -1000 to +1000
ModBus NetworkNo
Operating Temperature (°C)Min : -10.00; Max : 50.00
Outputs3 x 0/4-20mA or or 3 x 0-5/10V (4 wires)
ParameterAir velocity, CO, CO2, Differential pressure, Humidity, Temperature
Power Supply (V)24ac/dc ±10% (active)
Standard2011/65/EU RoHS II, 2012/19/EU WEEE, 2014/30/EU EMC, 2014/35/EU Low Voltage
Storage Temperature (°C)Min : -10.00; Max : 70.00
Width (mm)44

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KIMO InstrumentsFlushmount Multifunction Pressure Sensor Model CPE 310-S / CPE 311-S
Kimo's CPE 310-S is a flushmount multifunction pressure sensor. It can display up to three parameters alternatively.
Feature
- Measures temperature, humidity, air velocity, CO, CO2
- One input for probe
- Three visual and audible alarms
- Three analogue outputs 0-5/10V or 0/4-20mA
- Adjustment certificate

Ulasan Produk

Tidak ada ulasan