Beli Voltage Controller di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JENCO pH/ORP Controller, Voltage OutputDeskripsi:Meter OnlypH/ORP Controller, Voltage Output, LED DisplaypH/ORP/Temperature, 1/8-Din Panel Mount
- Hioki Voltage DetectorDeskripsi:Non-Metallic Contact Voltage Detector
- Taffware Pen Non-contact AC Voltage Alert DetectorDeskripsi:Pen AC Voltage Detector berfungsi untuk mengecek apakah ada jaringan listrik mengalir dalam suatu kabel tanpa perlu menyentuh kabel tersebut. Cukup praktis digunakan untuk mengetahui kabel yang rusakatribut:
- Dimensions (cm): 14.5x2.5x1.5
- Voltage (V): 90-1000
- Frequency Range (Hz): 50 - 500
- Safety Rating: CAT II, 1000 V
- Battery Type: 2 x 1.5 V AAA (Baterai Tidak Termasuk)
- Material: Plastik
- JUMO miroTRON Panel Mount ControllerDeskripsi:The Jumo Electronic thermostat is available with PID two state controller function. The electronic thermostat can be used as a heating or cooling thermostat or optionally as a PID two state controller. This device has terminal blocks with PUSH IN technology enable fast electrical installation. The operation, parameterization and configuration are carried out via a membrane keyboard with four keys. The setup program on a PC allows the devices to be configured without any problems. No separate voltage supply is required when configuring via the USB interface.atribut:
- Control Type: PID Controller, Temperature Control
- Mounting Type: Panel Mount
- Output Type: Relay
- Series: miroTRON
- JUMO LC100 Panel Mount PID Temperature ControllerDeskripsi:The Jumo Quantrol is a compact, easy to use, and self-optimizing controller series. The controller is used for two-state and three-state control applications as well as for the control of regulating valves or SCR power controllers via a continuous controller output. The universal analog input is for RTD temperature probes, thermocouples, or current / voltage signals and can be programmed by the user.atribut:
- Control Type: PID Controller
- Mounting Type: Panel Mount
- Number of Inputs: 2
- Output Type: Relay
- Series: LC100
- Size (mm): 48x48
- JUMO LC200 Panel Mount PID Temperature ControllerDeskripsi:The Jumo Quantrol is a compact, easy to use, and self-optimizing controller series. The controller is used for two-state and three-state control applications as well as for the control of regulating valves or SCR power controllers via a continuous controller output. The universal analog input is for RTD temperature probes, thermocouples, or current / voltage signals and can be programmed by the user.atribut:
- Control Type: PID Controller
- Mounting Type: Panel Mount
- Number of Inputs: 1
- Output Type: Relay
- Series: LC200
- Size (mm): 48x96
- JUMO dTRON PID Temperature ControllerDeskripsi:Jumo Temperature ControllerThe Jumo dTRON series temperature controller has supply voltage ranging from 110VAC to 240VAC. This controller has a width of 48mm and a height of 48mm(1/16 DIN) device. It has a single analogue input, two relays and two logic inputs or two logic outputs. This is robust equipment that includes 4, freely programmable devices in different DIN formats for controlling temperature, pressure and other process variables. The instruments can be used as 2-state, 3-state, modulating or continuous controllers. The electrical connection at the back is established via screw terminals.Inclusions:Controller, seal, fastening elements, operating instructions.atribut:
- Additional Function: ON/OFF, PID
- Display Colour: Red/Green
- Maximum Operating Temperature (°C): 55
- Minimum Operating Temperature (°C): 0 (zero)
- Series: dTRON
- Tokyo Glass Kikai (TGK) Controller SSRDeskripsi:Equipped with PID auto-tuning function for easy viewing with digital settings and digital display. It is made of aluminum that is resistant to noise and is lightweight, making it easy to carry. A voltage pulse type simple multipurpose controller made with an emphasis on controllability, accuracy, and safety.atribut:
- Outer Dimensions (mm): 160x350x280
- Type of control: Stationary PID control system with SSR and temperature controller (with auto tuning)
- Rated Current (A): 30
- Heating Element: Kanthal/Nichrome Wire
- Impulse Voltage DC (V): 4-12
- Product Code: 4014384
- Hasegawa AC Low Voltage Detectoratribut:
- Overall Length (mm): 130
- Weight (g): 22
- Leak Current: Detection part and between grip parts (between grips) /100microA and below
- Battery Life: Continuous use state 10 hours, Left alone state 1.5 years
- Batteries: Alkaline button battery LR44(1.5V)x2
- Opreration Display: Light emitting: comfirmation capable by looking at the red intermittent light emitter 8000Lx's brightness Sound emitting: intermittent sound emmision of sound, 30 cm apart over 50db
- Working Voltage Range (V): AC 50 - 600
- Color (Body): Yellow
- Operating Voltage (V): Highest level of sensitivity: Below AC40V, factory loading time: AC40V+/-10V (company specific standard insulated wire(600V-IV2mm2) with the detection part touching
- Insulation Resistance: Between detection part and grip part: Over 100Mohm at 500V megger usage
- Dielectric Strength: Between detection part and grip part /2000V-1 minute intervals
- Impulse Resistant: Between detection part and grip part/8000V-each plus and minus 10 times (IEC61010-1 CATIV equivalent)
- Testing Ability: The inner circuit and battery voltage can be checked with the test button.
- Cycle Frequency (Hz): 50/60 common use
- Model : Only for low voltage alternating-current circuits
- Operating Temperature Range (°C): 0 - +40
- OMRON Sensor Controller S3D2Deskripsi:Built-in 0.1ms high-speed input response timer function 0.1ms high-speed input response Also suitable as a 2-input controller 24V type (S3D2-AKD/CKD/CCD) , 1-input 1-output off-delay (2-circuit) type (S3D2-DK/EK) convenient for load control, lamp display, etc. The power supply for the prepared sensor is 200mA. Multifunctional type equipped with 30mm wide ultra slim body timer function
- PROLiNK Auto Voltage PVR SeriesDeskripsi:Input - Voltage : 220 VAC or 230 VAC - Voltage Range : - 110VAC to 270VAC or 110VAC to 280VAC (Wide input window) - 140VAC to 260VAC or 150VAC to 270VAC (Normal input window) - Frequency : 50 or 60 Hz Output - Voltage to : 220 VAC or 230 VAC - Output Voltage Regulation : - 10% to +10% Efficiency - Normal Mode : 95% - AVR Mode : 92% Protection - Delay time : 3 minutres or 10 seconds - Full Protection : Over-voltage, under-Voltage, over-heat and over current Protection Indication - LED Display : Normal indicator, AVR indicator, delay time setting and Fault indication - LCD / Meter Display : Input and Output voltage Environment - Operating Temperature : 0°C - +40°C - Humidity : 0-90% relative Humidity (Non-condensing)
- goot Power ControllerDeskripsi:-Effective when solder iron is slightly overheated while soldering small printed circuit boards, etc.-Electric iron voltage can be controlled up to about 75 to 100V merely by plugging in (phase control). -For controlling heat amount of electric irons.atribut:
- Operating range: Voltage 100V, electricity 20 to 200W
- Width x Depth x Height: 56x85x39mm
- JUMO IMAGO 500 PID Temperature ControllerDeskripsi:Jumo Temperature ControllerThe Jumo temperature controller is a 1/4 DIN, temperature controller that belongs to the 500 series. It has up to 8 controller channels or 4 program channels. This. It has a width of 92mm and height of 92mm. It is a multi-channel process and program controller. Additionally, it has 2 universal input (configurable), 2 relays (make contacts) and 1 analogue output. It has an operating supply ranging from 110VAC to 240VAC. The electrical connection at the rear of the instrument is established via the plug-in screw terminals.The Jumo IMAGO 500 series temperature controller has supply voltage ranges from 110VAC to 240VAC. This controller has a width of 92mm and a height of 92mm(1/4 DIN) device. It is a multi-channel process and programs 2 controller channels. Additionally, it has 2 universal input (configurable), 2 relays (make contacts) and 1 analogue output. The electrical connection at the rear of the instrument is established via the plug-in screw terminals.atribut:
- Additional Function: ON/OFF, PID
- Communication Module Available: Yes
- Control Type: PID Controller
- Display Colour: Multicolour
- Display Type: Multi Line
- IP Rating: IP20, IP65
- Input Type: Universal
- Maximum Operating Temperature (°C): 55
- Minimum Operating Temperature (°C): -5
- Number of Inputs: 2 (Analogue), 6 (Binary)
- Number of Outputs: 3
- Output Type: Analogue
- Panel Depth (mm): 162
- Range: Imago 500
- Series: IMAGO 500
- Size (mm): 144x133
- Supply Voltage (V): 110 to 240 ac
- Termination Type: Screw
- FLUKE High Voltage ProbeDeskripsi:-A high voltage probe that can only be used for taking measurements in circuits with limited electric power inside equipment.-High accuracy is enabled when used together with a voltmeter with 10MΩ input impedance.-0 to 40kVDC and AC peak can be measured.
- Extech Temperature ControllerDeskripsi:EXTECH temperature controllers are low-voltage controllers used to protect heaters from cold starts, and eliminate overshoot, unwanted process fluctuation, and drift.atribut:
- UNSPSC: 41112205
- Alarms: Two 'Latching' Alarm relays standard with 8 Alarm modes
- Control Mode: Fuzzy Logic Enhanced Three-term PID with Auto Tune; Proportional Band; Derivative Time; Hysteresis; Cycle Time
- Control Period: Proportional Band 0 to 300.0%; Integral time 0 to 3600 seconds; Derivative time 0 to 900 seconds; Hysteresis 0.0 to 200.0 or 0.0 to 2000; Cycle time 1 to 100 second
- Digital/Analog: Digital
- Hysteresis: 0.0 to 200.0 or 0.0 to 2000
- Proportional Band: 0 to 300.0%
- Sensor Type: Thermocouple and RTD
- Setting Accuracy: Thermocouple: 1.8 deg F; RTD: 0.36 deg F
- Temperature Range (°F): -58 to 3272
- JENCO Single Relay Temperature ControllerDeskripsi:Single Relay Controller, 1/4 DIN, Type J. Application: Temperature °F, Analog Voltage Output
- JENCO Dual Relay Temperature ControllerDeskripsi:Dual Relay Controller, 1/4 DIN, Type RTD. Temperature °C or °F, Analog Voltage Output
- EMKO Auto Start Genset ControllerDeskripsi:CanBus J1939 ECU communication, Parameter configuration via RS-232 serial communication Log last 50 events & alarm information with measured values, Statistics records, Remote Start/Stop, Speed and Idle mode control via J1939, Power factor measurement for 1 phase, 3 resistive sender inputs for Level, Temperature and Oil pressure, Configurable 3 inputs and 3 outputs, 1 phase alternator voltage measurement, 1 phase Load current measurement, Engine control, Compatible to Diesel or Gas generators, Power measurement, Trans-MiniAUTO; Speed sensing from alternator frequency, Trans-MiniAUTO.MPU; Speed sensing from magnetic pick-up, Trans-MiniAUTO.CAN; CanBus J1939 ECU communication -RTC: Optional Real Time Clock -Trans-Cable.Serial, RS-232 Serial Communication Cable is optional.atribut:
- Dimensions (mm): 111x81x61
- Non Brand Fan and Limit Controller (Kontroler Kipas)Deskripsi:Duct hose worm gear bridge clamps ensure a tight seal on hose that has a raised wire helix which reinforces and maintains the shape of the hose. These clamps are designed to bridge the wire helix so that the clamp sits snug on the hose. Right-hand clamps fit clockwise spiraling wire helix and left-hand clamps fit counterclockwise spiraling wire helix. Duct hoses are used to blow, vacuum, or vent air, fumes, dust, powder, chips, liquid waste, and more.atribut:
- UNSPSC: 39121510
- Mounting: Surface Mount
- Mounting Hole Diameter (inch): 1/8
- Standards: cULus Recognized
- Terminal Size (inch): 1/4
- Wire Connections: Spade Terminals
- OMRON Temperature Controller (Digital Controller) E5DCatribut:
- Type of control: ON/OFF control/PID control with Auto tuning
- Type of Input: Thermocouple / resistance temperature detector / sensor / current / voltage
- Input Detail: Full multi input
- Power Supply Voltage (V) : AC/DC24
Daftar Harga Voltage Controller Terbaru November 2026
| JENCO pH/ORP Controller, Voltage Output | Rp12.999.900 |
| Hioki Voltage Detector | Rp969.900 |
| Taffware Pen Non-contact AC Voltage Alert Detector | Rp26.900 |
| JUMO miroTRON Panel Mount Controller | Rp8.699.900 |
| JUMO LC100 Panel Mount PID Temperature Controller | Rp10.999.900 |
| JUMO LC200 Panel Mount PID Temperature Controller | Rp12.999.900 |
| JUMO dTRON PID Temperature Controller | Rp19.999.900 |
| Tokyo Glass Kikai (TGK) Controller SSR | Rp37.999.900 |
| Hasegawa AC Low Voltage Detector | Rp579.900 |
| OMRON Sensor Controller S3D2 | Rp3.699.900 |
Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)


























































































































































%20Controller%20SSR/44P109258148-1.jpg)


/PROLiNK%20Auto%20Voltage%20PVR%20Series/P103117423-1.jpg)







/6eP109988230-11.jpg)
%20E5DC/9dP106932337-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)