Non Brand Fan and Limit Controller (Kontroler Kipas)

Sebelum PPN:
Rp88.900 - Rp259.900
Spesifikasi
UNSPSC39121510
MountingSurface Mount
Mounting Hole Diameter (inch)1/8
StandardscULus Recognized
Terminal Size (inch)1/4
Wire ConnectionsSpade Terminals

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Duct hose worm gear bridge clamps ensure a tight seal on hose that has a raised wire helix which reinforces and maintains the shape of the hose. These clamps are designed to bridge the wire helix so that the clamp sits snug on the hose. Right-hand clamps fit clockwise spiraling wire helix and left-hand clamps fit counterclockwise spiraling wire helix. Duct hoses are used to blow, vacuum, or vent air, fumes, dust, powder, chips, liquid waste, and more.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Temperature Limit Controller Application Limit Control with Fan Bypass Mounting Surface Mount Contact Form SPDT Switch Action Open and Close on Rise Reset Type Automatic Reset Switch Closing Temperature 170 Degrees F 190 Degrees F Switch Opening Temperature 170 Degrees F 190 Degrees F Input Voltage 120V AC 277V AC Maximum Control Temperature Not Applicable Minimum Control Temperature Not Applicable Mounting Base Length 2 in Mounting Base Width 1 5/8 in

Ulasan Produk

Tidak ada ulasan