Spesifikasi
| Additional Function | ON/OFF, PID |
|---|---|
| Communication Module Available | Yes |
| Control Type | PID Controller |
| Display Colour | Multicolour |
| Display Type | Multi Line |
| IP Rating | IP20, IP65 |
| Input Type | Universal |
| Maximum Operating Temperature (°C) | 55 |
| Minimum Operating Temperature (°C) | -5 |
| Number of Inputs | 2 (Analogue), 6 (Binary) |
| Number of Outputs | 3 |
| Output Type | Analogue |
| Panel Depth (mm) | 162 |
| Range | Imago 500 |
| Series | IMAGO 500 |
| Size (mm) | 144x133 |
| Supply Voltage (V) | 110 to 240 ac |
| Termination Type | Screw |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Jumo Temperature Controller
The Jumo temperature controller is a 1/4 DIN, temperature controller that belongs to the 500 series. It has up to 8 controller channels or 4 program channels. This. It has a width of 92mm and height of 92mm. It is a multi-channel process and program controller. Additionally, it has 2 universal input (configurable), 2 relays (make contacts) and 1 analogue output. It has an operating supply ranging from 110VAC to 240VAC. The electrical connection at the rear of the instrument is established via the plug-in screw terminals.
The Jumo IMAGO 500 series temperature controller has supply voltage ranges from 110VAC to 240VAC. This controller has a width of 92mm and a height of 92mm(1/4 DIN) device. It is a multi-channel process and programs 2 controller channels. Additionally, it has 2 universal input (configurable), 2 relays (make contacts) and 1 analogue output. The electrical connection at the rear of the instrument is established via the plug-in screw terminals.
The Jumo temperature controller is a 1/4 DIN, temperature controller that belongs to the 500 series. It has up to 8 controller channels or 4 program channels. This. It has a width of 92mm and height of 92mm. It is a multi-channel process and program controller. Additionally, it has 2 universal input (configurable), 2 relays (make contacts) and 1 analogue output. It has an operating supply ranging from 110VAC to 240VAC. The electrical connection at the rear of the instrument is established via the plug-in screw terminals.
The Jumo IMAGO 500 series temperature controller has supply voltage ranges from 110VAC to 240VAC. This controller has a width of 92mm and a height of 92mm(1/4 DIN) device. It is a multi-channel process and programs 2 controller channels. Additionally, it has 2 universal input (configurable), 2 relays (make contacts) and 1 analogue output. The electrical connection at the rear of the instrument is established via the plug-in screw terminals.
Feature
16 limit comparators50 programs with 1000 sections, dynamically managed
Brilliant 5in colour display with 27 colours
Freely configurable screen masks
Input and output modules and interface modules can be retrofitted
Process and program controller with 2 channels
Sampling time from 50ms
Self-optimisation with vibration and step response method
Certifications
CAN/CSA-C22.2 No. 61010-1
E201387
EN 60529
Front IP65/rear IP20
UL 50 - Type 1
UL 61010-1
UL approved
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
