Beli Valve Control di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ARO Pilot Air Control ValveDeskripsi:Air valves are shifted by an air pilot signal. You can operate the ARO compact air pilot directional valve remotely or by using an air pilot signal. The ARO MaxAir light-duty directional pilot air control valve has aluminum bar construction to resist corrosion. Other models offer valves that can sense the position of moving devices, and more.
- CONTROL DEVICES Air Operated Drain ValveDeskripsi:Air-operated drain valves are powered by compressed air and don't require electricity. Air actuates the valve to open and close and keeps systems running smoothly.atribut:
- UNSPSC: 40141701
- Body Material: Aluminium
- Bowl Capacity (pt): 1.25
- Cycle Time (s): 10
- Drain Outlet Dia. (inch): 1/2
- Drain Rate @ 100psi (gpm): 0.9
- Includes: Installation Guide; Installation Hardware
- Manufacturer Part Number: LH50-0LAAA
- Maximum Pressure (psi): 200
- Min. Pressure (psi): 40
- Operating Temperature Range (°F): 33 to 170
- Overall Depth (inch): 9-3/4
- Overall Height (inch): 7-1/2
- Overall Width (inch): 8-1/4
- Pipe Size (inch): 1/2 NPT
- Product Type: Automatic Drain Valve
- Airtac Control Valve 5/2 Wayatribut:
- Fluid: Air (to be filtered by 40 µm filter element)
- Operating: External Control Direct Acting Type
- Valve Type: 5/2 Way
- Lubrication: Not required
- Body Material: Aluminium Alloy
- Pressure Range (MPa): 0-1.0 (0-145psi)
- Proof Pressure (MPa): 1.5 (215psi)
- Temperature (°C): -20 to 70
- WESTWARD Metered Grease Control ValveDeskripsi:Grease and Oil Control Valves help to measure the amount of lubricants dispensed from a bulk dispensing system. Models are available for oils, automatic transmission fluids, diesel, biodiesel, and antifreeze.atribut:
- Dial Graduation: 0.1 g
- Inlet (inch): 1/4 NPT (F)
- Dial/Digit Totals: 9999 g
- Extension Type: Rigid
- Quarts per Minute: 2.5
- Includes: Digital Meter; Grease Control Valve; Steel Extension and Coupler
- For use with: Air Operated Grease Pumps
- Operating Pressure (psi): 6000
- Product Type: Metered Grease Control Valve
- UNSPSC: 40151524
- ARO Manual Air Control ValveDeskripsi:ARO manual air control valves allow operators to control the airflow to pneumatic systems and equipment.
- WATTS Pressure Reducing Automatic Control ValvesDeskripsi:These Buna-N/PVC foam rubber insulation tubes cover a length of straight pipe or tubing. This insulation is factory cut-to-length and preformed to save fabrication time in the field.atribut:
- UNSPSC: 40141609
- Body Material: Ductile Iron ASTM A536
- Coating: Fusion Bonded Epoxy Lined and Coated
- Cover Material: Ductile Iron
- Elastomer Material: Buna N
- Maximum Fluid Temperature (°F): 160
- Nut Material: 304 Stainless Steel
- Pilot Adjustment Range: 30 to 300
- Spring Material: 302 Stainless Steel
- Standards: ASTM A536; NSF Listed
- Stem Material: 304 Stainless Steel
- Trim Material: 316 Stainless Steel
- ARO Solenoid Air Control ValveDeskripsi:These ARO solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
- PISCO Hand Valve Union Straight Two-Directional Control Valveatribut:
- Working Fluid: Air
- Working Temperature Range (°C): 0 to 60 (without freezing)
- Finish Material: Main body: Brass + electroless nickel plate + polybutylene terephthalate(PBT), Seal rubber: Nitrile rubber(NBR)
- Working Pressure (MPa): 0.9
- Working Vacuum Pressure (kPa): -100
- Toyooki Flow Control Valve (Katup Kontrol Aliran)Deskripsi:This is a compound valve built by assembling a flow control valve with pressure compensation, a shut off valve and a check valve.It is used to control the feed operation (rapid feed → slow feed → rapid return) of e.g. a machine tool.atribut:
- Free Flow (L/minute): 30
- Pressing-down Force (N): 125
- Maximum Operating Pressure (MPa): 7
- WESTWARD Grease Control Valveatribut:
- UNSPSC: 40141609
- ARO Pneumatic Flow Control & Needle Valve (Katup Pengatur Aliran)Deskripsi:These shuttle valves have a maximum operating pressure of 200 psi. They feature NPT connections.
- SPENCE Pneumatic Globe Control ValvesDeskripsi:Each of these globe valves features an attached pneumatic actuator to control flow within the valve. The severe-duty, high-capacity, spring-return valves feature bronze construction and FNPT connection. Use for heating or cooling applications including steam tables, fuel oil heaters, induction furnaces, cooling ducts, part washers and more.atribut:
- UNSPSC: 40141603
- Body Material: Bronze
- Connection Type: FNPT
- Number of Ports: 2
- Seat Material: 303 Stainless Steel
- Standards: Meets ANSI B16.15 Class 250 or ANSI B16.1 Class 125
- CONTROL DEVICES Air Compressor Valve (Klep Kompresor Udara)Deskripsi:These valves manage the pressure in an engine-driven air compressor by combining the function of a pilot valve and an unloader valve in one device. A pilot valve maintains a set pressure range while the engine continues to run in between the cycles of the pump. An unloader valve releases, or bleeds off, air to reduce pressure that builds up in the pump. This happens when compressed air in the pump is not able to be stored in the tank or system when the maximum pressure is reached. Unloader valves protect the pump from the strain of working against pressure during startup, which puts stress on the pump and may reduce its operating life.atribut:
- Adjustable Pressure: Yes
- Connection Type: NPT
- Inlet Type: NPT
- Minimum Preset Pressure (psi): 60
- Outlet Type: NPT
- Spring Material: Stainless Steel
- ANEST IWATA Pressure Reducing ValveDeskripsi:With a pressure reducing valve for diaphragm type paint, it is possible to keep the paint pressure and coating amount constant for coating quality control such as uniform coating film thickness. Pressure reducing valve.atribut:
- Material: Body wetted part / aluminum
- Pressure Adjustment Range (MPa): 0-0.6
- Primary Pressure (MPa): (Maximum) 2.5
- Maximum Flow Rate (L/minute): 2.0
- SIEMENS Ball Valve HVAC Control (Ball Valve)Deskripsi:Class 150 threaded stainless steel fittings connect with medium-pressure (300-999 psi) pipe. Threaded pipe fittings are threaded on both connection ends. Female threads are on the inside of a fitting. Male threads are on the outside of a fitting and screw into the female threads. Threaded connections include NPT (National Pipe Thread) or BSPT (British Standard Pipe Taper), and use PTFE tape to secure seal. Type 304 stainless steel, a chromium-nickel material, resists corrosion caused by water, heat, saltwater, acids, minerals, and peaty soils. Type 316 stainless steel has a higher nickel content than 304 stainless, plus molybdenum, for even greater corrosion resistance.atribut:
- UNSPSC: 40141607
- Closeoff Pressure: 200
- Connection Type: (F)NPT
- Depth (inch): 2-7/16
- For use with: Actuator for Hot or Chilled Water
- Height (inch): 3-1/4
- Includes: Ball Valve
- Material: Brass; Stainless Steel
- Maximum Water Temperature (°F): 250
- Power Source: Electric Actuator
- Safe Working Water PSI: 200
- Valve Only/Actuator Included: Valve Only
- Valve Type: 2-Way
- Width (inch): 6-11/16
- AVENTICS Solenoid Air Control ValveDeskripsi:Aventics hazardous-location solenoid air control valves are safe for use in environments where the possibility of flammable gases, vapors, or liquids, ignitable fibers or flyings, or combustible dust may exist under normal and abnormal conditions. Solenoid air control valves control air release in pneumatic systems. They shift by means of an electrical solenoid.
- ZURN WILKINS Pressure Reducing Automatic Control ValvesDeskripsi:These pressure-reducing control valves automatically reduce a fluctuating higher upstream pressure to a constant lower downstream pressure, regardless of varying flow rates.atribut:
- UNSPSC: 40141609
- Body Material: Ductile Iron ASTM A536
- Coating: Epoxy Coated FDA Approved
- Connection Type: Flanged
- Cover Material: Ductile Iron
- Elastomer Material: Buna N
- Manufacturer Part Number: 3-ZW209
- Max. Continuous Flow Rate (gpm): 460
- Max. Intermittent Flow Rate (gpm): 600
- Maximum Fluid Temperature (°F): 140
- Nut Material: 304 Stainless Steel
- Operating pressure: 150
- Pilot Adjustment Range: 15 to 150
- Pipe Size (inch): 3
- Port Size: 3x3
- Spring Material: 302 Stainless Steel
- Standards: ANSI Class 150 Flanges
- Stem Material: 304 Stainless Steel
- Trim Material: 304 Stainless Steel
- Valve Type: Pressure Reducing
- AIGNEP USA Speed Control Valve for Air Cylinder (Katup Kontrol Pneumatik)Deskripsi:Elbow-style speed control valves turn 90 degrees and control the flow of air entering a cylinder.atribut:
- UNSPSC: 40141609
- Adjustment Type: Knob
- Body Material: Stainless Steel
- Body Material Finish: Nickel Plated
- Fitting Style: Elbow
- Maximum Operating Temperature (°F): 176
- Minimum Operating Temperature (°F): -4
- PISCO Hand Valve Union Straight Two-directional control Valveatribut:
- Working Pressure (MPa): 0.9
- Working Temperature Range (°C): 0 to 60 (without freezing)
- Finishing Material: Main body: Brass + electroless nickel plate + polybutylene terephthalate (PBT), Seal rubber: Nitrile rubber (NBR)
- Working Vacuum Pressure (kPa): -100
- PISCO Hand Valve Union Straight Two-directional control ValveDeskripsi:Opens and closes the pneumatic input to the equipment.atribut:
- Compatible Tube Outer Diameter D1 (mm): 8
- Compatible Tube Outer Diameter D2 (mm): 8
Daftar Harga Valve Control Terbaru October 2026
| ARO Pilot Air Control Valve | Rp1.799.900 |
| CONTROL DEVICES Air Operated Drain Valve | Rp11.999.900 |
| Airtac Control Valve 5/2 Way | Rp339.900 |
| WESTWARD Metered Grease Control Valve | Rp12.999.900 |
| ARO Manual Air Control Valve | Rp769.900 |
| WATTS Pressure Reducing Automatic Control Valves | Rp88.999.900 |
| ARO Solenoid Air Control Valve | Rp1.399.900 |
| PISCO Hand Valve Union Straight Two-Directional Control Valve | Rp139.900 |
| Toyooki Flow Control Valve (Katup Kontrol Aliran) | Rp23.999.900 |
| WESTWARD Grease Control Valve | Rp1.699.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/WESTWARD%20Metered%20Grease%20Control%20Valve/qqP107742962-1.jpg)




/n1P106844829-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/WESTWARD%20Grease%20Control%20Valve/g7P107734583-1.jpg)
/hqP109544638-2.jpg)

/8vP109551319-1.jpg)

%20Selang/SIEMENS%20Ball%20Valve%20HVAC%20Control%20(Ball%20Valve)/ovP109422895-2.jpg)


/n7P109541835-34.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)