Beli Usb Tester Type C di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sandisk Ultra Dual Drive Go USB Type-CTM Flash Drive SDDDC3
    Mulai

    Rp199.900

    Sandisk Ultra Dual Drive Go USB Type-CTM Flash Drive SDDDC3
    Deskripsi:
    USB3.1/Type C Reversible Connector.
  2. UGREEN Adapter 10 in 1 Hub USB Type C Adapter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp939.900

    UGREEN Adapter 10 in 1 Hub USB Type C Adapter
    Deskripsi:
    10-in-1 USB C Hub ExpansionThis 10-in-1 USB-C Dock features a Gigabit Ethernet, a type C PD charging port, a 4K HDMI port, 3 USB 3.0 Ports, a SD/TF card reader, a 3.5mm Audio jack and a 1080P VGA port. All hub ports can be in use simultaneously, allowing you to connect a keyboard, mouse, USB driver, external Disk to MacBook Pro4K UHD Visual FeastMirror or extend your screen with USB C adapter HDM port and directly stream max 4K UHD 3840×2160 at 30Hz, Full HD 1080P video to external HDTV, monitor or projector for a cinema-like visual feast. When the HDMI and VGA output ports work simultaneously, the display will ONLY duplicate and NOT extend but the maximum resolution of both ports is 1080PReliable Data Transfer3 USB 3. 0 ports supports super faster data transfer up to 5Gbps, which is 10x faster than USB 2. 0 and allows you to transfer HD movies or files in just seconds. SD & TF slots support data transfer speeds up to 480Mbps ( SD & TF cards can be read simultaneously )Fast Power Delivery & RJ45 Ethernet 100W power delivery charging port allows you to charge your computer, MacBook Pro or other Type-C devices while transferring data. USB C to RJ45 1000M Ethernet Port backwards compatible with 100Mbps/10Mbps RJ45 LAN. Gigabit Ethernet port ensures a more stable and faster wired network connectionUniversal Compatibility(Partial List)Compatible Type C PC/TabletApple MacBook Pro (2019/2018/2017/2016), MacBook (2016/2017/2018), iMac 2019/2017, iMac Pro, MacBook Air 2019/2018, Mac Mini, New MacBook with Thunderbolt 3, iPad Pro 2020/2019/2018 with IOS 13.0 and above (Ensure the file format of usb external storage device is EXFAT or FAT32. )Samsung Chromebook Pro, Chromebook Plus, Notebook 9 13", Galaxy Book 12", Galaxy Book 10.6, Galaxy Tab Pro S 12", Samsung Tab S4 / S5e/ S6Google Pixelbook, Chromebook PixelMicrosoft Surface Pro X, Surface Go, Surface Book 2, Surface Pro 7, Surface Laptop 3, Microsoft Lumia 950/950 XLDELL XPS 13, XPS 15, XPS12 9250, Precision 5510, Inspiron 15 7000, Latitude 7285 Lenovo Yoga 920, 910, 720, ThinkPad X1, Ideapad Air 12, Miix 630HP Spectre 13, Spectre X360, ENVY 13, ENVY X360, HP EliteBook Folio G1Huawei MateBook X Pro, MateBook X, Huawei MateBook EASUS Chromebook Flip, ZenBook3, ASUS ZenBook Pro, Asus ZenBook Flip, ASUS Transformer 3 Pro T303UAAcer swift 7, Acer Chromebook, Xiaomi Mi Notebook Air 12.5/13.3, Mi Notebook Pro 15.6 ", and moreCompatible USB C Cell PhonesSamsung Galaxy Note 10 9, S10 S9 S9+, S8, S8 Plus, Note8, Oneplus 7 Pro, and moreHuawei Mate 20, Mate 20 Pro, Mate 20 X, Mate 10, Mate 10 Pro, P30, P30 Pro, P20, P20 Pro, Honor View 20, View 10, Note 10Package Content1 x 10 in 1 USB C Hub
    atribut:
    • Color: Space Grey
    • Data Transfer Rate (Gbps): 5
    • Input: 1xUSB-C Male, 1xUSB-C Female
    • HDMI Resolution: 4K
    • Charge Power (W): 100
  3. Fenix Senter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    Fenix Senter
    Deskripsi:
    Fenix​​​​C6 V3.0 adalah lampu kerja isi ulang berkinerja tinggi, yang dirancang khusus untuk perawatan dan perkerjaan industri umum, seperti perbaikan mobil, patroli malam, memperbaiki sirkuit listrik, dan sebagainya. Magnet di bagian ekor mudah untuk anda tempelkan ke permukaan logam, memberikan penggunaan hands-free. Selain itu, dua mode hadir dengan enam output yang dioperasikan oleh satu tombol, menawarkan pencahayaan optimal di setiap lokasi kerja. Didukung oleh baterai Li-ion 18650 2600mAh yang dapat diisi ulang. FenixC6 V3.0 membantu anda menyelesaikan pekerjaan dalam keadaan apa pun.Kelengkapan:FenixC6 V3.0 flashlight x1FenixARB-L18-2600 rechargeable Li-ion battery x1USB C-Type charging cable x1Lanyard x1Spare O-Ring x1User manual x1
  4. TEKIRO Digital Battery Tester (Alat Tes Aki)
    Mulai

    Rp2.799.900

    TEKIRO Digital Battery Tester (Alat Tes Aki)
    Deskripsi:
    TEKIRO ALAT TEST AKI 12V / 24V / BATTERY TESTER 12V / 24VAlat Tes AkiItem Code : AU-BT1991
    atribut:
    • Display: 3.2inch HD Color Screen for visibility in dimly light areas
    • Languange Options: English, Russian, German, Chinese, Thai, Japanese, etc
    • Main Functions: Battery test, cranking test, max-load test, charging test
    • Wide Measure Standard: CCA, DIN, IEC, EN, SAE, JIS
  5. Mitutoyo USB Input Tool
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.099.900

    Mitutoyo USB Input Tool
    Deskripsi:
    Connection : [1] When using IT-016U alone: ​​Compatible with Windows standard HID keyboard device driver (automatic recognition just by connecting to PC), [2] When using USB-ITPAK: Use as VCP (virtual COM port) device Switch from HID driver [1] to VCP driver attached to USB-ITPAK
  6. KRISBOW Voltage Tester (Tespen)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp17.900

    KRISBOW Voltage Tester (Tespen)
    Deskripsi:
    Voltage Tester 250V VT-140 adalah tespen merk KRISBOW dengan kualitas terbaik yang didesain khusus untuk keperluan teknisi dengan harga yang ekonomis. Tespen ini dapat digunakan pada kisaran tegangan 12-250VAC/DC. Dan dilengkapi indikator lampu. Voltage Tester ini sangat praktis dan awet serta mempermudah teknisi dalam melakukan pengecekan tegangan listrik baik arus AC maupun DC. Voltage Tester Krisbow ini coc ok digunakan pada usaha pabrik dan perbengkelan.
    atribut:
    • Voltage (V): 250
    • Dimensions (mm): 200x20x12
    • Voltage Range (V): 12-250 (AC)
    • Type: Voltage Tester
    • Applications: Tester
  7. NOYAFA Cable Tester Digital Network Coax
    Mulai

    Rp2.999.900

    NOYAFA Cable Tester Digital Network Coax
    Deskripsi:
    Network Coax Cable Tester Digital NF-300NF-300 multipurpose coaxial cctv, network cable test & inspection instrument is composed of tester, receiver and remote identifier.Benefits :- Enables cables to be located even when totally concealed- Memory and storage function- LCD Screen shows test result clearlyPackage Content :1x NF-300 Transmitter1x NF-300 Receiver1x NF-300 Remote unit1x Telephone line adapter1x Network cable adapter1x Cable clips1x User manual1x Earphone
  8. Sandisk Cruzer Blade USB Flash Drive (Flashdisk USB)
    Rating:
    97% of 100
    (22)
    Mulai

    Rp99.900

    Sandisk Cruzer Blade USB Flash Drive (Flashdisk USB)
    Deskripsi:
    Bawa dan simpan setiap file favorit Anda menggunakan USB Flash Disk keluaran SanDisk ini, SanDisk Cruzer Blade. Dengan bentuk yang kecil namun cepat untuk men-transfer konten digital dari komputer ke komputer lainnya.
  9. Hioki High Voltage Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp37.999.900

    Hioki High Voltage Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    Maximum 5kV Test Voltage - Up to 10 Teraohm of Insulated Resistance TestingHioki insulation resistance testers or megohmmeters feature all-in-one designs including built-in rugged cases and test lead storage compartments. The IR3455 is a 5-range, 250V to 5000V digital insulation resistance tester offering up to 10TΩ of insulated resistance testing. High performance features include bargraph, built-in memory, leak current and voltage testing, and DAR and PI calculation capabilities to help shorten work time associated with field insulation testing.
  10. netAlly LinkRunner 10G Advanced Ethernet Tester
    Mulai

    Rp199.999.900

    netAlly LinkRunner 10G Advanced Ethernet Tester
    Deskripsi:
    LinkRunner 10G Advanced Ethernet Tester, Includes: (1) LR-10G mainframe with Li-ION battery, G3-PWRADAPTER, SFP+MR-10G850, Inline RJ-45 coupler, WireView wire mapper #1, Quick Start Guide, and small softcase.
    atribut:
    • Dimensions (cm): 10.3x19.5x5.5
    • Battery: Rechargeable lithium-ion battery pack (7.2 V, 6.4 A, 46 Wh)
    • Display: 5.0 in color LCD with capacitive touch screen (720 x 1280 pixels)
    • Host Interfaces: RJ-45 and SFP Analysis ports, RJ-45 Cable Test and Management Port, USB Type-A Port and USB Type-C On-the-Go Port
    • SD Card Slot: Supports Micro SD card storage - up to 64GB supported
    • Memory: Approximately 8 GB available for storing test results and user applications, 1 GB packet capture buffer
    • Charging: USB Type-C 45-W adapter: 100-240 Vac, 50-60 Hz; DC Output Power 15 V (3 A), RJ-45: 802.3at PoE (25W) or higher
    • Media Access: Copper: 10M/100M/1G/2.5G/5G/10G, Fiber SFP Adapters: 1G/10GBASE-X
    • Supported IEEE Standards: Wired: 802.3/ab/ae/an/bz/i/u/z, PoE: 802.3af/at/bt, Class 0-8 and UPOE
  11. netAlly LinkRunner G2 Smart Network Tester
    Mulai

    Rp139.999.900

    netAlly LinkRunner G2 Smart Network Tester
    atribut:
    • Dimensions (cm): 9.7x19.6x4.1
    • Dimensions (inch): 3.8x7.7x1.6
    • Battery: Rechargeable lithium-ion battery pack (3.6V, 6Ah, 21Wh)
    • Battery Life: Typical operating life is 4 hours. Typical charge time is 7 hours
    • Display LCD (inch): 5.0 color with capacitive touch screen (480x800pixels)
    • Keypad: 1-key elastometric (power only)
    • Altitude (m): 4000
    • Cable Test: Pair length, crossed, reversed and distance to open, short, split
    • Host Interface: Micro USB On-the-Go port
    • Operating Temperature (°C): 0 to +45
    • Operating Temperature (°F): 32 to 113
    • SD Card Slot: Supports Micro SD
    • Storage (m): 12000
    • Tone Generator: Digital : 455KHz, Analog : 400Hz, 1KHz
    • USB Port: USB 2.0 Type A port
  12. KYORITSU Ground Resistance Tester
    Mulai

    Rp8.099.900

    KYORITSU Ground Resistance Tester
    Deskripsi:
    Accurate measurement is possible even in environments with large auxiliary ground resistance.
  13. FLUKE Dual Input Thermometer with USB Recording (Intl Version)
    Mulai

    Rp20.999.900

    FLUKE Dual Input Thermometer with USB Recording (Intl Version)
    Deskripsi:
    Fluke 54 II B dual input digital thermometer can log up to 500 points of data to internal memory. Fast response and laboratory accuracy (0.05% + 0.3°C). Take contact temperature for checking motors, insulation, breakers, pipes, corroded connections, liquids, and wires with industrial standard J, K, T, E, N, R, and S type thermocouple (temperature sensors).
    atribut:
    • Temperature Scale: ITS-90
    • Applicable Standards: NIST-175
    • Display Resolution: 0.1°C, 0.1 K < 1000, 1°C, 1 K ≥ 1000
    • Storage Temperature (°C): -40 to 60
    • Operating Temperature (°C): -10 to 50
  14. Hioki Clamp on Earth Tester
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.999.900

    Hioki Clamp on Earth Tester
    Deskripsi:
    Easy Pole Clamp-On Ground Resistance Tester with Super Slim Jaw The FT6380-50 measures grounding resistance simply by clamping to multiple-grounded ground wires. No auxiliary grounding rod is needed, and there is no need to disconnect the ground wire from the grounding rod. The compact, low-profile sensor can be used to clamp ground wires with ease, and also provide AC current measurement functionality and can measure currents ranging from leakage current on the order of several mA to load currents of up to 60 A.
  15. SNDWAY Leeb Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp4.399.900

    SNDWAY Leeb Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Portable Hardness Tester yang sangat mudah digunakan ini akan memudahkan pekerjaan anda!Teknologi yang canggih dengan layar digital memberikan hasil yang pasti!
  16. KENTA Digital Hardness Tester (Pengukur Kekerasan)
    Mulai

    Rp28.999.900

    KENTA Digital Hardness Tester (Pengukur Kekerasan)
    Deskripsi:
    Loaded with useful functions only found on high priced models the 28021069 is clearly setting a new industry standard by being the most accurate, economically priced hardness tester on the market today.Fast test speeds coupled with memory and output, this unit is a hand’s down winner whether you are out in the field or in the qc shop.Can perform tests that easily convert to the most popular hardness scales, including Rockwel, Brinell, Vickers, Shore, etc.Specifications :Accuracy: ±0.5% (referred to L=800)Repeatability accuracy: (±4L units) L=LeebMeasuring range: 200 - 960HLMaterials: Steel & cast steel, alloy tool steel, stainless steel, grey cast ironSpheroidal iron, cast aluminum, brass, bronze, wrought copper alloy.Battery type: AA alkaline(4)Operating temperature: 5 -104 degrees FTechnical SpecificationsOperation: Load the impact bodyPlace the impact body on your test piecePush the button to begin testing and obtain readingStandard Accessories:Base instrument; Impact device D; Calibrated test blockCustom carry case; Cleaning brush; Operation manualOptional accessories:Impact devices, DC, D+15, DL, G, CSpecial support ringsMini PrinterFunctions :Easy to use keypad operationAuto identification of impact deviceLarge LCD display with back lightUSB OuptuAutomatic conversions to: Brineel,Rockwell B & C, Vicker and ShoreAutomatic mean value as wellas min & max valuesBattery IndicatorMemory capacity (600 groups)
    atribut:
    • Dimensions (mm): 150x74x32
  17. RE-TYPE Correction Pen Liquid (Tipex Cair)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.900

  18. Mitech Digital Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp17.999.900

    Mitech Digital Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Portable Leeb hardness tester, based on Leeb hardness measuring principle, quick and easy,on-site test the hardness of series metal materials, support free conversion between Leeb, Brinell, Rockwell hardness scale and others,It uses high-contrast  segment LCD to display , small size, light,portable, stable and reliable performance.It is widely used in failure analysis of metal processing and manufacturing, special equipment, permanent assembly, inspection and other fields.It can meet the regular hardness testing of industrial production , quality and cheap, which is the first choice for practical and economical models.
    atribut:
    • Range: (170-960)HLD
    • Accuracy: D, ±6 HLD
    • Type of Impact Device: Distance of center of the two indentations
    • Type of Impact Device C (mm): Not Less than 2
    • Type of Impact Device DL (mm): Not Less than 3
  19. UGREEN Wall Charger iPhone 11 USB A
    Mulai

    Rp129.900

    UGREEN Wall Charger iPhone 11 USB A
    Deskripsi:
    UGREEN Charger iPhone 18W CD122 merupakan kepala charger atau adapter dari Ugreen yang memiliki satu port, namun sudah support fast charging 18W (max). Memiliki USB A interface yang sifatnya universal sehingga mudah untuk digunakan.
    atribut:
    • Size (W): 18
Daftar Harga Usb Tester Type C Terbaru November 2026
Sandisk Ultra Dual Drive Go USB Type-CTM Flash Drive SDDDC3Rp199.900
UGREEN Adapter 10 in 1 Hub USB Type C AdapterRp939.900
Fenix SenterRp289.900
TEKIRO Digital Battery Tester (Alat Tes Aki)Rp2.799.900
Mitutoyo USB Input ToolRp3.099.900
KRISBOW Voltage Tester (Tespen)Rp17.900
NOYAFA Cable Tester Digital Network CoaxRp2.999.900
Sandisk Cruzer Blade USB Flash Drive (Flashdisk USB)Rp99.900
Hioki High Voltage Insulation Tester (Pengukur Isolasi)Rp37.999.900
netAlly LinkRunner 10G Advanced Ethernet TesterRp199.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)